Beli warning tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BRADY Floor Marking Tape
    Mulai

    Rp479.900

    BRADY Floor Marking Tape
    Deskripsi:
    General purpose floor marking tape is used to designate lanes in environments with light to medium traffic flow. It's also useful for marking areas on walls or to show protruding hazards.
    atribut:
    • Package Quantity: 1
    • Product Form: Continuous Roll
    • Retroreflective Grade: Non-Reflective
    • Tape Adhesive Format: Single-Sided
  2. GOSAVE Lakban Warning Y/B (Selotip)
    Mulai

    Rp44.900

    GOSAVE Lakban Warning Y/B (Selotip)
    atribut:
    • Material: PVC
  3. Jason Lakban Warning (Selotip)
    Mulai

    Rp60.900

    Jason Lakban Warning (Selotip)
    atribut:
    • Application: Suitable for traffic, police, security, construction site, and other general purpose warning use
  4. i-Safe Safety Line/Police Line - Caution Do Not Enter
    Mulai

    Rp89.900

    i-Safe Safety Line/Police Line - Caution Do Not Enter
    Deskripsi:
    - Bagus untuk Mencegah kecelakaan di area kerja yang bahaya. - Terbungkus plastik press sebelum barang digunakan. - Meteran roll penuh sesuai spesifikasi.
    atribut:
    • Color: Yellow
    • Material: HDPE
    • Size (Inchxmm): 3x300
  5. Borneo Lakban OPP Warning (Solasi / Selotip)
    Mulai

    Rp159.900

    Borneo Lakban OPP Warning (Solasi / Selotip)
    Deskripsi:
    Borneo OPP Tape WARNINGBorneo OPP(Oriented Polypropylene) Tape WARNING adalah perekat dengan tulisan "WARNING" yang terbuat dari selulosa, dengan daya rekat, kekuatan lakban, dan ukuran semuanya terjamin oleh Borneo sebagai produsen lakban terbaik di Indonesia.
    atribut:
    • Thickness (micron): 50
    • Core Color: Orange
    • Width (mm): 48
  6. NACHI TAPE Lakban Lantai
    Rating:
    100% of 100
    (6)
    Mulai

    Rp47.900

    NACHI TAPE Lakban Lantai
    atribut:
    • Size (mmxm): 48x20
    • Color: Black-Yellow
    • Material: PVC Insulation
  7. monotaro Pe Warning Tape
    Mulai

    Rp32.900

    monotaro Pe Warning Tape
    Deskripsi:
    Indication of construction sites, work sites, and dangerous places.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Polyethylene
    • Width (mm): 70
    • Thickness (mm): 0.05
    • Character Contents: NO TRESPASSING! KEEP OUT!
    • Type: Clockwise
    • Length (m): 50
    • Tape Color: Yellow
    • Text Color: Black
    • Package Weight (g): 200
  8. BRADY Underground Utility Marking Tape
    Mulai

    Rp2.699.900

    BRADY Underground Utility Marking Tape
    atribut:
    • UNSPSC: 46161507
    • Message Color: Black
    • Pattern: No Pattern
    • Tape Length (ft): 1000
  9. QUEST Barrier Tape
    Mulai

    Rp209.900

    QUEST Barrier Tape
    Deskripsi:
    The text on this barricade tape is: "Caution"
    atribut:
    • UNSPSC: 46161507
    • Material: Polyethylene
  10. AVON Lakban Hazard
    Mulai

    Rp199.900

    AVON Lakban Hazard
    Deskripsi:
    High quality self-adhesive diagonal stripe hazard tape. High grade PVC. Hazard Warning Tape Conventional usage: Black/Yellow: For low head room, obstructions to be avoided, changes in floor levels, mobile equipment and placing around warning notices. Red/White: For locating fire equipment, placing around prohibition and indicating inflammable areas. Green/White: For placing around fire escapes, safety equipment, first aid posters and equipment and breathing apparatus. Images are for illustration purposes only
    atribut:
    • Tape Type: Hazard Warning Tape
    • Resistance Features: Weather-resistant
    • Material: PVC
    • Application Area: Internal
    • Adhesive Type: Rubber
    • Roll Length (mm): 33
  11. Non Brand Barrier Tape
    Mulai

    Rp109.900

    Non Brand Barrier Tape
    Deskripsi:
    This barrier tape displays specific danger messaging for restricting access to areas where it may be helpful or necessary to convey additional information to pedestrians.
  12. KEIAI Lakban Warning
    Mulai

    Rp369.900

    KEIAI Lakban Warning
    atribut:
    • Thickness (mm): 0.16
    • Finish Material: Base Material: Polyethylene Cloth, Adhesive: Acrylics
    • Tensile Strength (N/mm): 46/10
    • Viscosity (N/mm): 7.5/25
    • W x L (mm x m): 30x50
  13. WESTWARD Fish Tape
    Mulai

    Rp1.499.900

    WESTWARD Fish Tape
    Deskripsi:
    Count on this sturdy tape to help you run wire and cable in challenging applications, both in new or existing construction. Comes with a nonmetallic case that won't dent or rust and features a winder slide for easy tape rewind.
    atribut:
    • Item: Fish Tape
  14. KIMO Gas Leak Detector
    Mulai

    Rp33.999.900

    KIMO Gas Leak Detector
    Deskripsi:
    KIMO Instruments Gas Leak Detector Model FG 110Gas detectors detect methane, LPG and other hydrocarbons.Kimo's FG 110 is a gas leak detector that has been developed to provide efficient, and reliable quality performance.
    atribut:
    • Battery Life (hour): 20
    • Display: 4-line display
    • Gas Detection Measuring Range (%LEL): 0.00 to 20.00
    • Gas Detection Measuring Range (%vol): 0.00 to 1.00
    • Gas Detection Measuring Range (ppm): 0.00 to 10000.00
    • Height (mm): 147.9
    • IP Protection: IP 54
    • Interchangeable Module: No
    • Length (mm): 71.5
    • Operating Temperature (°C): Min : 0.00; Max : 50.00
    • Parameter: Gas detection
    • Power Supply: 4 batteries AAA LR03 1.5V
    • Probe Type: Built-in probe
    • Protective Cover: No
    • Standard: 2011/65/EU RoHS II, 2012/19/EU WEEE, 2014/30/EU EMC, 2014/35/EU Low Voltage
    • Storage Temperature (°C): Min : -20.00; Max : 80.00
    • Width (mm): 34.2
  15. Paperline Buku Hard Cover (Buku Tulis)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp14.900

  16. GOSAVE Lakban Warning R/W (Selotip)
    Mulai

    Rp44.900

    GOSAVE Lakban Warning R/W (Selotip)
    atribut:
    • Material: PVC
  17. 4Life White Bag Kit
    Mulai

    Rp889.900

    4Life White Bag Kit
    Deskripsi:
    Kit P3K yang di rancang sesuai peraturan Kemnakertrans RI No : PER - 15/MEN/VIII/2008 tentang P3K ditempat kerja.
    atribut:
    • Material: Baby Ripstop
    • Color: White
Daftar Harga warning tape Terbaru March 2026
BRADY Floor Marking TapeRp479.900
GOSAVE Lakban Warning Y/B (Selotip)Rp44.900
Jason Lakban Warning (Selotip)Rp60.900
i-Safe Safety Line/Police Line - Caution Do Not EnterRp89.900
Borneo Lakban OPP Warning (Solasi / Selotip)Rp159.900
NACHI TAPE Lakban LantaiRp47.900
KRISBOW Lakban BarricadeRp57.900
monotaro Pe Warning TapeRp32.900
BRADY Underground Utility Marking TapeRp2.699.900
QUEST Barrier TapeRp209.900

Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)