Beli voice recorder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taffware Perekam Suara Digital Voice RecorderDeskripsi:Alat perekam suara atau audio recorder ini memiliki banyak kegunaan seperti untuk wawancara, merekam hasil rapat, serta merekam suara dan lagu. Perekam suara dari Taffware ini dapat menjadi pilihan terbaik karena dapat merekam suara dengan jelas dan jernih. Memiliki file format WAV, yang merupakan format file berkualitas tinggi apabila dibandingkan dengan format MP3atribut:
- Dimensions (cm): 9.8x3.3x1.2
- I/O Ports: Jack 3.5 mm & Micro USB
- Signal to Noise Ratio (dB): Sekitar 70
- Battery Capacity (mAh): 220
- Recording Formats: WAV
- Bit Rate Recording: 1536 Kbps
- Material: Plastic
- Music: MP3
- Operating System Compatibility: Windows 7 atau Lebih
- Record Source: Rekaman Telepon, MIC Internal
- Record Storage: Perekaman Berkualitas Tinggi Selama 96 Jam / Perekaman Normal Selama 136 Jam
- VOICE Time Recorder Vt-3000 High-Performance Automatic Counting Function InstalledDeskripsi:Automatic aggregation that can be used in any workplace. Significantly improve the efficiency of "accounting" work without the need for manual calculations! Flexibility in working hours for each employee.Actual working hours and overtime working hours can be counted at the same time!For those who want to simultaneously tally not only actual working hours at workplaces such as restaurants where breaks and working hours vary by employee, but also overtime and early work hours.atribut:
- Product Type: Body
- Mounting Type: Deferred type (can be wall mounted)
- Mass (kg): About 1.4
- Included Accessories: Instruction manual, initial setting manual, key x 2, time card 80 sheets (1 box) x 2 boxes, replacement ink ribbon cassette x 1
- Calendar: Built-in perpetual calendar (automatic adjustment at the end of the month)
- Clock Function: Crystal oscillation method
- Dimensions (D x W x H) (mm): About 120x190x215
- Memory: Memory retention (blackout compensation): 3 years of cumulative power failure from factory shipment
- Operating Ambient Temperature (°C): -30-40
- Operating Humidity (%): 10-80
- Power Cable (m): About 1.5
- Power Consumption (W): Rating: 0.4, Normal: 0.4, Max: 13
- Power Input (V): 100 to 240 AC, 12.5 / 1.5 A DC input
- Type of Printing: Automatic card retract / dot printer method
- Warranty Period: 1 year (time recorder only)
- Cheetah TALK Translation Machineatribut:
- Size (mm): 135x34x9
- Function: Translation history display, Volume adjustment (4 levels), Voice recorder (2 hours)
- Communication Type: Bluetooth BLE 4.0 or higher
- App Compatible Specs: Android smartphone (Android 4.4 or later), iPhone 5s (iOS 9.0 or higher)
- Accessories: Main Unit, USB Charging Cable
- Continuous Usage Time (hour): 24 (When fully charged)
- Languages: 32 languages, 42 languages
- Package Size (mm): 120x17x160
- Wait Time (days): 180 (When fully charged)
- AIPHONE Video Intercom Kit Surface MountDeskripsi:Video intercom kits contain all the primary components needed to set up a one-way or two-way video intercom system that allows communication between two spaces.atribut:
- UNSPSC: 31160000
- GAND Continuous Form 5ply (Kertas Faktur)Deskripsi:Continuous Form 5 Ply Tidak Dibagiatribut:
- Number of Ply: 5
- HP LaserJet Toner Cartridge 416A (Tinta Printer)atribut:
- Technology: Laser
- SONY Digital Voice Recorder TX SeriesDeskripsi:Capture meetings, talks and voice memos easily, with the ICD-TX800 Digital Voice Recorder. Compact and portable, it comes with 16GB of built-in memory and goes from ‘off’ to ‘record’ mode with just one touch. It can even be controlled from across the room with the REC Remote smartphone app or supplied remote control. - Compact, portable design with convenient pocket clip - Store maximum 5000 files with 16GB built-in memory - Clear recordings from the built-in microphone - Built-in micro USB connector - cable supplied - Intelligent noise cut playbackatribut:
- Memory Size (GB): 16
- Battery Type: Li-ion
- Recording Format: LinearPCM/MP3
- Playback Format: MP3/WAV/WMA/AAC
- Mitech Ultrasonic Hardness Tester (Alat Uji Kekerasan)Deskripsi:Alat Ukur Pendeteksi Kecacatan MITECH MFD800C adalah alat ukur yang digunakan untuk mendeteksi kecacatan benda-benda keras atau padat. Perangkat ini memiliki desain yang unik, manufaktur canggih, operasi yang mudah digunakan, fungsi yang kuat, Dibutuhkan banyak keuntungan dalam satu unit. Itu telah mendapatkan pelanggan disukai sejak awal. Dapat menguji, mengarahkan, mengevaluasi dan mendiagnosis berbagai kekurangan seperti retak, lubang udara di interior benda kerja dengan cepat dan akurat tanpa penghancuran apa pun. Dengan layar LCD TFT 640X480 digital lengkap, dapat memilih gaya antarmuka operasi dan kecerahan LCD sesuai dengan lingkungan.Dengan desain antarmuka memanusiakan, bentuk gelombang menunjukkan dengan hati-hati. Dapat menemukan cacat dengan jelas di layar penuh. Satu tangan yang mampu menahan operasi, pembuatan kurva, pemeriksaan kalibrasi dan operasi konvensional lainnya dapat diselesaikan secara otomatis. CPU prosesor inti dengan frekuensi utama 400M, dapat menyelesaikan proses kompleks dengan cepat dan mewujudkan analisis cacat cerdas. Desain daya rendah dengan kapasitas besar dan modul baterai lithium ion kinerja tinggi, dapat bekerja lebih dari 8 jam terus menerus. Menu master-slave penuh bahasa Inggris, menekankan pada pengalaman pengguna, mengumpulkan kunci pintas, roda berputar antar-jemput digital, menu silang tiga cara pengoperasian dalam satu tubuh, pelanggan dengan kebiasaan berbeda dapat mengoperasikannya dengan bebas. Ini mendukung banyak bahasa.
- AIPHONE Monitor-Equipped HandsetDeskripsi:It is a relay slave unit with a monitor for JS-12E.atribut:
- Call Method: Loudspeak automatic alternate/press talk
- Color: Snow white
- Number of pixels: 230000
- Power Supply Voltage (V) : AC100
- Sinar Dunia Copy Paper A4 70gsm (Kertas HVS / Fotocopy)Deskripsi:Kertas Fotokopi SiDU adalah kertas multifungsi untuk memenuhi kebutuhan kantor serta institusi. Dengan kualitas kertas terbaik, kertas fotokopi SiDU diciptakan untuk mesin fotokopi berkecepatan tinggi menghasilkan hasil cetak terbaik.atribut:
- Number of Sheets: 500
- Paper Type: Multi Purpose Paper
- Size: A4
- Color: White
- HellermannTyton Cable Ties Insulok MS Heat Stabilized (Pengikat / Kabel Tis)Deskripsi:-A cable tie excellent in heat resistance (up to 110°C).-Excellent also in wear resistance, adopted in a wide range of fields.-For binding of electrical construction, switchboard, etc.atribut:
- Color: Light Green
- Harmony Insulation Aluminium Foil BubbleDeskripsi:Chemical Resistant menggunakan lapisan pelindung aluminium foil, kuat terhadap kimia, asam, dll, dan menjadikannya lebih tahan lama.atribut:
- Roll Size (m): 1.2x25
- Coverage Area (m²): 30
- Lamination: Aluminium Foil
- Tape Type: Double Side
- Logitech Group Video Conferencing System + Expansion MicsDeskripsi:Konferensi video dengan harga terjangkau untuk ruangan meeting berukuran sedang hingga besar + Mikrofon tambahan untuk grup besaratribut:
- Camera Type: Full HD 1080p 30fps
- Remote Control Range ((m): 8.5 (IP Range)
- Speakerphone: Full-duplex performance
- Microphone Pickup Range (m): 6
- Camera Cable Length (m): 5
- Mount: Dual-purpose bracket
- Button or Switch Microphone: Mikrofon mute
- Compability: Plug-and-play USB connectivity
- Connection Type Microphone: Plug-and-play
- Indicator Mic Lamp: Streaming video, mute pada mikrofon, on-hold, dan pairing Bluetooth (LED)
- Microphone Dimensions (HxWxT) (mm): 83x83x21
- Microphone Type: Mono, wideband, noise canceling
- Package Contents Mic: Two microphone extensions
- AIPHONE Leak SensorDeskripsi:It is used in combination with the housing information board or security master unit. You can be notified when a leak under the floor is detected. Cable length: Approximately 1.5m.For apartmentsatribut:
- Dimensions (mm): Φ48x14 (excluding cable)
- Number of Electrodes: 4
- Power Supply Voltage (V) : AC or DC 5-24
- Shape: Floor-mounted
- Ichiko Lemari Kantor Lemari Arsip Tinggi Pintu Panel Bawah + Pintu Atas Kacaatribut:
- Dimensions (mm): 800x400x1820
Daftar Harga voice recorder Terbaru October 2026
| Taffware Perekam Suara Digital Voice Recorder | Rp189.900 |
| VOICE Time Recorder Vt-3000 High-Performance Automatic Counting Function Installed | Rp3.699.900 |
| Cheetah TALK Translation Machine | Rp4.999.900 |
| AIPHONE Video Intercom Kit Surface Mount | Rp52.999.900 |
| GAND Continuous Form 5ply (Kertas Faktur) | Rp259.900 |
| HP LaserJet Toner Cartridge 416A (Tinta Printer) | Rp1.799.900 |
| SONY Digital Voice Recorder TX Series | Rp4.499.900 |
| Mitech Ultrasonic Hardness Tester (Alat Uji Kekerasan) | Rp75.999.900 |
| AIPHONE Monitor-Equipped Handset | Rp3.899.900 |
| Sinar Dunia Copy Paper A4 70gsm (Kertas HVS / Fotocopy) | Rp48.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































/gzP105859611-1.jpg)
/HP%20LaserJet%20Toner%20Cartridge%20416A%20(Tinta%20Printer)/0tP105636029-1.jpg)

/ccP106658444-1.jpg)

/50P107822180-6.jpg)
/P102735596-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)