Beli viton seal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STS Seal Oil Seal TC Type (Sil Oli)Deskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.atribut:
- Material: VITON
- Parker Seal Kit Viton Fluorocarbon Sealatribut:
- UNSPSC: 31160000
- Ostynn O-Ring Seal SILICONE70 (Oring)atribut:
- Color: Brown
- Everlasting Viton Rubber (Spon Karet)atribut:
- Color: Black
- SAKAGAMI SEISAKUSHO Sdr Viton Scraperatribut:
- Material: RF 905
- Dimension B (mm): 2
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- MUSASHI Oil Seal UE Type (Sil Oli)Deskripsi:-Small and easy to install or remove.-Useful for reducing the size and weight of equipment.-Used as a seal for rotating shaft when there is a need to keep out foreign object from the outside.-For general industrial machine such as automobile, agricultural machinery, and construction machinery, etc.
- BANJO Viton Coupling Gasketatribut:
- Item: 3In Viton Coupling Gasket
- UNSPSC: 31181502
- Parker O-Ring Set Viton for BSSB Housings (Oring)atribut:
- UNSPSC: 31181506
- For use with: BSSB Housing
- Manufacturer Part Number: Viton O-Ring Seal Set
- Material: Viton
- MUSASHI Oil SEAL MFG Oil Seal AD Type (Sil Oli)Deskripsi:Among various oil seals, it is most often used for rotation. When the target of the seal is placed on the one-way side, it is generally used alone. The peripheral speed used depends on the shaft diameter.atribut:
- Material: NBR
- Type: AD
- Contact Part: Single lip (main lip)
- Operating Pressure (MPa) : 0.03 or less
- Perkin Elmer Viton O-Ringatribut:
- Maximum Injector Temperature (°C): 300
- MAXIM Casablanca Fry Pan TeflonDeskripsi:Maxim CAS-24FP – Casablanca Fry Pan Teflon 24 cm Dengan ukuran 24cm, teflon ini mampu menampung bahan makanan apapun. Memiliki bahan material yang kuat, anti karat, dan mudah dibersihkan.Diameter: 24 cmatribut:
- Material: Teflon
- SIBATA Filter Holder Viton Sealatribut:
- Material: Viton
- Daikin RefrigerantDeskripsi:Freon R32 Original Daikin isi Nett 3kgBerat dus dan tabungnya jadi total 6 kiloatribut:
- Flammability: Low
- CHO Oil Seal TC Type FKM Type (Sil Oli)atribut:
- Material: FKM
Daftar Harga viton seal Terbaru October 2026
| STS Seal Oil Seal TC Type (Sil Oli) | Rp19.900 |
| Parker Seal Kit Viton Fluorocarbon Seal | Rp1.899.900 |
| Ostynn O-Ring Seal SILICONE70 (Oring) | Rp900 |
| Viton O-Ring Seal Ace (Oring) | Rp1.499.900 |
| Everlasting Viton Rubber (Spon Karet) | Rp2.099.900 |
| SAKAGAMI SEISAKUSHO Sdr Viton Scraper | Rp239.900 |
| TOYOX Gasket Teflon Encapsulated Viton (Sil Gasket) | Rp1.399.900 |
| TTO Oil Seal TC Type (Sil Oli) | Rp3.900 |
| MUSASHI Oil Seal UE Type (Sil Oli) | Rp74.900 |
| BANJO Viton Coupling Gasket | Rp569.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/pmP109153922-1.jpg)

/5nP106413203-1.jpg)
/rnP103786995-1.jpg)

/p0P105210900-1.jpg)
/ogP105574880-4.jpg)
/P102416798-1.jpg)

/4mP102419166-22.jpg)
/euP109428534-2.jpg)
/haP110820622-1.jpg)

/90P106561324-3.jpg)



/i9P115995657-1.jpg)
%20Solid%20(Sil%20Gasket)/olP105210885-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)