Beli viton oring di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RS PRO Imperial O-Ring Kit VitonDeskripsi:RS Pro Imperial O-Ring Kit - VitonRS Pro O-Ring kit, available in a robust box that contains an assortment of the most popular sizes, essential for emergency repairs or routine maintenance. These kits are ideal for maintenance engineers, providing a quick and reliable choice of sealing solutions to suit the job in hand.NoteReplacement Viton A O-Ring cord for splicing kit is available separatelyatribut:
- Kit Contents: 382 Pieces
- Material: Viton®
- Type: Imperial O-Ring Kit
- FESTO Compressed Air Filter Regulator MS Basic Seriesatribut:
- Size: 2
- Series: MS
- Medium Temperature (°C): -5 to 50
- Ambient Temperature (°C): -5 to 50
- Pressure Regulation Range (bar): 0.5 to 7
- Max. Pressure Hysteresis (bar): 0.25
- Parker O-Ring Set Viton For BSSB Housingsatribut:
- UNSPSC: 31181506
- For use with: BSSB Housing
- Manufacturer Part Number: Viton O-Ring Seal Set
- Material: Viton
- Ostynn O-Ring Kit 3 (AS568) (Oring)Deskripsi:Dokumentasi Produk:Tabel Isi Paket Ostynn O-RING KIT 3 (AS568)atribut:
- Number of Items: 407 pcs at 32 different imperial sizes
- AK O-Ring (Oring)atribut:
- Material: 1A Nitrile rubber (NBR)
- Specification: JIS B 2401 standard product
- Working Temperature Range: 0 to 80degrees
- Purpose of Use: Seals in general industrial equipment.
- AK O-RingDeskripsi:-O-ring made of synthetic rubber made for the purpose of sealing a wide variety of fluids such as air and gas as well as liquid of oil and water, utilizing the stress generated by moderately compressing to demonstrate the sealing function.-Seals in general industrial equipment.
- HYSEAL O-ring Viton Servicekit Inch (KIT 1)atribut:
- Material: Viton
- Standar Series: AS 568
- Standar: ASTM D2000
- Box: 382 pcs
- Size Range ID (mm): 2.9
- Size Range W (mm): 1.78
- NOK O-Ring AS568 (ARP568) (for Static, for Aircraft O-Ring Hydraulics) NBRatribut:
- Material: NBR (nitrile rubber)
- Hardness (Durometer A): 70±5
- Material Symbols: A305
- Operating Temperature Range (°C): -24 to 100(MAX120)
- NOK O-Ring G Series Red Siliconeatribut:
- Color: Red
- Hardness (Durometer A): 70 ( ± 5)
- Material: VMQ-70 (JIS class 4 C) silicone rubber
- Material Symbols: S503
- Type: For fixing G type
- NOK O Ring S-NBR-70-1atribut:
- Material: NBR-70-1
- NOK O-Ring Fluorine 4DG Typeatribut:
- Type: For fixing G type
- Material: JIS Class 4 D FKM (Fluoro Rubber)
- Hardness (Durometer A): 70±5
- Material Symbols: F201
- Operating Temperature Range (°C): -15 to 200(MAX220)
- Wire Diameter (mm): 5.7±0.13
- TTC Hex Key Ball Point Quick Turn (Kunci L)atribut:
- Material: Special alloy steel (Surface treatment: hard chrome plating)
- Ostynn O-Ring FKM90 Grind Blackatribut:
- Material: FKM90
- NOK O-Ring G Series (for fixed use) (Oring)atribut:
- Type: For fixing G type
- Daiko Epdm Gasketatribut:
- Thickness (mm): 3
- Working Temperature Range: -40degrees to 100degrees
Daftar Harga viton oring Terbaru January 2026
| RS PRO Imperial O-Ring Kit Viton | Rp6.499.900 |
| FESTO Compressed Air Filter Regulator MS Basic Series | Rp649.900 |
| SMC Filter Regulator | Rp809.900 |
| NOK O Ring P-FKM-70 (Oring) | Rp7.900 |
| Parker O-Ring Set Viton For BSSB Housings | Rp3.099.900 |
| NOK O Ring S-FKM-70 (Oring) | Rp7.900 |
| Ostynn O-Ring Kit 3 (AS568) (Oring) | Rp509.900 |
| AK O-Ring (Oring) | Rp76.900 |
| Viton Ace O-Rings | Rp469.900 |
| AK O-Ring | Rp47.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






















































































































































/90P102082324-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/Parker%20O-Ring%20Set%20Viton%20For%20BSSB%20Housings/euP109428534-2.jpg)
/P102082379-1.jpg)
%20(Oring)/P102052495-1.jpg)
/P102018095-1.jpg)


/31P105659109-1.jpg)
%20(for%20Static%2C%20for%20Aircraft%20O-Ring%20Hydraulics)%20NBR/orP105600891-56.jpg)



/7wP105592284-1.jpg)

%20(Oring)/qhP102419953-2.jpg)