Beli vga to hdmi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taffware Kabel Adapter HDMI ke VGA FemaleDeskripsi:Kabel konverter dari HDMI ke VGA. Dengan adapter ini Anda dapat menampilkan layar laptop ke layar TV atau monitor yang menggunakan port VGAatribut:
- Color: Black
- Trimate HDMI-Vga Conversion Cable (Kabel VGA ke HDMI)Deskripsi:This is a conversion cable that can convert the video signal of a computer equipped with an HDMI terminal and output it to a display equipped with a VGA (D-sub15pin) input terminal.For PCs equipped with HDMI terminals, monitors equipped with VGA terminals, etc.atribut:
- Color: Black
- Connector 1: HDMI
- Connector 2: VGA
- Conversion Type: Male - Male
- Male Mounting: HDMI, VGA
- Plug: Gold plate
- Trimate Hdmi To Vga Conversion Cable (Konverter HDMI ke VGA)Deskripsi:This is a conversion adapter that can output the video signal of a computer equipped with an HDMI terminal to a display equipped with a VGA (D-sub15pin) input terminal. Max resolution 1920x1080Connect a PC equipped with an HDMI terminal to a monitor equipped with a VGA terminalatribut:
- Cable Length (cm): 15
- Conversion Type: Male-female
- Male Mounting: HDMI (male)
- Supported Resolution: 1920x1080
- Dimensions (mm): 45x14x45
- Taffware Adapter HDMI ke VGA & AUX 1080PDeskripsi:Bagi Anda yang masih menggunakan colokan dengan tipe VGA di masa sekarang mungkin membutuhkan adaptor ini agar dapat menyesuaikan dengan port HDMI. Hadir dengan ukuran minimalis serta penggunaan yang mudah alat ini merupakan solusi bagi Andaatribut:
- Dimensions (mm): 50x23x15
- Material: ABS
- Buffalo HDMI to VGA Adapter, 0.15m, BlackDeskripsi:HDMI (male) to VGA (female) adapter supports resolutions up to 1920 x 1080 (60Hz) Triple Shield RoHS compliantatribut:
- Cable Length (m): 0.15
- Cable Thickness (mm): 4.5
- Color: Black
- Connector Shape: HDMI (male) - D-Sub15pin (female)
- Conversion System: Passive type
- Conversion Type: Male-female
- Female Mounting: D-Sub15pin
- Male Mounting: HDMI
- Suitable Models: Computers and tablets equipped with HDMI, LCD displays and projectors equipped with VGA terminals, etc.
- Supported Resolution: Maximum 1920x1080(60Hz)
- Ainex HDMI to D-Sub 15Pin HDMI to VGA CableDeskripsi:[HDMI ⇔ D-sub 15pin] Outputs video from an HDMI port on a personal computer to a display / projector equipped with a VGA port.atribut:
- Cable Length (m): About 2
- Color: Black
- Conversion Type: Male - Male
- Female Mounting: Micro USB type-B (for power supply)
- Male Mounting: HDMI (Type A 19 pin)/Mini VGA (D-Sub 15 pin)
- StarTech.com Mini DisplayPort connection travel adapter 2-in-1 mini DP to VGA / HDMI adapterDeskripsi:2-in-1 design allows you to connect your mDP computer to an HDMI or VGA-enabled display using a single adapter. A small, lightweight adapter for maximum portability and easy portability in your laptop bag. Supports maximum display resolution 1920x1200 (1080p) Intel Thunderbolt compatible plug and play installation No external power supply requiredBy carrying this adapter with you when you're on the go, you can connect to virtually any display that's used on the go. Connect your BYOD laptop / Ultrabook to your work HDMI or VGA display Connect a VGA or HDMI compatible display to a Mini DisplayPort compatible laptop and use it as a secondary monitor* The HDMI port is a passive port. * VGA port is an active port.atribut:
- Adapter Model: Passive, active
- Audio Function: 5.1 surround sound (depending on video source and destination)
- Cable Length (cm): 15
- Color: Black
- Connector A: Mini-DisplayPort [20 pins]
- Connector B: VGA (high density D-Sub) [15 pin], HDMI [19 pin]
- Connector Shape: HDMI [19 pin] female - Mini-DisplayPort [20 pin] male, VGA (high density D-Sub) [15 pin] female - Mini-DisplayPort [20 pin] male
- Height (mm): 13
- Humidity (% RH): 10~85
- Input: (AV)Mini DisplayPort 1.2
- Length (mm): 190
- Male Mounting: Mini-DisplayPort [20 pins]
- Mass (g): 22
- Maximum Resolution: [Digital] 1920 x 1200 / 1080p, [Analog] 1920 x 1200 / 1080p
- Operating Temperature (°C): 0~60
- Output: (AV)HDMI 1.4,VGA
- Product Width (mm): 58
- Set Contents: MiniDisplayPort to HDMI / VGA adapter, instruction manual
- Specification: [Wide screen support] available
- Storage Temperature (°C): -10~70
- Buffalo HDMI to VGA Adapter, BlackDeskripsi:HDMI (female) to VGA (female) adapter supports resolutions up to 1920 x 1080 (60Hz) RoHS compliantatribut:
- Color: Black
- Connector Shape: HDMI (female) - D-Sub15pin (female)
- Conversion System: Passive type
- Conversion Type: Female-female
- Female Mounting: HDMI/D-Sub15pin
- Suitable Models: Computers and tablets equipped with HDMI, LCD displays and projectors equipped with VGA terminals, etc.
- Supported Resolution: Maximum 1920x1080(60Hz)
- UGREEN Converter VGA to HDMI HD Audio Video (Adaptor)Deskripsi:Ugreen VGA HDMI Adapter Cable Connector3,5mm Audio VGA to HDMI Adapter Converter for PC Laptop Notebook to HDTV Projector VGA to HDMI adapter offers you a convenient way to connect PCs, Laptops with VGA to displays such as Projectors, Monitors, and HDTVs with HDMI etc. Plug and Play design ensures a quick and easy setup High quality, compact design for long term durability HDMI female to VGA Male adapter has a micro USB port for optional power, providing external power for devices which have low-power outputatribut:
- Output: HDMI (Audio and Video)
- Input: VGA (Video), 3.5mm Audio port and Micro USB power supply port
- Cabletime VGA to HDMI Converter Adapteratribut:
- Input: VGA Male, Gold
- Jacket: PVC
- Length: 0.15
- Output: HDMI Female
- Resolution: 1080P@60Hz
- Shell: Aluminum
- Anker Anker HDMI Switch (4-in-1 Out, 4K HDMI)Deskripsi:Switch between 4 screens: Equipped with 4 HDMI input ports, you can switch between HDMI-compatible devices with a single button. Easy switching: You can switch between movies, games, and more on one screen by simply pressing a button on the remote control or the main unit, without having to plug or unplug any cables. High-quality output: Equipped with an HDMI port that supports 4K (60Hz) output, you can enjoy clearer content. Stable connection: The USB-C input port ensures stable, uninterrupted video output. (Charger sold separately.) Easy remote control operation: This product comes with a remote control so you can switch screens from a distance.*When inputting or outputting at 4K (60Hz), please make sure that your HDMI cable, display, PC, laptop, game console, etc. are compatible with 4K (60Hz). When inputting or outputting at 4K (60Hz), please use an HDMI cable with a maximum length of 5m. *Resolution: Backward compatible with 1080p/1080i, 720p/720i, 576p/576i, 480p/480i. *3D content, CEC * Supports HDCP 2.2. Supports DTS, DSD, Dolby AC3, 5.1, and 7.1 channels. *Only HDMI input port 4 supports CEC. *Audio sampling rate is 24-bit and supports up to 192KHz. *Supports transfer speeds of up to 18Gbps. *Compatible with both macOS and Windows. *A charger (sold separately) is required to use this product. Two AAA batteries (sold separately) are required to use the remote control. *Please note that product specifications may change without notice. Product packaging may change without notice. Please note that depending on the time of purchase, the product may be delivered in a different package. There is no difference in the product itself.atribut:
- Cable Length (m): About 1.5
- Color: Gray
- Connecting Terminal: HDMI
- Dimensions (cm): Approximately 5.8 x 12.5 x 1.8
- Mass (g): About 85
- Resolution: Supports up to 4K (60Hz)
- Set Contents: Anker HDMI Switch (4-in-1 Out, 4K HDMI), USB-A & USB-C cable (1.5m), remote control, instruction manual, customer support
- Warranty Period: 18-month warranty + 6 months (after registering with Anker)
- Non Brand VGA Cable (Kabel VGA)atribut:
- Cable Length (m): 3
- Non Brand Clamp Hose Stainless (Klem Selang)atribut:
- Material: Body klem: Stainless steel, Kepala dan sekrup: steel (besi)
- Cabletime HDMI to VGA Converter Adapteratribut:
- Input & Output: HDMI Male to VGA Female
- Length (m): 0.15
- Resolution Support: up to 1080P@60Hz
- Shell: Aluminum Alloy Metal
- Shielding: Aluminum Shell + PVC Jacket
- Taffware Adapter HDMI ke VGA FemaleDeskripsi:Sambungkan berbagai macam perangkat display dengan gadget lain menggunakan adaptor dari Taffware. Terdapat jack 3.5 mm pada adaptor untuk kemudahan penggunaan perangkat audio. Dukungan resolusi yang tinggi dan stabil membuat Anda tetap memiliki kualitas gambar yang baikatribut:
- Dimensions (cm): 4.2x4.4x1.5
- Cable Length (cm): 20
- Interface: VGA ke HDMI
- Material: Plastik dan TPE
Daftar Harga vga to hdmi Terbaru October 2026
| Taffware Kabel Adapter HDMI ke VGA Female | Rp15.900 |
| Trimate HDMI-Vga Conversion Cable (Kabel VGA ke HDMI) | Rp329.900 |
| Trimate Hdmi To Vga Conversion Cable (Konverter HDMI ke VGA) | Rp119.900 |
| Taffware Adapter HDMI ke VGA & AUX 1080P | Rp17.900 |
| Buffalo HDMI to VGA Adapter, 0.15m, Black | Rp469.900 |
| Ainex HDMI to D-Sub 15Pin HDMI to VGA Cable | Rp409.900 |
| StarTech.com Mini DisplayPort connection travel adapter 2-in-1 mini DP to VGA / HDMI adapter | Rp349.900 |
| Buffalo HDMI to VGA Adapter, Black | Rp709.900 |
| UGREEN Converter VGA to HDMI HD Audio Video (Adaptor) | Rp679.900 |
| Dell HDMI to VGA Adapter | Rp1.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/apP110998385-1.jpg)
/qpP110606961-1.jpg)





/d9P111113477-1.jpg)


/hzP113459647-1.jpg)
/rcP105164984-1.jpg)
/ngP109299844-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)