Beli vessel air nipper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vessel Nippers Slide-Off Air V-shape Straight Blade for Plastic (Tang Potong)
    Mulai

    Rp1.599.900

    Vessel Nippers Slide-Off Air V-shape Straight Blade for Plastic (Tang Potong)
    Deskripsi:
    AJV type: This is suitable for gate processing when the cross section is curved or the cut end must not be left.
    atribut:
    • Length Blade (mm): 35
    • Width Blade (mm): 9
    • Cutting Angle: 6 degrees
    • Effective Length (mm): 17
    • Size Blade Opening (mm): 7
    • Overall Length (mm): 82
    • Weight (g): 63
    • Material: Special alloy steel
    • Applicable Models: Air nipper GT-NT10
  2. Vessel Nippers Slide-Off Air Straight Long Blade for Plastic (Tang Potong)
    Mulai

    Rp1.799.900

    Vessel Nippers Slide-Off Air Straight Long Blade for Plastic (Tang Potong)
    Deskripsi:
    AJL type: This is a long type set of straight blades. This is suitable when there is distance between the nippers and the gate cut portion of the workpiece.
    atribut:
    • Material: Special alloy steel
  3. Vessel Nippers Slide-Off Air Straight Blade for Plastic (Tang Potong)
    Mulai

    Rp1.399.900

    Vessel Nippers Slide-Off Air Straight Blade for Plastic (Tang Potong)
    Deskripsi:
    AJ type: This is a set of vertical blades with an unbeveled cutting edge for plastic. You can apply it at a right angle to the gate.
    atribut:
    • Material: Special alloy steel
  4. Vessel Slide-Off Air Nippers Vertical Type
    Mulai

    Rp5.299.900

    Vessel Slide-Off Air Nippers Vertical Type
    atribut:
    • Hose Port: with hose nipple hose ID diameter 2,5mm
  5. Vessel Air Nipper Straight Long Blade for Plastic
    Mulai

    Rp1.999.900

    Vessel Air Nipper Straight Long Blade for Plastic
    Deskripsi:
    AJL type: This is a long type set of straight blades. This is suitable when there is distance between the nippers and the gate cut portion of the workpiece.
    atribut:
    • Material: Special alloy steel
  6. Vessel Nippers for Plastic Air Thin Straight Blade (Tang Potong)
    Mulai

    Rp2.299.900

    Vessel Nippers for Plastic Air Thin Straight Blade (Tang Potong)
    Deskripsi:
    AJ type: This is a set of vertical blades with an unbeveled cutting edge for plastic. You can apply it at a right angle to the gate.
    atribut:
    • Material: Special alloy steel
  7. Vessel Square Air Nippers
    Mulai

    Rp2.399.900

    Vessel Square Air Nippers
    atribut:
    • Hose Coupling: Rc1/8
  8. Vessel Nippers Slide-Off Air Thin, Straight Blade for Plastic (Tang Potong)
    Mulai

    Rp1.499.900

    Vessel Nippers Slide-Off Air Thin, Straight Blade for Plastic (Tang Potong)
    Deskripsi:
    AJT type: this is a set of straight blades with a thin cutting edge. It can cleanly finish cross ssections without remnants.
    atribut:
    • Material: Special alloy steel
  9. Vessel Slide Air Nipper Vertical Pull Type
    Mulai

    Rp4.599.900

    Vessel Slide Air Nipper Vertical Pull Type
    Deskripsi:
    It is attached to the gate cutting robot to perform gate cutting work. Since it cuts in close contact with the workpiece, it has excellent finishing accuracy. Blade opening can be adjusted. Compact type, even if the gate pitch is 20mm, it can be easily handled. Slide stroke can be freely selected (0 to 3 mm, NT20 0 to 8 mm).
    atribut:
    • Cutting Capacity ABS Resin (mm): 1.5
    • Pressure (N): 147
    • Dimensions (Width W x Depth D x Height H) (mm): 19×62×71.1
    • Air Consumption per Time (cm³): 27
    • Mounting Hole (A x B): 14x43
    • TRUSCO Number: 465-0743
    • Working Air Pressure Range (MPa): 0.4 to 0.5
  10. Vessel Nippers Slide-Off Air Crank Blade for Plastic (Tang Potong)
    Mulai

    Rp3.599.900

    Vessel Nippers Slide-Off Air Crank Blade for Plastic (Tang Potong)
    Deskripsi:
    AH type:This is a set of blades with a clamped cutting edge for plastic. It is effective when there are obstruction or the gate is narrowRAH type: This is a reverse bevel of AH type used when instaling the main units face to face
    atribut:
    • Material: Special alloy steel
  11. Vessel Air Nipper Standard Blade for Metal
    Mulai

    Rp789.900

    Vessel Air Nipper Standard Blade for Metal
    Deskripsi:
    AS type: Standard type, this is a general set of blades used for cutting copper wire and steel wireHS type: Improved durability with brazed high-speed steel
    atribut:
    • Material: Special alloy steel
  12. Vessel Air Nipper Standard Blade for Plastic
    Mulai

    Rp1.399.900

    Vessel Air Nipper Standard Blade for Plastic
    Deskripsi:
    AP type: This is a standard set of blades used to cut plastic. A broad, gentle curve is provided in the cross section for gate processing where the cut end must not be left. (The cutting edge is curved)
    atribut:
    • Cutting Angle: 15 degrees
    • Material: Special alloy steel
  13. Vessel Air Nipper Crank Blade for Plastic
    Mulai

    Rp5.599.900

    Vessel Air Nipper Crank Blade for Plastic
    Deskripsi:
    AH type: This is set of blade with a crank cutting edge for plastic. It is effective when there are obstructions or the gate is narrow
    atribut:
    • Length Blade (mm): 60
    • Width Blade (mm): 30
    • Cutting Angle: 7 degrees
    • Effective Length (mm): 23
    • Size Blade Opening (mm): 16
    • Overall Length (mm): 120
    • Weight (g): 240
    • Material: Special alloy steel
    • Applicable Models: Air nippers GT-NS20/GT-N20/GT-NR20
  14. Vessel Mata Pisau Potong Pneumatik
    Mulai

    Rp2.199.900

    Vessel Mata Pisau Potong Pneumatik
    atribut:
    • Compatible for: GT-NY25, GT-NY25-6, GT-25S
    • Material: Special Alloy Steel
  15. Stella Isi Ulang Pengharum Ruangan Matic
    Rating:
    95% of 100
    (46)
    Mulai

    Rp35.900

    Stella Isi Ulang Pengharum Ruangan Matic
    Deskripsi:
    Inovasi terbaru dari Stella pengharum ruangan yang mudah ditempatkan dimana saja dan kapan saja sesuai kebutuhan.
    atribut:
    • Volume (ml): 160
  16. Vessel Air Nipper Nipping Blade for Plastic
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    Vessel Air Nipper Nipping Blade for Plastic
    Deskripsi:
    AE type: This is a standard set of blades used to cut plastic. A broad, gentle curve is provided in the cross section for gate processing where the cut end must not be left. (The cutting edgeis curved)
    atribut:
    • Material: Special alloy steel
  17. SMC Vacuum Pad
    Mulai

    Rp87.900

  18. Vessel Air Nipper Blade Laterally Facing Blades for Plastics
    Mulai

    Rp11.999.900

    Vessel Air Nipper Blade Laterally Facing Blades for Plastics
    Deskripsi:
    This is a set of blades for plastic where the cutting area is bent 90 degrees. It is useful when it is hard for the nipper to get into, for example, in cramped spaces.
    atribut:
    • Effective Length (mm): 26
    • Blade Opening (mm): 9.5
    • Overall Length (mm): 115
    • Material: Special Alloy Steels
    • Applicable Models: GT-NS20 / N20 / NR20 / NB20
  19. Vessel Air Nipper Flat Blade for Plastic
    Mulai

    Rp1.199.900

    Vessel Air Nipper Flat Blade for Plastic
    Deskripsi:
    PF type: This is a set of blades for cutting the cut end flat for plastic. A large R is provided in the cross section for gate processing where the cut end must not be left.
    atribut:
    • Material: Special alloy steel
Daftar Harga vessel air nipper Terbaru March 2026
Vessel Nippers Slide-Off Air V-shape Straight Blade for Plastic (Tang Potong)Rp1.599.900
Vessel Nippers Slide-Off Air Straight Long Blade for Plastic (Tang Potong)Rp1.799.900
Vessel Nippers Slide-Off Air Straight Blade for Plastic (Tang Potong)Rp1.399.900
Vessel Slide-Off Air Nippers Vertical TypeRp5.299.900
Vessel Sliding Air Nippers Horizontal TypeRp4.099.900
Vessel Air Nipper Straight Long Blade for PlasticRp1.999.900
Vessel Nippers for Plastic Air Thin Straight Blade (Tang Potong)Rp2.299.900
Vessel Square Air NippersRp2.399.900
Vessel Nippers Slide-Off Air Thin, Straight Blade for Plastic (Tang Potong)Rp1.499.900
Vessel Slide Air Nipper Vertical Pull TypeRp4.599.900

Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)