Vessel Air nipper blade (horizontal single-edged/carbide)

Sebelum PPN:
Rp5.799.900
Spesifikasi
Blade Opening at the Tip (mm)e:5
Dimension A (mm)28
Dimension B (mm)7
Dimension C (mm)4
Dimension F (mm)13
Drilling Capacity Diameter (DIAmm)(Copper wire) 1.0, (Iron wire) 0.5
Effective Length (mm)d:12
Mass of Main Unit (g)31
Overall Length L (mm)35.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeSword specifications: Straight (flat)
Suitable ModelGT-NS3/NR3/N3/NL3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A straight blade for cutting metal with a 90-degree bent tip. Effective when the space is narrow and limited, making it difficult for nippers to fit in. The carbide blade is brazed for improved durability.
Warning
A straight blade for cutting metal with a 90-degree bent tip. Effective when the space is narrow and limited, making it difficult for nippers to fit in. The carbide blade is brazed for improved durability.
Feature
A straight blade for cutting metal with a 90-degree bent tip. Effective when the space is narrow and limited, making it difficult for nippers to fit in. The carbide blade is brazed for improved durability.

Ulasan Produk

Tidak ada ulasan