Vessel Slide Air Nipper Vertical Pull Type (Pemotong Pneumatik)

Sebelum PPN:
Rp4.799.900
Spesifikasi
Cutting Capacity ABS Resin (mm)1.5
Pressure (N)147
Dimensions (Width W x Depth D x Height H) (mm)19×62×71.1
Air Consumption per Time (cm³)27
Mounting Hole (A x B)14x43
TRUSCO Number465-0743
Working Air Pressure Range (MPa)0.4 to 0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is attached to the gate cutting robot to perform gate cutting work. Since it cuts in close contact with the workpiece, it has excellent finishing accuracy. Blade opening can be adjusted. Compact type, even if the gate pitch is 20mm, it can be easily handled. Slide stroke can be freely selected (0 to 3 mm, NT20 0 to 8 mm).
Use
For ABS resin

Ulasan Produk

Tidak ada ulasan

Halaman Terkait