Beli valve toyo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOYO VALVE Butterfly Valve JIS10K Alluminium SS Disc lever (Katup Kupu-Kupu)
    Mulai

    Rp1.399.900

    TOYO VALVE Butterfly Valve JIS10K Alluminium SS Disc lever (Katup Kupu-Kupu)
    atribut:
    • Body: Aluminium Die-Cast
    • Disc: Stainless Steel
    • STEM: Stainless Steel
    • Seat rubber: EPDM
  2. TOYO VALVE Gate Valve 5K
    Mulai

    Rp539.900

    TOYO VALVE Gate Valve 5K
    atribut:
    • Shape: Straight
    • Suitable fluid: Static water (head lift pressure type), oil, gas, air and pulsating water, saturated steam
    • Standard: JIS B 2011
    • Class: 5K
    • Connection Shape: Rc
    • Handle Type: Round type
    • Valve Type: Gate valve
  3. TOYO VALVE Gate valve PN16 cast iron NRS (inside screw)
    Mulai

    Rp5.199.900

    TOYO VALVE Gate valve PN16 cast iron NRS (inside screw)
    atribut:
    • Body: Cast Iron
    • Bonnet/Cap/Cover: Cast Iron
    • Disc: Cast Iron
    • STEM: Brass
    • Trim: Bronze
  4. TOYO VALVE Swing check valve PN16 Cast iron
    Mulai

    Rp4.199.900

    TOYO VALVE Swing check valve PN16 Cast iron
    atribut:
    • Body: Cast Iron
    • Bonnet/Cap/Cover: Cast Iron
    • Disc: Cast Iron
    • Hinger Pin: Stainless Steel
  5. TOYO VALVE Gate valve PN16 cast iron RS (Outside screw)
    Mulai

    Rp5.899.900

    TOYO VALVE Gate valve PN16 cast iron RS (Outside screw)
    atribut:
    • Body: Cast Iron
    • Bonnet/Cap/Cover: Cast Iron
    • Disc: Cast Iron
    • STEM: Brass
    • Trim: Bronze
  6. TOYO VALVE 10K Bronze Gate Valve
    Mulai

    Rp1.099.900

    TOYO VALVE 10K Bronze Gate Valve
    atribut:
    • Shape: Straight
    • Maximum Operating Pressure (MPa): 1.4 (120⁰C or less), 1.0 (171⁰C or less)
    • Class: 10K
    • Handle Type: Round type
    • Material (Main Unit): Bronze/CAC406
    • Applicable Standard: JIS B2011
    • Connection Shape: Rc
    • Material (Gasket): Non-asbestos
    • Material (Valve Box): CAC406
    • Valve Type: Gate valve
  7. TOYO VALVE Bronze Swing Check Valve 10K
    Mulai

    Rp649.900

    TOYO VALVE Bronze Swing Check Valve 10K
    atribut:
    • Handle Type: Without handle
    • Shape: Straight
    • Suitable fluid: Static water (head lift pressurization), saturated steam, pulsating water (pump pressurization), oil, fuel oil, gas (excluding flammable and toxic gases), air compressed nitrogen gas
    • Cap Material: C3771BE
    • Maximum Operating Pressure (MPa): Still water below 120°C (head lift pressurized type): 1.4, saturated steam: 1.0; Pulsating water below 120°C (pump pressurized type), oil, fuel oil, gas (excluding flammable and toxic gases), compressed air nitrogen gas: 1.0
    • Class: 10K
    • Connection Shape: Rc
    • Material (Main Unit): Bronze
    • Material (Valve Box): CAC406
    • Material (Valve Member): CAC406
    • Material (hinge pin): C3604BD
    • Material (plug): C3604BD
    • Valve Type: Check valve
  8. TOYO Glass Cutter (Pisau Pemotong Kaca)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    TOYO Glass Cutter (Pisau Pemotong Kaca)
    Deskripsi:
    Toyo Hand Glass Cutter TC30Untuk potongan lurus. Material mata terbuat dari tungsten carbide, tidak akan patah dalam tekanan.Dapat memotong kaca sampai ketebalan 2 - 8mm. Digunakan bersamaan dengan minyak, dilengkapi pipet untuk menuangkan minyak ke dalam pisaunya.
    atribut:
    • Grit Size: TC30
  9. TOYO VALVE Globe valve PN16 cast iron Flange end
    Mulai

    Rp5.199.900

    TOYO VALVE Globe valve PN16 cast iron Flange end
    atribut:
    • Body: Cast Iron
    • Bonnet/Cap/Cover: Cast Iron
    • Disc: Cast Iron
    • Packing: Graphite
    • STEM: Brass
  10. TOYO Tool Box Y Series (Kotak Perkakas)
    Mulai

    Rp299.900

    TOYO Tool Box Y Series (Kotak Perkakas)
    Deskripsi:
    One piece solid metal, refined shape, portable.
  11. MDT Butterfly Valve PTFE Seat Lever (Katup Kupu-Kupu)
    Mulai

    Rp1.699.900

    MDT Butterfly Valve PTFE Seat Lever (Katup Kupu-Kupu)
    Deskripsi:
    MDT Butterfly Valve, PTFE Seat, Lever, Wafer
    atribut:
    • Actuator: Lever Handle
    • End Standard: Wafer PN10-16/10K/150#
    • Pressure (bar): 10-16
    • STEM: SUS420
    • Seat: PTFE
    • Temperature (°C): 120
  12. TOYO VALVE Butterfly Valve PN16 Ductile iron SS gear operated (Katup Kupu-Kupu)
    Mulai

    Rp3.599.900

    TOYO VALVE Butterfly Valve PN16 Ductile iron SS gear operated (Katup Kupu-Kupu)
    atribut:
    • Body: Ductile Iron
    • Disc: Stainless Steel
    • O-Ring: NBR/EPDM
    • STEM: Stainless Steel
    • Seat rubber: NBR/EPDM
  13. Spindo Carbon Steel Pipe (Black Steel)
    Mulai

    Rp309.900

    Spindo Carbon Steel Pipe (Black Steel)
    Deskripsi:
    Diameter 25mm, tebal 3.38mm; berat 2.5 kg/m
  14. TOYO Ladder Step Ladder Aluminium (Tangga Lipat)
    Mulai

    Rp779.900

    TOYO Ladder Step Ladder Aluminium (Tangga Lipat)
    atribut:
    • Work Load Capacity (kg): 150
  15. TOYO VALVE Gate valve PN16 cast bronze
    Mulai

    Rp439.900

    TOYO VALVE Gate valve PN16 cast bronze
    atribut:
    • Body: Cast Bronze
    • Bonnet/Cap: Cast Bronze
    • Disc/Ball: Cast Bronze
    • Hand Wheel: Aluminium Die-Cast
    • Note: Non-Rising Stem
    • Packing: Aramid Fiber Graphite
    • STEM: Dezincification resistant Brass
  16. Toyo Japan Glass Cutter Oil (Pisau Pemotong Kaca)
    Mulai

    Rp439.900

    Toyo Japan Glass Cutter Oil (Pisau Pemotong Kaca)
    Deskripsi:
    Toyo TC30 Pemotong Kaca Asli Jepang. Oil CutterSangat handal dan mudah digunakan, pisau potong Toyo TC30 memiliki fitur autofeed oli, dimana pelumas akan otomatis keluar saat alat ditekan.
    atribut:
    • Handle Length (mm): 177
    • Cutting Capacity (mm): 10
  17. Onda Gate Valve (Stop Kran)
    14%
    Mulai

    Rp119.900

    Onda Gate Valve (Stop Kran)
    atribut:
    • Material: Brass
Daftar Harga valve toyo Terbaru October 2026
TOYO VALVE Butterfly Valve JIS10K Alluminium SS Disc lever (Katup Kupu-Kupu)Rp1.399.900
TOYO VALVE Gate Valve 5KRp539.900
TOYO VALVE Gate valve PN16 cast iron NRS (inside screw)Rp5.199.900
TOYO VALVE Swing check valve PN16 Cast ironRp4.199.900
TOYO VALVE Gate valve PN16 cast iron RS (Outside screw)Rp5.899.900
TOYO VALVE 10K Bronze Gate ValveRp1.099.900
TOYO Tool Box T Series (Kotak Perkakas)Rp179.900
TOYO VALVE Bronze Swing Check Valve 10KRp649.900
TOYO Glass Cutter (Pisau Pemotong Kaca)Rp349.900
TOYO VALVE Globe valve PN16 cast iron Flange endRp5.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)