Beli valve tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Valve Cotter Installation Tool
    Mulai

    Rp269.900

    monotaro Valve Cotter Installation Tool
    Deskripsi:
    Valve cotter accurate, easy to install work toolDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Carbon steel
    • Overall Length (mm): 179
  2. KYOTO TOOL (KTC) Slotted Feed Through Screwdriver with Resin Handle
    Mulai

    Rp109.900

    KYOTO TOOL (KTC) Slotted Feed Through Screwdriver with Resin Handle
    atribut:
    • Specification: A magnet is put in the tip
    • Overall Length: 160 mm
    • Tip Size: 8 mm
    • Blade Shape: Slotted
    • Shaft Material: Cr-V
  3. ENGINEER Pin Removing Tool
    Mulai

    Rp499.900

    ENGINEER Pin Removing Tool
    atribut:
    • Material: Stainless steel, Brass
    • Sleeve Outside Diameter (mm): φ2.9
    • Sleeve Inside Diameter (mm): φ2.4
    • Total Length (mm): 85
  4. TEKIRO Heavy Duty Valve Spring Compressor
    Mulai

    Rp529.900

    TEKIRO Heavy Duty Valve Spring Compressor
    Deskripsi:
    untuk membuka baut pegas/spring di blok kendaraan, sehingga dapat terbuka dengan mudah. Alat ini berukuran 19mm-16.5mm dan mempunyai dimensi 47mm, 244mm, 108mmFungsi : untuk membuka baut pegas/spring di blok kendaraan, sehingga dapat terbuka dengan mudah. Material : chrome vanadiumuntuk membuka baut pegas/spring di blok kendaraan, sehingga dapat terbuka dengan mudah. Alat ini berukuran 19mm - 16.5mm dan mempunyai dimensi 47mmx244mmx108mmTipe :- 19mm-16.5mm- 23mm-21.5mm- 25mm-23.5mm
    atribut:
    • Material: Chrome Vanadium
    • Size (mm): 19-16.5
  5. WESTWARD Double-End Valve Wheel Wrench
    Mulai

    Rp459.900

    WESTWARD Double-End Valve Wheel Wrench
    Deskripsi:
    Double end valve wheel wrenches grip the rims of valve handwheels for secure leverage to open and close the valve. They reduce the amount of force needed to open or close valves that have a handwheel.
    atribut:
    • Material: Alloy Steel
    • Finish: Black Oxide
    • Non-Sparking: No
    • Insulated: No
    • Non-Magnetic: No
    • UNSPSC: 27111714
    • Corrosion Resistant: Yes
  6. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp7.999.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  7. WESTWARD F-Shaped Valve Wheel Wrench
    Mulai

    Rp1.099.900

    WESTWARD F-Shaped Valve Wheel Wrench
    Deskripsi:
    These F-shaped valve wheel wrenches are placed through the spokes of the handwheel and reduce the amount of force needed to open or close valves.
    atribut:
    • Material: Alloy Steel
    • Finish: Powder-Coated
    • Non-Sparking: No
    • Insulated: No
    • Non-Magnetic: No
    • UNSPSC: 27111714
    • Corrosion Resistant: Yes
  8. WHEELER-REX Valve Wheel Wrench
    Mulai

    Rp949.900

    WHEELER-REX Valve Wheel Wrench
    Deskripsi:
    Single-end valve wheel wrenches grip the rims of handwheels and provide secure leverage in turning the handwheel. These wrenches reduce the amount of force needed to open or close valves that have a handwheel.
    atribut:
    • UNSPSC: 27111714
    • Corrosion Resistant: No
    • Finish: Painted
    • Insulated: No
    • Material: Aluminium
    • Non-Magnetic: No
    • Non-Sparking: Yes
  9. Asahi AV Ball Valve Type 21 Screw-In Type
    74%
    Mulai

    Rp129.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  10. Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Deskripsi:
    -Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  11. WESTWARD Single-End Valve Wheel Wrench
    Mulai

    Rp1.499.900

    WESTWARD Single-End Valve Wheel Wrench
    Deskripsi:
    Single-end valve wheel wrenches grip the rims of handwheels and provide secure leverage in turning the handwheel. These wrenches reduce the amount of force needed to open or close valves that have a handwheel.
    atribut:
    • Corrosion-Resistant: Yes
    • Item: Single-End Valve Wheel Wrench
    • Insulated: No
    • Non-Sparking: No
    • Material: Alloy Steel
    • Non-Magnetic: No
  12. Singer Valve Pressure Reducing Valve
    Mulai

    Rp33.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  13. HAMACO Non-Sparking Valve Handle
    Mulai

    Rp2.099.900

    HAMACO Non-Sparking Valve Handle
    Deskripsi:
    -A tool that does not generate sparks even when friction or impact is applied.-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.
    atribut:
    • Material: Beryllium Copper Alloy
  14. Onda Ball Valve
    49%
    Mulai

    Rp70.000

  15. monotaro Preset type Torque Wrench (Kunci Torsi)
    Rating:
    80% of 100
    (6)
    Mulai

    Rp799.900

    monotaro Preset type Torque Wrench (Kunci Torsi)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Torsi
    atribut:
    • Overall Length (mm): 470
    • Head Shape: Ratchet shape
    • Type: Preset type
    • Load Direction: Right
    • Main application: For tightening
    • Accuracy (%): ±4
    • Square Drive (mm): 12.7
    • Included Accessories: (Socket) 14, 17, 19, 24mm, 21mm thin long socket, extension bar, case
    • Minimum Scale (N m): 1
    • Torque Range (N m): 28 to 210
  16. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp1.899.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
  17. KYOTO TOOL (KTC) Phillips Feed Through Screwdriver Resin Handle
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    KYOTO TOOL (KTC) Phillips Feed Through Screwdriver Resin Handle
    atribut:
    • Blade Shape: + (phillips)
    • Axis Penetration: Yes
    • Blade Edge With Magnet: Yes
    • Grip Type: Resin (hard)
    • Material (Handle): resin
    • Material (Shaft): Cr-V
Daftar Harga valve tool Terbaru October 2025
monotaro Valve Cotter Installation ToolRp269.900
KYOTO TOOL (KTC) Slotted Feed Through Screwdriver with Resin HandleRp109.900
ENGINEER Pin Removing ToolRp499.900
TEKIRO Heavy Duty Valve Spring CompressorRp529.900
WESTWARD Double-End Valve Wheel WrenchRp459.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp7.999.900
WESTWARD F-Shaped Valve Wheel WrenchRp1.099.900
WHEELER-REX Valve Wheel WrenchRp949.900
Asahi AV Ball Valve Type 21 Screw-In TypeRp129.900
Yoshitake Pressure Reducing Valve (Steam) (PRV)Rp10.999.900

Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)