Beli valve tomoe di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tomoe Butterfly Valve Worm Gear Type 700Z-2F
    Mulai

    Rp1.999.900

    Tomoe Butterfly Valve Worm Gear Type 700Z-2F
    atribut:
    • Internal capacity: 1 piece
    • Type: Butterfly valve
    • Product Number: 700Z-2F-ADC12 / SCS13 / EPDM
    • Fluid Used: Water / chemicals
    • Connection: Wafer
    • Handle Shape: Gear Type
    • Material (main body): ADC12
    • Nominal Pressure: 5K / 10K
  2. Tomoe Rubber Seat Valve
    Mulai

    Rp7.199.900

    Tomoe Rubber Seat Valve
    Deskripsi:
    -Compliant with JIS/ISO interface.-The spherical valve body greatly improved durability. -For constructional general use.-For factory utilities. -JIS B 2032 Compliant Product-ClassNK certified product-Fire protection equipment certified product-CE Marking compatible product
    atribut:
    • Applicable Flange Standard: JIS10K
  3. Tomoe Aluminum Butterfly Valve Gear Type (Katup)
    Mulai

    Rp1.199.900

    Tomoe Aluminum Butterfly Valve Gear Type (Katup)
    atribut:
    • Standard Material Disc: SCS13
    • Standard Material Body: Aluminium Die Cast Alloy ADC16
    • Standard Material Seat Ring: EPDM seat
    • Flange Accomodation: 10K Flange
  4. Tomoe Double-Action Cylinder Valve
    Mulai

    Rp8.899.900

    Tomoe Double-Action Cylinder Valve
    Deskripsi:
    -Compact, light weight, and high output cylinder Type.-Speed ​​controller is attached as standard equipment.-The NUMUR mount is adopted for the air pipe connecting part. -For factory utilities. -Double acting cylinder type-JIS B 2032 Compliant Product
    atribut:
    • Applicable Flange Standard: JIS10K
    • Main Body Materials: Aluminium (ADC12)
    • Maximum Allowable Pressure (MPa): 1
    • Seat Ring Materials: Rubber (EPDM)
    • Valve Body Materials: Stainless Steel (SCS14)
    • Working Temperature: 0 to 70°C
  5. Tomoe Aluminum Butterfly Valve Lock Lever Type
    Mulai

    Rp869.900

    Tomoe Aluminum Butterfly Valve Lock Lever Type
    atribut:
    • Standard Material Disc: SCS14
    • Standard Material Seat Ring: EPDM seat
    • Flange Accomodation: 10K Flange
  6. Onda Gate Valve Flange PN 16 (Katup)
    Mulai

    Rp2.899.900

    Onda Gate Valve Flange PN 16 (Katup)
    atribut:
    • Material: Kuningan
  7. Tomoe Aluminium Diecast Body Butterfly Valve
    Mulai

    Rp2.599.900

    Tomoe Aluminium Diecast Body Butterfly Valve
    Deskripsi:
    -Developed the world's first aluminum die cast valve, further evolved long-selling products.-We have improved sealability and durability. -Water treatment and construction general use. -JIS B 2032 Compliant Product-ClassNK certified product-Lock Lever Type
    atribut:
    • Applicable Flange Standard: JIS10K
    • Continuous Working Temperature Range: -10 to 70°C
    • Main Body Materials: Aluminium (ADC12)
    • Maximum Allowable Pressure (MPa): 1
    • Seat Ring Materials: Rubber (EPDM)
    • Valve Body Materials: Stainless Steel (SCS14)
    • Working Temperature Range: -20 to 120°C
  8. Tomoe Rubber Seat Valve
    Mulai

    Rp3.899.900

    Tomoe Rubber Seat Valve
    Deskripsi:
    -Compliant with JIS/ISO interface.-The spherical valve body greatly improved durability. -For constructional general use.-For factory utilities. -JIS B 2032 Compliant Product-ClassNK certified product-Fire protection equipment certified product-CE Marking compatible product
    atribut:
    • Applicable Flange Standard: JIS10K
  9. Onda Butterfly Valve Handle Cast Iron (Katup)
    Mulai

    Rp619.900

    Onda Butterfly Valve Handle Cast Iron (Katup)
    atribut:
    • Material: Cast Iron
  10. WKK Armaturen Butterfly Valve
    Mulai

    Rp779.900

    WKK Armaturen Butterfly Valve
    atribut:
    • Disc: SS304
    • STEM: SS420
  11. Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup)
    Mulai

    Rp2.799.900

    Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (disk): SCS13A
    • Material (Sheet): NBR
    • Material (O ring): NBR
    • Material (Handle): ADC12
    • Class: 5K/10K
    • Body Material: FCD450-10
    • Operating Temperature Range (°C): 0 to+70
  12. Kitz Aluminum Pneumatic Butterfly Valve (Long Neck Type)
    Mulai

    Rp12.999.900

    Kitz Aluminum Pneumatic Butterfly Valve (Long Neck Type)
    atribut:
    • Material (Sheet): EPDM
    • Material (O ring): EPDM
    • Class: 5K/10K
    • Call of pipe: 150A(6B)
    • Dimension H (mm): 369
    • Dimension E (mm): 256
    • Body Material: ADC12
    • Connection Method: Wafer
    • Dimension L (mm): 56
    • Material (stem): SUS403/SUS410 (40A-200A), SUS410 (250A, 300A)
    • Nominal Diameter A: 150
    • Nominal Diameter B: 6
    • Pressure: Temperature reference (Bata 1)
    • Shape: Otherwise
    • Temperature Range (°C): (Continuous use) 0 - +100
    • Type Of Actuator: FA-3 type (Double Acting)
  13. Onda Gate Valve Cast Iron Type Flange JIS 10K
    Mulai

    Rp2.099.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  14. Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)
    Mulai

    Rp2.099.900

    Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (Sheet): NBR
    • Material (O ring): NBR
    • Material (disk): FCD450+ENP
    • Bearing Material: POM
    • Body Material: FCD450
    • Class: 10K
    • Operating Temperature Range (°C): 0 to+70
  15. Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc SS304 EPDM Seat. WP. 16kg, Stem SS 416, Gear
    Mulai

    Rp839.900

    Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc SS304 EPDM Seat. WP. 16kg, Stem SS 416, Gear
    atribut:
    • Working Pressure (Bar): 16
    • Suitable Media: Water & Oil
    • Shaft: Stainless steel 410
    • Taper Pins: Stainless steel 316
    • O-Ring: NBR
    • Bushing: PTFE
  16. Onda Butterfly Valve Handle Aluminium
    Mulai

    Rp1.099.900

    Onda Butterfly Valve Handle Aluminium
    atribut:
    • Material: Body Aluminium
  17. Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    Mulai

    Rp6.599.900

    Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    atribut:
    • Maximum Temperature (°C): 220
Daftar Harga valve tomoe Terbaru December 2025
Tomoe Butterfly Valve Worm Gear Type 700Z-2FRp1.999.900
Tomoe Rubber Seat ValveRp7.199.900
Tomoe Aluminum Butterfly Valve Gear Type (Katup)Rp1.199.900
Tomoe Double-Action Cylinder ValveRp8.899.900
Tomoe Aluminum Butterfly Valve Lock Lever TypeRp869.900
Onda Gate Valve Flange PN 16 (Katup)Rp2.899.900
Tomoe Aluminium Diecast Body Butterfly ValveRp2.599.900
Tomoe Rubber Seat ValveRp3.899.900
TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup)Rp519.900
Kitz Ductile Butterfly Valve (10K) Wafer Type DJ SeriesRp2.599.900

Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)

Halaman Terkait