Beli valve gate di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AVK Gate Valve-Flange End-Connection BS 5163 (EN558/s.3)
    Mulai

    Rp3.699.900

    AVK Gate Valve-Flange End-Connection BS 5163 (EN558/s.3)
    Deskripsi:
    Product description:Resilient seat gate valve for water and waste water. Max 10% solid matter.Design standards:Face-to-face dimension according to EN 558, Series 3
    atribut:
    • Temperature Range (°C): -10 to +70
  2. monotaro.id Stretch Film Manual 17micron (Plastic Wrap)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp16.900

    monotaro.id Stretch Film Manual 17micron (Plastic Wrap)
    Deskripsi:
    monotaro.id Strect Film bisa digunakan untuk membungkus barang-barang yang telah disusun rapi untuk memudahkan transportasi pengiriman, melindungi barang dari hujan dan debu, mengurangi kerusakan selama pengangkutan, meningkatkan keamanan kerja dan meningkatkan kecepatan memuat ataupun membongkar barang.
    atribut:
    • Color: Transparent
  3. Yamato Valve Bronze Gate Valve With PVC Fitting
    Mulai

    Rp1.899.900

    Yamato Valve Bronze Gate Valve With PVC Fitting
    atribut:
    • Main Unit Material: Bronze
    • Valve Type: Gate valve
  4. Weissmiller Gate Valve PN16 Cast Iron
    Mulai

    Rp1.599.900

    Weissmiller Gate Valve PN16 Cast Iron
    Deskripsi:
    Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.
    atribut:
    • Body Material: Cast Iron
    • Class: PN16
    • Connection: RF Flange
    • Handle: Handwheel Operation
    • Stem Type: Rising Stem
  5. SPEARS Manual Ball Valves
    Mulai

    Rp2.099.900

    SPEARS Manual Ball Valves
    Deskripsi:
    PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.
    atribut:
    • UNSPSC: 40141607
    • Handle Material: Polypropylene
  6. Wilo Pump Centrifugal High Pressur (Pompa Sentrifugal)
    Mulai

    Rp7.199.900

    Wilo Pump Centrifugal High Pressur (Pompa Sentrifugal)
    atribut:
    • Material: Stainless Steel
    • Voltage (V): 1-230
    • Frequency (Hz): 50
  7. Flowcon Gate Valve SUS304
    Mulai

    Rp719.900

    Flowcon Gate Valve SUS304
    atribut:
    • Body Material: CF8 SS304
    • Connection: Threaded NPT, 200WOG
    • Operating: Handwheel Operated
    • Wedge: CF8 SS304
  8. Onda Gate Valve (Stop Kran)
    14%
    Mulai

    Rp119.900

    Onda Gate Valve (Stop Kran)
    atribut:
    • Material: Brass
  9. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  10. MILWAUKEE VALVE Gate Valves
    Mulai

    Rp899.900

    MILWAUKEE VALVE Gate Valves
    Deskripsi:
    Certified for use in potable water applications, these full port shutoff valves can be used fully open or fully closed in water and compressed air applications.
    atribut:
    • UNSPSC: 40141613
    • Handle Type: Hand Wheel
  11. Kitz Gate Valve 125 Type
    53%
    Mulai

    Rp199.900

    Kitz Gate Valve 125 Type
    Deskripsi:
    For still water and saturated steam.
    atribut:
    • Material: Brass (C3771BE)
  12. VTV Valve Gate Valve ANSI 150
    Mulai

    Rp5.499.900

    VTV Valve Gate Valve ANSI 150
    Deskripsi:
    VTV Cast Steel gate valveFlange end to ANSI 150RfHand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A216-WCB Cast Steel
  13. GBA Gate Valve Cast Iron
    Mulai

    Rp869.900

    GBA Gate Valve Cast Iron
    atribut:
    • Mill Test Certificate: Available
  14. Weissmiller Gate Valve ANSI 150 SS316
    Mulai

    Rp8.299.900

    Weissmiller Gate Valve ANSI 150 SS316
    Deskripsi:
    Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.
    atribut:
    • Body Material: SS316
    • Bonnet Style: Bolted Bonnet
    • Class: ANSI 150
    • Connection: RF Flange
    • Handle: Handwheel Operation
    • Seat & Wedge Seal Surface Material: 13Cr
    • Wedge Type: Flexible Wedge
  15. Weissmiller Gate Valve 800# A 105 NPT
    Mulai

    Rp599.900

    Weissmiller Gate Valve 800# A 105 NPT
    Deskripsi:
    Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.
    atribut:
    • Body Material: A105
    • Class: 800#
    • Connection: NPT
    • Disc Material: 13Cr
    • Handle: Handwheel Operation
    • Seat Material: Metal
    • Seat Seal Surface Material: STELLITE 6
    • Type: OS&Y
  16. VTV Valve Gate Valve PN 16
    Mulai

    Rp2.999.900

    VTV Valve Gate Valve PN 16
    Deskripsi:
    VTV cast Iron gate valveFlange end to PN16Hand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A126 - Cast Iron
  17. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp2.199.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
  18. Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Mulai

    Rp1.899.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
Daftar Harga valve gate Terbaru October 2026
AVK Gate Valve-Flange End-Connection BS 5163 (EN558/s.3)Rp3.699.900
monotaro.id Stretch Film Manual 17micron (Plastic Wrap)Rp16.900
Yamato Valve Bronze Gate Valve With PVC FittingRp1.899.900
Weissmiller Gate Valve PN16 Cast IronRp1.599.900
SPEARS Manual Ball ValvesRp2.099.900
Wilo Pump Centrifugal High Pressur (Pompa Sentrifugal)Rp7.199.900
Flowcon Gate Valve SUS304Rp719.900
Onda Gate Valve (Stop Kran)Rp119.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
Kitz 125-Type Brass Gate Valve FH SeriesRp319.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)