Beli valve 2 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yukido Double Crown Socket (Kunci Mahkota)
    Mulai

    Rp30.900

    Yukido Double Crown Socket (Kunci Mahkota)
    atribut:
    • Finishing: Black Nickel
    • Size (mm): 13-38
  2. Sankyo Ball Valve 2PC
    Mulai

    Rp92.900

    Sankyo Ball Valve 2PC
    atribut:
    • Pressure (psi): 1000 W.O.G
    • Material: Stainless Steel SS316
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Cap: SS316
    • Gland Nut: SS304
    • Handle: SS304
    • Joint Gasket: PTFE
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Stem Washer: SS304
    • Thrust Washer: PTFE
  3. HONEYWELL HOME Zone Valve HVAC (Katup Pembagi Jalur)
    Mulai

    Rp5.099.900

    HONEYWELL HOME Zone Valve HVAC (Katup Pembagi Jalur)
    Deskripsi:
    Two-way sweat connection zone valves have two sweat connection points and control water and steam flowing through them. They feature sweat connections that create a permanent joint and require solder training and equipment to create a secure seal.
    atribut:
    • Actuator Return Action: Spring Return
    • Actuator Type: Electric
    • Application: Chilled/Hot Water Control
    • Body Material: Brass
    • Contact Form: SPST
    • Control Signal: On/Off
    • Distance Between Inlet and Outlet Port (inch): 3-11/16
    • For Media: Water
    • Gasket Material: Buna-N
    • Includes Actuator: Actuator Included
    • Maximum Fluid Temperature (°F): 200
    • Maximum Operating Temperature (°F): 125
    • Overall Depth (inch): 2-3/8
    • Port Connection Gender: Female
    • Spring Action: Spring Return
    • Stem Material: Stainless Steel
    • Valve Action: Normally Closed
    • Valve Type: Ball
    • Voltage (V): 24 AC
  4. TEKIRO H Clutch Lock Nut Socket 1/2inch Dr.
    Mulai

    Rp179.900

    TEKIRO H Clutch Lock Nut Socket 1/2inch Dr.
    atribut:
    • Size (mm): 20x24
    • Dimension 1 (mm): 52
    • Dimension 2 (mm): 30
    • Dimension 3 (mm): 26
  5. Kitz Ball Valve Eco Ball
    Mulai

    Rp269.900

    Kitz Ball Valve Eco Ball
    atribut:
    • Shape: Straight
    • Material (Main Unit): C3771BE
    • Ball Material: C3771BE + Ni-Cr plating
    • Handle Type: Lever type
    • Material (Handle): SUS430
    • Material (O-ring): FKM
    • Material (ball seat): PTFE
    • Material (stem): C3604BD
    • Maximum Operating Pressure (MPa): 4. 12 (normal temperature water, oil, gas), 0. 98 (150°C or less water, oil, gas)
    • Method: Floating
    • Suitable fluid: Water, oil, gas
    • Type of Connection: Screw-in type
  6. Sankyo Gate Valve
    Mulai

    Rp199.900

  7. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  8. SHOWA (Valve) Globe Valve CAC406 Class 10K Flange Type
    Mulai

    Rp6.799.900

    SHOWA (Valve) Globe Valve CAC406 Class 10K Flange Type
    Deskripsi:
    10K FC GLOBE VALVE CAC406 FLANGE TYPE(Showa globe valve CAC406 65A 2 1/2 Inch (class 10K)(flange type)material : FC item code : 34-1
    atribut:
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure (MPa): 1.37 Water (-10 to 120Degrees C)
    • Standard: JIS B2031
    • Model : 34-1
  9. VTV Valve Body Ball Valve Screw End
    Mulai

    Rp399.900

    VTV Valve Body Ball Valve Screw End
    atribut:
    • Fig: BV-301
    • Seat: PTFE
  10. RUCIKA Katup Bola PVC
    Mulai

    Rp20.900

    RUCIKA Katup Bola PVC
    Deskripsi:
    Stop Keran atau Ball Valve yang berfungsi sebagai katup pembuka/penutup aliran air bersih pada jaringan perpipaan. Rucika Stop Keran memiliki beberapa keunggulan, diantaranya yaitu dengan fitur grid pada handle produk menjadikan handle anti slip pada saat Stop Keran digunakan
    atribut:
    • Material: PVC
  11. POLY-PUSH Compression Ball Valve
    Mulai

    Rp60.900

    POLY-PUSH Compression Ball Valve
    Deskripsi:
    Ball valve compression Poly-Push adalah katup bola yang digunakan dalam sistem perpipaan, khususnya untuk pipa HDPE (High Density Polyethylene). Katup ini menggunakan sistem kompresi (tekan) untuk menghubungkan dan menyegel sambungan pipa, tanpa memerlukan lem atau pengelasan. Poly-Push adalah salah satu merek fitting pipa HDPE yang menawarkan ball valve dengan sistem kompresi ini.
  12. Sankyo Ball Valve 3PC
    Rating:
    20% of 100
    (1)
    Mulai

    Rp169.900

    Sankyo Ball Valve 3PC
    atribut:
    • Material: Stainless Steel SS316
    • End Connection: Screwed or Buttweld
    • Pressure (psi): 1000 W.O.G
    • Ball: SS316
    • Body: SS316
    • Bolt: SS304
    • Bolt Washer: SS304
    • Cap: SS316
    • Gland Nut: SS304
    • Handle: SS304
    • Hex Nut: SS304
    • Lock Device: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
  13. Onda PVC Valve (Stop Kran)
    Mulai

    Rp16.900

    Onda PVC Valve (Stop Kran)
    Deskripsi:
    Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam body
    atribut:
    • Material: PVC
  14. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  15. GRIP ON TOOLS Double Crown Socket
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

  16. Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    Mulai

    Rp149.900

    Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Ball Material: C3771BE+Ni-Cr-plated
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Handle Shape: Lever type
    • Shape: straight
  17. HONEYWELL Motorized Valve On-Off VS Series (Kran Listrik)
    Mulai

    Rp709.900

    HONEYWELL Motorized Valve On-Off VS Series (Kran Listrik)
    Deskripsi:
    Application The VS series valves with spring return function are used in HAVC system to control the flow of hot and/or cold water, treated water (Max.50% Glycol Solutions) applications are also permissible. VS valve is one type of control valve that can do on/off control refer to customer’s demands. The actuator has the special function that if the power is off, the valve will return to original position by spring. This is a safe and energy saving function to customers. In addition, this valve is capable of handling greater differential pressures without water-hammer. Recommended thermostat including T6818, T6800, T6820 and T6861 series
  18. Kitz Ball Valve
    51%
    Mulai

    Rp309.900

Daftar Harga valve 2 inch Terbaru October 2026
Yukido Double Crown Socket (Kunci Mahkota)Rp30.900
Sankyo Ball Valve 2PCRp92.900
HONEYWELL HOME Zone Valve HVAC (Katup Pembagi Jalur)Rp5.099.900
TEKIRO H Clutch Lock Nut Socket 1/2inch Dr.Rp179.900
Kitz Ball Valve Eco BallRp269.900
Sankyo Gate ValveRp199.900
Wipro Treker Coupling Double (Kunci Mahkota)Rp51.900
Kitz Brass Ball Valve Standard Bore T SeriesRp429.900
SHOWA (Valve) Globe Valve CAC406 Class 10K Flange TypeRp6.799.900
VTV Valve Body Ball Valve Screw EndRp399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)