Beli valve 1 2 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vone Hose Washing Machine
    Mulai

    Rp78.900

    Vone Hose Washing Machine
    atribut:
    • Material: PVC
  2. Onda PVC Valve (Stop Kran)
    Mulai

    Rp16.900

    Onda PVC Valve (Stop Kran)
    Deskripsi:
    Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam body
    atribut:
    • Material: PVC
  3. Kenmaster Selang Mesin Cuci
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.900

  4. SAMBO PVC Ball Valve
    20%
    Mulai

    Rp5.900

    SAMBO PVC Ball Valve
    atribut:
    • Pressure (kg/cm): 5
  5. KOVA Ball Valve
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

  6. TORA Inlet Hose
    Mulai

    Rp36.900

    TORA Inlet Hose
    atribut:
    • Type: Inlet Hose
  7. Onda Ball Valve (Stop Kran)
    15%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  8. Non Brand Hose Reel Leader Hose (Selang)
    Mulai

    Rp999.900

    Non Brand Hose Reel Leader Hose (Selang)
    Deskripsi:
    Hose reel leader hoses are short hoses that connect the hose reel inlet and the source of supply to prevent misalignment and binding. These hoses are also known as lead-in hoses or air leader hoses, and are necessary connections to hose reels.
    atribut:
    • UNSPSC: 40142121
    • Fitting Type: NPT x NPT
    • Hose Color: Red
    • Hose Cover Material: PVC
    • Hose Fitting A Gender: Male
    • Hose Fitting A Material: Brass
    • Hose Fitting A Type: NPT
    • Hose Fitting B Gender: Male
    • Hose Fitting B Material: Brass
    • Hose Fitting B Type: NPT
    • Hose Reinforcement Material: Fiber
    • Hose Tube Material: PVC
    • Maximum Operating Temperature (°F): 150
    • Safety Factor: 4:1
  9. Asahi AV Ball Valve Type 21 Screw-In Type
    26%
    Mulai

    Rp419.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  10. Sherlock Ball Valve Kuningan
    Mulai

    Rp109.900

    Sherlock Ball Valve Kuningan
    atribut:
    • Material: Brass
  11. RUCIKA Sambungan Pipa PVC Double Nipple AW
    Mulai

    Rp2.900

    RUCIKA Sambungan Pipa PVC Double Nipple AW
    atribut:
    • Application For: Clean and Pressure Water
  12. RUCIKA Sambungan Pipa PVC Faucet Socket AW
    Mulai

    Rp3.900

    RUCIKA Sambungan Pipa PVC Faucet Socket AW
    atribut:
    • Application For: Clean and Pressure Water
  13. SANEI Washing Machine Hose
    Mulai

    Rp309.900

    SANEI Washing Machine Hose
    atribut:
    • Inner Diameter X Outer Diameter (mm): 12.5x18.5
    • Material: PVC Resin; Polyacetal
    • Water Discharge Caliber: With screw fastening type water tap adaptor of 14 to 23
  14. Onda Water Shutoff Valve (Stop Kran)
    Mulai

    Rp81.900

    Onda Water Shutoff Valve (Stop Kran)
    Deskripsi:
    Mengatur besar kecilnya aliran air dalam pipa, biasanya digunakan untuk menutup aliran air pelanggan PAM yang tidak bayar tagihan (pemasangan sebelum water meter dan merupakan kewenangan pihak PAM) dan mengunci aliran air dari PDAM ke sambungan rumah.
  15. KISSLER Washing Machine Hoses
    Mulai

    Rp279.900

    KISSLER Washing Machine Hoses
    Deskripsi:
    General plumbing PEX tubing is a cost-effective tubing solution to replace rigid pipes in new construction, remodels, and pipe replacement. PEX tubing resists corrosion, scale, pinholes, and high temperatures when used in plumbing, HVAC, and heating applications.
    atribut:
    • UNSPSC: 40141720
    • Application: Washing Machine
    • For use with: Washing Machine
    • Hose Configuration: Bulk Hose
    • Hose Cover Material: Stainless Steel
    • Hose Fitting A Material: Brass
    • Hose Fitting A Size (inch): 3/4
    • Hose Fitting A Type: F Compression
    • Hose Fitting B Material: Brass
    • Hose Fitting B Size (inch): 3/4
    • Hose Fitting B Type: FIP
    • Hose Fittings (in F x in FIP): Brass 3/4 Compression x Brass 3/4
    • Hose Inside Dia. (inch): 5/16
    • Hose Tube Material: PVC
    • Max. Working Pressure @ 70 F: 250
    • Temperature Range (°F): 40 to 180
  16. RUCIKA Pipa PVC Standar (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    RUCIKA Pipa PVC Standar (PVC Pipe)
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  17. Asahi AV PVC Ball Valve
    26%
    Mulai

    Rp439.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
Daftar Harga valve 1 2 inch Terbaru October 2026
Vone Hose Washing MachineRp78.900
Onda PVC Valve (Stop Kran)Rp16.900
Sherlock SHK Ball ValveRp12.900
Kenmaster Selang Mesin CuciRp16.900
SAMBO PVC Ball ValveRp5.900
KOVA Ball ValveRp13.900
TORA Inlet HoseRp36.900
Onda Ball Valve (Stop Kran)Rp109.900
Non Brand Hose Reel Leader Hose (Selang)Rp999.900
Asahi AV Ball Valve Type 21 Screw-In TypeRp419.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)