Non Brand Hose Reel Leader Hose (Selang)

Sebelum PPN:
Rp999.900 - Rp1.399.900
Spesifikasi
UNSPSC40142121
Fitting TypeNPT x NPT
Hose ColorRed
Hose Cover MaterialPVC
Hose Fitting A GenderMale
Hose Fitting A MaterialBrass
Hose Fitting A TypeNPT
Hose Fitting B GenderMale
Hose Fitting B MaterialBrass
Hose Fitting B TypeNPT
Hose Reinforcement MaterialFiber
Hose Tube MaterialPVC
Maximum Operating Temperature (°F)150
Safety Factor4:1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hose reel leader hoses are short hoses that connect the hose reel inlet and the source of supply to prevent misalignment and binding. These hoses are also known as lead-in hoses or air leader hoses, and are necessary connections to hose reels.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Replacement Hose Hose Tube Material PVC Hose Cover Material PVC Hose Inside Dia 3/8 in Hose Outside Dia 5/8 in Hose Length 2 ft Hose Fitting A Material Brass Hose Fitting A Type NPT Hose Fitting A Gender Male Hose Fitting A Size 3/8 in Hose Fitting B Material Brass Hose Fitting B Type NPT Hose Fitting B Gender Male Hose Fitting B Size 3/8 in Hose Color Red 150 Degrees F Burst Pressure 1 200 psi Hose Strain Relief No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait