Beli vacuum wet dry di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Wet & Dry Vacuum Cleaner Bare Unit (Kotak Perkakas)Deskripsi:The M18 Wet/Dry Vacuum provides users with a Powerful and Portable Wet/Dry Clean-up tool. A high performance motor creates powerful suction for both wet and dry applications. Its stackable design and organized on-board storage keeps all of the attachments inside the unit for convenient transport and storage. The M18 Wet/Dry Vacuum comes with a flexible hose, crevice tool, utility nozzle, and a certified HEPA filter. With 30+ minutes of run time on a M18 REDLITHIUM-ION HIGH DEMAND 9.0 Battery Pack, its ideal for extended spot and area clean up.atribut:
- Battery Platform: M18 Redlithium-ion
- Voltage (V): 18
- NILFISK Vacuum Wet and Dry (Penyedot Debu)Deskripsi:The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
- Proven Wet & Dry VacuumDeskripsi:Vacuum cleaner jenis ini dapat digunakan untuk lantai yang tergenang oleh air atau karpet yang basah karena tumpahan minuman.Vacuum cleaner wet and dry dilengkapi dengan filter, dan bisa dipakai untuk membersihkan interior mobil, seperti jok, karpet atau dashboard.
- BOSCH Wet and Dry Vacuum Cleaner (Penyedot Debu)atribut:
- Filter Surface Area (cm²): 2300
- K3L License: Yes
- Number of Wheels: 4
- Voltage (V): 230
- TOLSEN Wet and Dry Vacuum Cleaner (Penyedot Debu)Deskripsi:Wet and Dry CleaningSet Contents :- 1.5m flexible hose- 2pcs plastic tubes- 1pc sponge filtration- 1set 2 in 1 brush- 1pc flat mouth- 1pc columnar cartridge- Total 2.3m cord length- HEPA fliter- Packing: color boxatribut:
- Rated Voltage (V): 220-240
- Frequency (Hz): 50/60
- Vaccum Pressure (Kpa): 16
- KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)Deskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- KARCHER HOME & GARDEN Wet and Dry Vacuum Cleaner (Penyedot Debu)Deskripsi:The WD 2 Plus V-12/4/18/C impresses with its compact design and is super-powerful and energy-efficient – and with power consumption of only 1000 W. The machine achieves top cleaning results for dry, wet, fine and coarse dirt. The wet and dry vacuum cleaner has a robust and impact-resistant 12 litre plastic container, 4 metre cable, as well as 1.8 metre long suction hose with straight handle, Clips floor nozzle and fleece filter bag. The single-piece cartridge filter allows dry and wet dirt to be vacuumed without filter replacement and can be installed on the filter basket by turning clockwise. The vacuum cleaner also has a practical blower function, which can be used in places where vacuuming is difficult. The storage area on the machine head is used for the safe storage of tool and small parts. Tubes and floor nozzles can also be quickly and conveniently parked in the park position on the bumper. On top of this, the machine boasts space-saving storage, simple accessory storage, the "Pull & Push" locking system and an ergonomically shaped carrying handle for comfortable transport.Application Areas :- Outdoor areas, patios and gardens- Interior car cleaning- Garage- Cellar- Low water volumes- Entrance area- Hobby roomatribut:
- Standard Accessory ID (mm): 35
- KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)Deskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Deskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- monotaro.id Truss Head Tapping Screw TAB (Sekrup Kepala Payung)Deskripsi:Sekrup tapping ini terbuat dari bahan besi dan memiliki kepala yang bulat. Kepala sekrup tapping TAB memiliki diameter yang lebih besar dibandingkan dengan sekrup tapping PAB. Lapisan galvanis berwarna kuning membuat sekrup ini tahan karat.
- NILFISK Vacuum Cleaner Wet and Dry (Penyedot Debu)Deskripsi:The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
- TACO Hardware High Pressure Laminate Solid (Lembaran Pelapis HPL)atribut:
- Thickness (mm): 0.7
- Dimensions (mm): 1220x2440
- Aivolt Vacuum Cleaner (Penyedot Debu)atribut:
- Function: Wet-Dry & Blow
- NILFISK Vacuum Dry Home Use (Penyedot Debu)Deskripsi:The Nilfisk Neo is perfect for small places and confined spaces. In fact it is the perfect choice for your first home because it is a lightweight and small vacuum cleaner. The high manoeuvrability means that it practically follows you even into the most awkward and small of areas. This robust supercharged little vacuum cleaner comes with effective cleaning power delivering an impressive 750W motor power ensuring a high dust pick-up and a healthier cleaner home time after time.
- NILFISK Vacuum BackpackDeskripsi:There are many things that should be present in a good backpack vacuum cleaner. It should be light in weight, with even weight distribution, and the noise level must be as low as possible. At the same time, the power needs to be sufficient for fast, effective cleaning, and the dust bag must be large enough to avoid constant changing. Without these basics, a backpack vacuum cleaner is uncomfortable and impractical to operate. The GD5 backpack vacuum cleaner meets these criteria and more. There are many things that should be present in a good backpack vacuum cleaner. It should be light in weight, with even weight distribution, and the noise level must be as low as possible.The Nilfisk GD 5 backpack vacuums surpass all criteria, making fast productive cleaning at a price that won’t bust your budget.atribut:
- Rated Power (W): 650
- Dust Bag Capacity (L): 5
- Battery Capacity (Ah/5): 7.8/280.8
- Battery Running Time (minute): 60/30
- Dimensions (mm): 240x330x755
- Grounded: Class II
- IP Protection Class: IP20
- Main Filter Area (m²): 35
- Minimum Battery Charging Time (minute): ≤ 40
- Number of Battery: 1
- Number of Filter: 2
- Plug Type: EU
- Sack Filter Area (cm²): 1397
- Sound Pressure Level (dBA): 60/65 (at 1.5m, with nozzle ISO 11203)
- Voltage (V): 36
Daftar Harga vacuum wet dry Terbaru October 2026
| MILWAUKEE Wet & Dry Vacuum Cleaner Bare Unit (Kotak Perkakas) | Rp4.099.900 |
| NILFISK Vacuum Wet and Dry (Penyedot Debu) | Rp2.499.900 |
| Proven Wet & Dry Vacuum | Rp2.399.900 |
| BOSCH Wet and Dry Vacuum Cleaner (Penyedot Debu) | Rp4.399.900 |
| TOLSEN Wet and Dry Vacuum Cleaner (Penyedot Debu) | Rp1.399.900 |
| KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu) | Rp969.900 |
| KARCHER HOME & GARDEN Wet and Dry Vacuum Cleaner (Penyedot Debu) | Rp2.899.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu) | Rp1.699.900 |
| KARCHER Professional Wet & Dry Cleaners (Penyedot Debu) | Rp3.099.900 |
| NILFISK Vacuum Cleaner Wet & Dry Type for Industrial Use (Penyedot Debu) | Rp11.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P103118361-1.jpg)
/4iP103953162-1.jpg)

/j9P102078693-11.jpg)
/81P110003289-1.jpg)
/6pP103953241-6.jpg)
/ccP108171444-1.jpg)
/P101542898-4.jpg)
/P101543543-1.jpg)
/63P105563219-1.jpg)
/74P103766256-1.jpg)
/r9P103460981-1.jpg)
/d7P103950475-3.jpg)
/P102174876-1.jpg)
/acP107275372-1.jpg)
/f1P108409541-1.jpg)
/qcP111295948-1.jpg)
/40P103953144-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)