Beli vacuum gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Air Gun Setatribut:
- Hose Mounting Nozzle: Rc1/4
- Normal Working Pressure (MPa): 0.6
- Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
- monotaro Vacuum Blower Gun (Simple Formula)Deskripsi:Switching suction blowing off only turns the switching ring! Because cleaning work can be done by connecting it to a compressor, it is easy to clean in the field, easy because it uses compressed air.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Maximum Working Pressure (MPa): 0.8 (permissible pressure that can be continuously used)
- Connection Diameter: Air supply Rc 1/4
- Accessories: Dedicated suction operation (dust bag, fine nozzle, straight nozzle, brush nozzle, extension pipe for nozzle x 2), coupler plug R1 / 4
- Working Pressure (MPa): 0.6
- Air Consumption (L/minute): About 270 (0.6 MPa hour
- Discharge Air Volume (L/minute): About 500 (at 0.6 MPa)
- TRUSCO Air Gunatribut:
- Exhaust Vent: phi32mm
- Hose Mounting Nozzle: Rc1/4
- Intake Pipe Diameter (phi mm): 30.5
- Length (mm): 144
- Minimum Inside Diameter (phi mm): 22
- Normal Working Pressure (MPa): 0.6
- Overall Height (mm): 145
- Weight (g): 317
- Air Consumption (m³/minute): 0.47
- Nozzle diameter (mm): phi30.5
- Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
- VIKING AIR TOOLS Air-Powered Vacuum GunDeskripsi:Combination guns switch between suction and blowing modes to function as vacuum guns or air guns. Their two-way valve reverses airflow, so one tool can blow off chips and vacuum up debris.atribut:
- UNSPSC: 27131502
- Air Gun Body Style: Pistol-Grip
- Air Inlet Gender: Female
- Air Inlet Size (inch): 1/4
- Air Inlet Type: NPT
- Air consumption (CFM): 3.4
- Air inlet (inch): 1/4 NPT Female
- Application: Media Installation Shops
- Body Material: Composite
- Collection Bag Included: Yes
- Color: Blue
- Extension Size (inch): 8-1/8
- Includes: Crevice Tool; Dust Bag; Extension Tube; Flexible Extension Hose; Orifice Tool; Rotatable Brush; Thumb-Grip Clamp
- Manufacturer Part Number: VT9806
- Nozzle type: Air Gun and Vacuum Gun
- Overall Length (inch): 5-1/2
- Sound Level (dB): 97
- Tool Brand: Viking Air Tools
- EMC Foot Valveatribut:
- Series No.: F: F series foot valve
- Poer Size (inch): 1/4
- Positions: 2:2 positions
- Valve body size: 2:2Series
- Working Medium: Clean air(After 40 μm filteration )
- Acting Type: Eksternal control
- Lubrication: Not required
- Maximum Pressure (MPa): 1.2
- Working Pressure (MPa): 0~0.8
- Working Temperature (°C): -5~60
- GUARDAIR Air-Powered Vacuum Gun Nozzle & BrushDeskripsi:Vacuum gun nozzles and brushes are used for applications such as reaching into crevices, brushing off debris, vacuuming upholstery and fabrics, and cleaning floors or elevated surfaces.atribut:
- UNSPSC: 27131502
- Application: Cleaning
- Color: Black
- Compatible with Manufacturer Part Number: 1500; 1510
- Displayed Brand: GUARDAIR
- For use with: Ultimate Cleaning Versatility
- Includes: (5) Cleaning Attachments; 3 ft Clear Plastic Hose with 1 in ID Adapter
- Manufacturer Part Number: MNVAC
- Material: Plastic
- Number of Pieces: 1
- Overall Length (inch): 9-1/2
- Product Type: Mini Vacuum Attachment Kit
- TRUSCO Air Gun Set (Deep Hollow Type)Deskripsi:36atribut:
- Material: Main Body: Aluminium Die Cast Nozzle: Aluminium Alloy Absorption Mouth Pipe: PVC
- Normal working pressure: 0.6MPa
- Accessories: Hose Band: 2pieces, Duct Hose: 2m 1piece, Dust Bag: 1piece
- Content: Hose Band: 2 Pieces, Dust Hose: 2m x 1 piece, Dust Bag: 1 Piece
- Purpose of Use: Blowing of fine particles, cutting powder, waste textile, water, smoke etc., cooling of heated work.
- BOSCH Penyedot Debu Tanpa KabelDeskripsi:Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXXatribut:
- Battery Voltage (V): 18
- Yuasa Water Accu (Air Aki)Deskripsi:- Air aki keluaran resmi dari Yuasa isi 1 Liter - Berkualitas dan sesuai standar pabrik resmi. - Warna cairan bening / putih. - Khusus untuk menambah air aki. - Gunakan saat kondisi mesin dingin. - Bukan untuk mengaktifkan aki baru. Untuk aki baru, gunakan air zuur. Dibuat dari air suling / dimineralisasi, sehingga tidak mengandung logam atau zat lainnya yg dapat merusak aki.atribut:
- Volume (ml): 1000
- GUARDAIR Air-Powered Vacuum GunDeskripsi:The flexible nozzle on these vacuum guns bends around obstructions and into recessed or angled spaces.atribut:
- UNSPSC: 27131502
- Air Gun Body Style: Pistol-Grip
- Air Inlet Gender: Female
- Air Inlet Size (inch): 1/4
- Air Inlet Type: NPT
- Air Outlet Size (inch): 1-1/4
- Air consumption (CFM): 78
- Air inlet (inch): 1/4 NPT Female
- Body Material: Aluminium
- Chip Guard Included: No
- Collection Bag Included: Yes
- Color: Gray
- Maximum Inlet Pressure (PSI): 120
- No. of Nozzles Included: 1
- Nozzle: Vacuum
- Nozzle Tip Material: Steel
- Overall Width (inch): 8
- Pistol Grip Trigger Length (inch): 2-1/2
- Sound Level (dB): 89
- Standards: OSHA 1910.242(B)
- Tool Brand: Guardair
- Trigger: Lever
- TEKIRO Air Blow Gun (Semprotan Angin)Deskripsi:TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadiumatribut:
- Size (inch): 12
- Dimension 1 (mm): 391
- Dimension 2 (mm): 266
- Dimension 3 (mm): 132
- Dimension 4 (mm): 40
- Dimension 5 (mm): 12
- Dimension 6 (mm): 11
- Nozzle Length (mm): 250
- Overall Length (mm): 400
- TRUSCO Air Blast GunDeskripsi:Use:To peel rust and paint. Surface treatment of metal, glass and plastic, etc.atribut:
- Air Consumption (m³/minute): 0.25
- Content: Hose Band: 2 Pieces, Vinyl Hose (with wire), Pipe
- Exhaust Vent: phi13mm
- Intake Pipe Diameter (phi mm): 9
- Length (mm): 154
- Normal Working Pressure (MPa): 0.6
- Nozzle diameter (mm): 6
- Overall Height (mm): 135
- Plug: Rc1/4
- Purpose of Use: Rust remover, paint removal. Surface treatment of metal, glass and plastic, etc.
- Set Items: Hose 2m x 2, SUS Pipe x 1, Hose Band x 1
- Weight (g): 376
- Bosch Rexroth Axial-Piston Pump (Pompa Piston)Deskripsi:· Lebih kuat dari konektor konvensional berbahan bakar gas yang lebih tipis.atribut:
- Nominal Pressure (bar): 280
- Maximum Pressure (bar): 350
- Airtac Foot Pedal Valveatribut:
- Fluid: Air (to be filtered by 40μm filter element)
- Pressure Range (MPa): 0 to 1.0 (0-145Psi)
- Lubrication: Not Required
- Operating: Acting type controlled by foot normally closed
- Proof Pressure (MPa): 1.5 (215Psi)
- Temperature (°C): - 20 to 70
Daftar Harga vacuum gun Terbaru January 2026
| TRUSCO Air Gun Set | Rp2.299.900 |
| monotaro Vacuum Blower Gun (Simple Formula) | Rp689.900 |
| TRUSCO Air Gun | Rp1.799.900 |
| TRUSCO Blower Gun, Bag | Rp979.900 |
| VIKING AIR TOOLS Air-Powered Vacuum Gun | Rp1.499.900 |
| EMC Foot Valve | Rp239.900 |
| GUARDAIR Air-Powered Vacuum Gun Nozzle & Brush | Rp499.900 |
| TRUSCO Air Gun Set (Deep Hollow Type) | Rp3.299.900 |
| Osawa Wonder Gun | Rp1.299.900 |
| BOSCH Penyedot Debu Tanpa Kabel | Rp1.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































/P102232903-1.jpg)





/P101504476-1.jpg)

/3vP103522139-2.jpg)

%20Water%20Accu%20Demineral%20(Air%20Aki%20Demineral)/34P104887112-2.jpg)

/bmP101000418-2.jpg)



/pdP103199913-1.jpg)