Beli vacuum desiccator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tokyo Glass Kikai (TGK) Desiccator Vacuum (Wadah Pengering Vakum)Deskripsi:Withstands a 2.6 kPa vacuum for 24 hours. The main body is made of PP, which has excellent chemical resistance, and the lid is made of transparent, hard-to-break PC. The neoprene O-ring used in the groove of the main body keeps the lid and the main body in close contact and has excellent airtightness. A PC vacuum valve with a PE plug can regulate the inflow of air by slowly turning the plug. The vacuum valve and O-ring are set in the desiccator, but the middle plate is sold separately.
- UNITED Crucible & Heating BowlDeskripsi:Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.atribut:
- UNSPSC: 41122202
- Capacity (ml): 50
- Diameter (mm): 45
- Finish: Polished
- For use with: Labware Crucibles
- Material: Nickel
- Maximum Operating Temperature (°C): 600
- Maximum Operating Temperature (°F): 1112
- Overall Height (mm): 47
- Product Type: Crucible
- AS ONE Vacuum DesiccatorDeskripsi:A tough vacuum desiccator integrally molded with polycarbonate. Sealing parts of the door and the main body use highly airtight silicon packing, so there is no need for grease or the like. Vacuum gauges and valves can be mounted on either the top or right side of the body. It is also possible to stack the main body in two stages (MVD300).atribut:
- Allowable Vacuum (Pa): about 133
- Material: Valve/vacuum gauge mounting part: PC
- PRIO Vacuum Leak TesterDeskripsi:Alat Tes Kebocoran pada kemasan mmenggunakan material Acrylic TEBAL 30 mm yang dibuat dengan lasercut precision. B- One New Leak Tester ini mempercepat waktu pengetesan karena rak perendamnya sudah menjadi satu dengan tutupnya, sehingga memperpendek langkah dan waktutest.Design baru ini juga sudah dilengkapi dengan hidrolik pengaman sehingga aman untuk operatormenggunakan alat ini.- Optional :Vacuum Pump -60 cmHgVacuum Pump -70 cmHgVacuum Pump -74 cmHgMeja + Timer- Included :2 Unit Ball Valve Stainless Steel 304Vacuum Gauges 0-(-76) cmHgatribut:
- Material: Acrylic 30mm
- Vacuum Strength (cmHg): -76
- Sanplatec Vacuum Polycarbonate DesiccatorDeskripsi:The body and lid are both transparent. You can immediately see the status of stored items and when changing silica gel. Dry seal method with O-ring. Eliminates the hassle of applying grease. It is the best in strength among transparent resins. Even if dropped, it is hard to break and can be used with confidence. The magnetic plate is heat-resistant, corrosion-resistant, non-adhesive and does not scratch. The properties of polycarbonate (PC) are excellent in tensile strength and impact strength, and excellent in heat resistance. The nozzle diameter of the cock with a cock is 9Φmm. The vacuum gauge of PC-210KG / PC-250KG is 0 to -0.1MPa (minimum scale unit is 0.002MPa).atribut:
- Material: PC
- Material (Plate): Ceramic plate
- AS ONE Desiccator Vacuum Molded with Gauge (Wadah Pengering Vakum)atribut:
- Shelf Board Load Tolerance (kg): 5
- Material: Main / PC (polycarbonate), shelf board Lock silica gel plate / PP (polypropylene), O-ring / Silicone rubber, Valve / brass
- Accessories: Lock shelf board, silica gel plate and 5 bushing (Inside 2 pieces no hole)
- Allowable Vacuum (Pa): 133
- Recommended Vacuum Pumps: (2-944-02) Dry vacuum pumps GM-20 D, (2-928-01) oil rotation vacuum pumps AVRI-30, (2-924-01) oil rotation vacuum pumps AVRD-60
- Vacuum Valve Diameter (mm): 10
- DURAN Desiccator Flat Flange (Wadah Pengering)Deskripsi:Vacuum-tight, made from DURAN® borosilicate glass 3.3. To accelerate drying, a vacuum can be applied via the stopcock. Spare parts such as lids, bases, stopcocks and caps can be interchanged (observe DN). Typical applications: drying of moist samples and storage of moisture-sensitive substances.
- AS ONE Stopper Rubber Red (Penutup Karet)atribut:
- Material: natural rubber
- AS ONE Desiccator Auto Dry (Wadah Pengering)Deskripsi:- Moisture inside the refrigerator is released directly in a gaseous state, so water droplets do not form. - The attached thermo-hygrometer is a low humidity digital (LHI-LPN).atribut:
- Power Supply (V): 100 (AC)/(50/60Hz)
- Dehumidification Method: Electrolytic Discharge of H
- Type: for low humidity
- Achieving humidity (%RH): 25 (depending on usage environment)
- Dehumidification Element Effective Film Area (mm): 30×30
- Humidity Setting Range (%RH): About 25
- Material: Body/Steel plate with melamine baked finish, Front/Glass
- Power Consumption (W): 3
- AS ONE Vacuum Vessel Acrylic Small (Wadah Vakum)Deskripsi:An acrylic vacuum container with a detachable top plate.atribut:
- Accessories: Vacuum valve: (Small) Outer diameter 8mm x 1, (Large) Outer diameter 14mm x 1, Vacuum gauge x 1
- Allowable Vacuum (Pa): about 133
- Material: Body / Bottom Plate / Top Plate / Transparent Reinforced PMMA (Acrylic Resin), Valve / Vacuum Gauge Mounting Part / PC (Polycarbonate)
- WHEATON Desiccator Vacuum Dry-Seal (Wadah Pengering Vakum)atribut:
- Diameter (mm): 100
- DURAN Desiccator Vacuum (Wadah Pengering Vakum)atribut:
- Size DN (mm): 100
- Size D (mm): 153
- Size H (mm): 174
- AS ONE Leak Test DeviceDeskripsi:This is a compact leak tester with a simple design. By immersing the container in water and depressurizing it, you can check the leak status in the container. The body is made of durable polycarbonate. It can hold a vacuum without using grease.atribut:
- AS ONE Part Number: 1-7581-11
- Height (mm): 498 (including vacuum gauge)
- Contents (L): 19
- Metal Diameter: Outer diameter of cock body side; 9mm, vacuum gauge part; 8mm
- Mass (kg): about 3
- Inner Diameter (mm): 306
- Body Material: PC (polycarbonate)
- Maximum Outer Diameter (mm): 367
- Tokyo Glass Kikai (TGK) Crucible Nickel (Cawan Lebur)Deskripsi:It is suitable when the zirconium crucible cannot be used, such as the determination of zirconium and the analysis by melting soda peroxide such as niobium, tantalum, and phosphorus.
- FLUKE Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:Product overview: Fluke 700G Pressure Gauge Calibrator. Designed for field pressure calibration, the Fluke 700G Series Pressure Gauge Calibrators give you the performance and durability that you have come to expect in Fluke pressure calibration products while being simple and easy-to-use. Whether you’re looking to connect to either a hydraulic or pneumatic test pump this series are designed to be a complete calibration solution with: - 23 pressure gauges. - Ranging ±10 inH2O/20 mbar to 10,000 psi/690 bar. With a standard accuracy of 0.05% of full scale and reference class gauges with accuracies of 0.04% you're sure to find a gauge that's the perfect fit for your application.
Daftar Harga vacuum desiccator Terbaru October 2026
| Tokyo Glass Kikai (TGK) Desiccator Vacuum (Wadah Pengering Vakum) | Rp4.099.900 |
| AS ONE Vacuum Desiccator | Rp5.899.900 |
| NORMAX Desiccator Glassware with Rotating Sleeve & Porcelain Plate (Wadah Pengering) | Rp5.199.900 |
| UNITED Crucible & Heating Bowl | Rp529.900 |
| AS ONE Vacuum Desiccator | Rp22.999.900 |
| PRIO Vacuum Leak Tester | Rp20.999.900 |
| AS ONE Desiccator Vacuum Polycarbonate (Wadah Pengering Vakum) | Rp4.499.900 |
| NORMAX Desiccator Glassware with Stopcock & Porcelain Plate (Wadah Pengering) | Rp4.699.900 |
| Sanplatec Vacuum Polycarbonate Desiccator | Rp2.699.900 |
| AS ONE Desiccator Vacuum Molded with Gauge (Wadah Pengering Vakum) | Rp5.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20Desiccator%20Vacuum%20(Wadah%20Pengering%20Vakum)/83P109295291-1.jpg)

/P102079270-1.jpg)



/mgP103495808-1.jpg)
/86P102079294-2.jpg)

/17P108143043-1.jpg)
/3vP103454139-1.jpg)
/9bP103490335-38.jpg)
/09P102255009-6.jpg)
/AS%20ONE%20Vacuum%20Vessel%20Acrylic%20Small%20(Wadah%20Vakum)/meP103473806-4.jpg)
/30P106428108-1.jpg)
/39P105889117-1.jpg)

%20Crucible%20Nickel%20(Cawan%20Lebur)/03P109274003-1.jpg)
/luP104703786-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)