AS ONE Desiccator Vacuum Molded with Gauge (Wadah Pengering Vakum)

Sebelum PPN:
Rp5.899.900 - Rp8.199.900
Spesifikasi
Shelf Board Load Tolerance (kg)5
MaterialMain / PC (polycarbonate), shelf board Lock silica gel plate / PP (polypropylene), O-ring / Silicone rubber, Valve / brass
AccessoriesLock shelf board, silica gel plate and 5 bushing (Inside 2 pieces no hole)
Allowable Vacuum (Pa)133
Recommended Vacuum Pumps(2-944-02) Dry vacuum pumps GM-20 D, (2-928-01) oil rotation vacuum pumps AVRI-30, (2-924-01) oil rotation vacuum pumps AVRD-60
Vacuum Valve Diameter (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Lock mechanism provides high sealability under ordinary pressure, and makes purging easier.
- Positions of valve and vacuum gauge can be changed depending on the application and space.
- Possible to be used as stacked, by installing valve and vacuum gauge on side.
- 2 valves are provided, which make purging easier and facilitate opening/closing.
- Silica gel plate is provided for using desiccator under ordinary pressure.
- High-precision die machining technology used for this desiccator has enabled high vacuum retention without grease and other substances.
- Ceramic plate is superior in corrosion and non-viscous, so it is possible to put pot on it directly.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait