Beli vacuum cleaner wet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NRT-PRO Vacuum Cleaner
    Mulai

    Rp519.900

    NRT-PRO Vacuum Cleaner
    Deskripsi:
    Vacuum Cleaner dengan model 3in1 lengkap dengan aksesori sedot debu yang mampu menjangkau sudut ruangan yang sulit dijangkau.- Filter dapat dicuci- Motor terlindungi dari air- Alat fungsi tiup- Sponge filter- Long square brush- Crevice tool- 2 Pcs plastic tube- Elektrik hose 1.5 M
    atribut:
    • Size (L): 15
    • Voltage (V/Hz): 220/50
    • Suck Power (KPA): 16
    • Noise (dB): 80
    • Cable Length (m): 3
    • Input Power (W): 800
  2. LUSTRE Wet & Dry Vacuum Cleaner with Luxury Base
    Mulai

    Rp7.099.900

    LUSTRE Wet & Dry Vacuum Cleaner with Luxury Base
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50.0
    • Function: Wet and Dry
    • Mode of Cooling: Circulating air cooling
  3. TOLSEN Wet & Dry Vacuum Cleaner
    Mulai

    Rp1.099.900

    TOLSEN Wet & Dry Vacuum Cleaner
    Deskripsi:
    Wet and Dry CleaningSet Contents :- 1.5m flexible hose- 2pcs plastic tubes- 1pc sponge filtration- 1set 2 in 1 brush- 1pc flat mouth- 1pc columnar cartridge- Total 2.3m cord length- HEPA fliter- Packing: color box
    atribut:
    • Rated Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Vaccum Pressure (Kpa): 16
  4. KRISBOW Carpet Blower
    Mulai

    Rp2.499.900

    KRISBOW Carpet Blower
    Deskripsi:
    3 optional speed settingsTiming and speed gear switchAdjustable handle for Easy mobility
    atribut:
    • Voltage (V/Hz): 220/50
    • Power (W): 900
    • Noise (dB): 80
    • Cable Length (m): 12
    • Air Velocity (m/s): 23
    • Dimensions (mm): 495x400x495
  5. NILFISK Vacuum Cleaner Wet and Dry
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.599.900

    NILFISK Vacuum Cleaner Wet and Dry
    Deskripsi:
    The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
  6. RYU Vacuum Cleaner
    Rating:
    60% of 100
    (1)
    Mulai

    Rp709.900

    RYU Vacuum Cleaner
    Deskripsi:
    Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.
    atribut:
    • Frequency (Hz): 50
    • K3L License: Yes
  7. AS ONE Red Rubber Stopper
    Mulai

    Rp5.900

    AS ONE Red Rubber Stopper
    atribut:
    • Material: natural rubber
  8. CONDOR Vacuum Cleaner for Wet Type
    Mulai

    Rp16.999.900

    CONDOR Vacuum Cleaner for Wet Type
    atribut:
    • Dust Collection Capacity (L): 15
    • Noise Level (dB): 72
    • Maximum Air Volume (m³/minute): 1.8
    • Maximum Vacuum Pressure (kPa): 17
    • Power Consumption Electrical (W): 1060
    • Power Supply (V): Single Phase 100
    • WxDxH (mm): 387x448x540
  9. UWANT Wet Vacuum Cleaner
    Mulai

    Rp3.599.900

    UWANT Wet Vacuum Cleaner
    atribut:
    • Machine Power (W): 1900
    • Suction (Pa): 12000
    • Power Cord Length (mm): 5000
    • Noise (dBA): 75
    • Screen Display: LED
    • Universal Wheel: Yes
    • Clean Water Tank Capacity (ml): 1500
    • Fabric Hose (mm): 1500
    • Hanging Iron Hose (mm): 1600
    • Sewage Tank Capacity (ml): 1500
  10. Numatic Industrial Wet Vacuum
    Mulai

    Rp23.999.900

    Numatic Industrial Wet Vacuum
    Deskripsi:
    Industrial Wet Vacs The 70 litre wet pick up 1800 is not just big in capacity but equally big in performance. When it comes to the rought and tumble of heavy duty applications, the full Structofoam construction will stand you in good Stead ; whilst in
    atribut:
    • Power: 230V AC 50/60Hz
    • Motor Power: 1060W
    • Airflow: 49L/sec
    • Suction: 2400mm H2O
    • Capacity Wet: 70L
    • Cleaning Range: 26.8m
    • Dimensions: 684x785x935mm
  11. CXS Wet or Dry Vacuum Cleaner
    Mulai

    Rp21.999.900

    CXS Wet or Dry Vacuum Cleaner
    atribut:
    • Dust Collection Capacity (L): 18
    • Water Absorption (L): 12
    • Noise Level (dB): 64
    • Maximum Air Volume (m³/minute): 1
    • Maximum Vacuum Pressure (kPa): 10.6
    • Power Consumption (W): 850
    • Power Cord Length (m): 10
    • WxDxH (mm): 390x440x550
  12. KRISBOW Vacuum Cleaner Kering
    Mulai

    Rp829.900

    KRISBOW Vacuum Cleaner Kering
    atribut:
    • Frequency (Hz): 50
  13. Philips Vacuum Cleaner
    Mulai

    Rp1.099.900

    Philips Vacuum Cleaner
    Deskripsi:
    Vacuum Cleaner & Wet Cleaning Penyedot debu Philips PowerGo memberikan kinerja pembersihan terbaik dengan motor hemat energi. Jaga udara di rumah Anda tetap bersih dan sehat, berkat Filter Alergi kami yang menangkap 99,9%+ partikel berbahayaMenjangkau radius hingga 6 MeterAda power kontrol
  14. IPC Wet & Dry Vacuum Cleaner
    Mulai

    Rp6.499.900

    IPC Wet & Dry Vacuum Cleaner
    atribut:
    • Vacuum Type: Wet & Dry
    • Power Supply (V-Hz): 220/240-50
  15. BOSCH Vacuum Cleaner
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    BOSCH Vacuum Cleaner
    atribut:
    • Filter Surface Area (cm²): 2300
    • K3L License: Yes
    • Number of Wheels: 4
    • Voltage (V): 230
  16. Innotechs Wet & Dry Vacuum Cleaners
    Mulai

    Rp1.899.900

    Innotechs Wet & Dry Vacuum Cleaners
    atribut:
    • Voltage (V): 220-240
    • Functions: Wet and Dry
  17. KRISBOW Vacuum Cleaner Kering
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

Daftar Harga vacuum cleaner wet Terbaru January 2026
NRT-PRO Vacuum CleanerRp519.900
LUSTRE Wet & Dry Vacuum Cleaner with Luxury BaseRp7.099.900
TOLSEN Wet & Dry Vacuum CleanerRp1.099.900
KRISBOW Carpet BlowerRp2.499.900
NILFISK Vacuum Cleaner Wet and DryRp7.599.900
RYU Vacuum CleanerRp709.900
AS ONE Red Rubber StopperRp5.900
CONDOR Vacuum Cleaner for Wet TypeRp16.999.900
UWANT Wet Vacuum CleanerRp3.599.900
Numatic Industrial Wet VacuumRp23.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait