Beli vacuum cleaner industri di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Value Vacuum Pump
    Mulai

    Rp1.299.900

  2. NILFISK Vacuum Dry Air Compressed
    Mulai

    Rp11.999.900

    NILFISK Vacuum Dry Air Compressed
    Deskripsi:
    AIR COMPRESSED DRY VACUUM VHC200 SET adalah alat penghisap debu merek NILFISK yang dapat membersihkan debu kering (dry vacuum cleaner). Sangat cocok digunakan untuk bidang perindustrian. Tabung alat penghisap debu ini terbuat dari stainless steel dan memiliki kapasitas kontainer sebesar 100 liter. Alat penghisap debu kering ini dapat digunakan setiap hari.
  3. NILFISK Vacuum Wet and Dry
    Mulai

    Rp2.499.900

    NILFISK Vacuum Wet and Dry
    Deskripsi:
    The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
  4. KRISBOW Pompa Vakum
    Mulai

    Rp2.599.900

    KRISBOW Pompa Vakum
    Deskripsi:
    Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.
    atribut:
    • Input Voltage (V/Hz/Ph): 220/50/1
    • Ultimate Vacuum (Pa): 5
    • Packing Dimensions (mm): 450x200x310
  5. NILFISK Vacuum Cleaner Wet and Dry
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.599.900

    NILFISK Vacuum Cleaner Wet and Dry
    Deskripsi:
    The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
  6. NILFISK High Pressure Cold Home Use
    Mulai

    Rp2.999.900

    NILFISK High Pressure Cold Home Use
    Deskripsi:
    Penyemprot air bertekanan tinggi air Nilfisk E130.3-8 hadir dengan pompa aluminium yang awet & dapat digunakan berulang kali serta hadir dengan fitur Click&Clean; yang memudahkan Anda. Kompresor ini hadir dengan tombol on/off yang mudah dinyalakan serta tempat penyimpanan untuk selang dan kabel. Dilengkapi fitur Noise reduction dengan suspensi karet dari motor pump unit.
  7. Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.599.900

    Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    atribut:
    • Power (V): 220
    • Rotation Per Minute (rpm): 1440
    • Rotor Method: Two-stage
    • Running Method: Direct
    • Suction Port (Male Flare): 1/4, 5/16
    • Ultimate Vacuum (micron): 15.0
  8. KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners
    BARU
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.699.900

    KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners
    Deskripsi:
    KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
  9. KRISBOW Vacuum Cleaner Basah & Kering
    Rating:
    100% of 100
    (3)
    Mulai

    Rp899.900

    KRISBOW Vacuum Cleaner Basah & Kering
    Deskripsi:
    Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.
    atribut:
    • Frequency (Hz): 50
  10. NILFISK High Pressure Cleaner
    Mulai

    Rp3.499.900

    NILFISK High Pressure Cleaner
    Deskripsi:
    Hadirkan pembersih bertekanan berkualitas dari Nilfisk untuk membantu kebutuhan Anda saat membersihkan dinding, lantai, atau barang-barang yang sangat kotor. Dengan performa tinggi, alat ini dapat menghasilkan tekanan sebesar 140 bar, sangat mudah dioperasikan, dan hadir dengan panjang selang 9 meter untuk daya jangkau yang lebih baik. Cocok untuk frekuensi pemakaian sedang hingga tinggi untuk kebutuhan rumah tangga Anda. Saat tidak digunakan, selang dapat disimpan dengan rapi pada gulungan selang yang terletak pada alat. Noozle juga dapat disimpan di dalam mesin ketika tidak digunakan untuk menjaga semua aksesorisnya tetap tersimpan dengan rapi.
  11. KARCHER Professional Vacuum Cleaner Basah & Kering
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.999.900

  12. NILFISK Vacuum Dry
    Mulai

    Rp10.999.900

    NILFISK Vacuum Dry
    Deskripsi:
    Lightweight and portable, the Nilfisk GM 80P is the symbol of Nilfisk quality and provides durability, high performance and efficient cleaning - required by dust control professionals. The sturdy aluminium container means that the vacuum cleaner is almost indestructable and therefore especially suitable for rough and heavy duty cleaning. Mounted on a strong steel trolley with large rubber wheels, the machine is easy to manoeuvre. Ideal for e.g. production lines, chemi/pharma industries, hospitals and offices. GM 80P is a versatile machine with high suction power and can be used for both industry cleaning and integrated into production facilities. The unique multi-stage filtration system allows for adaption to special applications where high filtration level and low emission is required. Choose between two types of dust bags (fleece or paper), four different washable sack filters (Polyester, Cotton, PTFE or Nomex) and special exhaust filters with HEPA or ULPA classication. GM 80P can handle every heavy duty cleaning task and has become a vacuum cleaner icon in variety of industries
  13. Wipro Vacuum Pump
    Mulai

    Rp1.399.900

    Wipro Vacuum Pump
    atribut:
    • Rated Voltage (V): 220
  14. NILFISK Vacuum Cleaner Dry
    Mulai

    Rp99.999.900

    NILFISK Vacuum Cleaner Dry
    Deskripsi:
    A famous and well-known workhorse-efficient and durable for large area cleaning.
    atribut:
    • IP Protection Class: 55
  15. NILFISK High Pressure Cold
    Mulai

    Rp21.999.900

    NILFISK High Pressure Cold
    Deskripsi:
    MC 3C is designed for light, general cleaning tasks and is the ideal choice for tradesmen, small building companies, small garages and farms. This range is equipped with a professional 2800 rpm motor pump unit with stainless steel pistons for light cleaning tasks, developed for low to medium intensity use. The MC 3C is equipped with two new and very user-friendly features to make the products more easy to use and understand: Special holder for spray gun. Our studies also showed that one of the elements most broken during transport of the pressure washer is the spray gun. Simply because it is not always stored correctly and thus is left unprotected. The MC line includes an innovative spray gun holder that will keep this equipment out of harm’s way. Turnable electrical cable hook. A simple feature, but already greatly appreciated by customers of other products in our range. The turnable hook makes it simpler to wind and unwind the electrical cable, reducing the hassle linked to preparation or storage of the machine. This range of machines brings a clear reduction in the total cost of ownership for our customers, which has been a key element in our strategy. The MC range of pressure washers increase cleaning efficiency on average by 15%. Thanks to the external detergent injector system, the real working pressure at the nozzle is increased and the cleaning time can be reduced by up to 15% - and this saves labor, water and electricity costs! Also part of our efforts to reduce total cost of ownership, the serviceability of the MC line has been improved by an optimal level of accessibility to motor and pump. On board pump oil tank and fill/empty system make basic maintenance tasks such as oil checking simple for the user. And in case of maintenance by a service organization, the easy to access concept will reduce maintenance time and cost.
    atribut:
    • Dimensions (mm): 720x480x900
    • Flow Rate (L/minute): 11.7
    • Motor Speed (rpm): 1400
    • Power Consumption (kW): 2.2
    • Power Supply (V): 240
    • Pressure (bar): 110
  16. LAVOR Industrial Vacuum Cleaners
    Mulai

    Rp34.999.900

    LAVOR Industrial Vacuum Cleaners
    atribut:
    • Filtering Capacity (µm): 5 micrometer
    • Filter Surface Area (cm²): 4300 cm2
  17. JTC Vacuum Pump (Pompa Vakum)
    Mulai

    Rp6.999.900

    JTC Vacuum Pump (Pompa Vakum)
    atribut:
    • Power Supply (V/Hz): 220/50-60
  18. KARCHER Professional Wet & Dry Cleaners
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
Daftar Harga vacuum cleaner industri Terbaru October 2025
Value Vacuum PumpRp1.299.900
NILFISK Vacuum Dry Air CompressedRp11.999.900
NILFISK Vacuum Wet and DryRp2.499.900
KRISBOW Pompa VakumRp2.599.900
NILFISK Vacuum Cleaner Wet & Dry Type for Industrial UseRp4.499.900
NILFISK Vacuum Cleaner Wet and DryRp7.599.900
NILFISK High Pressure Cold Home UseRp2.999.900
Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)Rp6.599.900
KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersRp1.699.900
KRISBOW Vacuum Cleaner Basah & KeringRp899.900

Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)