Beli v block magnetic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASIMETO Magnetic Induction V-Block (Blok V Elektromagnet)
    Mulai

    Rp2.999.900

    ASIMETO Magnetic Induction V-Block (Blok V Elektromagnet)
    Deskripsi:
    Used to extend magnetic force to hold bar, or irregular shaped workpieces.
    atribut:
    • Scope of Application (mm): Φ5-48
  2. Dasqua Magnetic V-Block
    Mulai

    Rp3.799.900

    Dasqua Magnetic V-Block
    Deskripsi:
    Magnetic Measuring and Clamping V-BlockHardened, high accuracy, strong magnetic force for grinding, light milling, drilling and inspection of round and square jobs All working surfaces are hardenedMagnetic force on top, bottom and two V groovesV groove on the top for large shafts V groove on the bottom for small shafts Suitable for cast iron surface platesMagnet has an On/O ffswitch which easily and quickly engages / releases magnet
  3. OSS Precision Cast Iron Class-A (V-Block)
    Mulai

    Rp2.099.900

    OSS Precision Cast Iron Class-A (V-Block)
    atribut:
    • Type: Finishing machine
    • Dimension B (mm): phi 5
    • Dimension I (mm): 3
    • Dimensions j (mm): 3
    • Material: FC250
    • Parallelism (mm): 0.05
    • Purpose of Use: For round bar, for scribing blocks.
    • Squareness (mm): +/- 0.08 (V groove)
  4. Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik)
    Mulai

    Rp3.799.900

    Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik)
    atribut:
    • Material: Steel
    • Shape: V Block
    • Grade: ASME 0
    • Includes: Case
  5. Ohnishi Measuring Tool Magnetic V Block
    Mulai

    Rp1.599.900

    Ohnishi Measuring Tool Magnetic V Block
    Deskripsi:
    - The V groove has a 90° finish, and it is used for simple inspection of cylinders, scribes of round bars and the like.- 2 pieces per set., an integral process. - For round bar, for scribing blocks.- Machine finishing
    atribut:
    • Material: Cast Iron
  6. KANETEC Square-Type Magnetic Block (Kya Type) (Magnet Blok)
    Mulai

    Rp17.999.900

    KANETEC Square-Type Magnetic Block (Kya Type) (Magnet Blok)
    Deskripsi:
    -The handle can be both fixed and removed.-Supports super grade precision finishing.-Drip-proof and oil resistant construction.-Holding tools such as scribing/light processing.-Three-dimensional measuring Instrument and holding tools for various measurement and measurement systems.
    atribut:
    • Adhesion Strength Conventional V Groove: 200N
    • Dimensions: 100x100x100mm
    • Adhesion Strength New V Groove: 120N
    • Purpose of Use: Holding tools such as scribing/light processing. Three-dimensional measuring Instrument and holding tools for various measurement and measurement systems.
  7. Vertex Magnetic V Block
    Mulai

    Rp1.499.900

    Vertex Magnetic V Block
    Deskripsi:
    For round / square workpiece.For checking on surface plate during the production.For measuring.
    atribut:
    • With Magnet: Yes
  8. KANETEC Blok Tipe Persegi Seri KYA (Dudukan Magnetik Blok Kotak)
    Mulai

    Rp40.999.900

    KANETEC Blok Tipe Persegi Seri KYA (Dudukan Magnetik Blok Kotak)
    Deskripsi:
    Square Type Block KYA-18B. Holding tools for marking and lightduty machining. Holding tools for electric discharge machining and wire cutting. Holding tools for thre-dimensional measuring instruments and various measuring systems.
    atribut:
    • Applicable Diameter: V groove(1) : Ø14~Ø50 V groove(2) : Ø14~Ø50
  9. KANETEC Blok Magnet Tipe Persegi (Tipe KYA) (Dudukan Magnet Kotak)
    Mulai

    Rp27.999.900

    KANETEC Blok Magnet Tipe Persegi (Tipe KYA) (Dudukan Magnet Kotak)
    atribut:
    • Adsorption surface: Upper Surface (V surface) /Both side surfaces
  10. TRUSCO Pin Punch
    Mulai

    Rp679.900

    TRUSCO Pin Punch
    atribut:
    • Material: Nylon 66
    • Width (mm): 2.50
    • Length (mm): 120.0
    • Thickness (mm): 1.20
    • Maximum Bundle Diameter (mm): 28
    • Tensile Strength (N): 78.4
    • Specification: For Indoor Use
    • Working Temperature Range: -40 to 80degrees
    • Standard: UL Flame Retardant (94V-2)
  11. Vertex Magnetic Square Block Mag. Powerv Groove-Base
    Mulai

    Rp19.999.900

    Vertex Magnetic Square Block Mag. Powerv Groove-Base
    Deskripsi:
    The V-BLOCKS and Parallels transfer the magnetism from permanent magnetic chucks.The steel used in all V-Blocks and Parallels is selected for the hightest magnetic transfer and is cast integrally with aluminum.For measuring
    atribut:
    • With Magnet: Yes
    • Size (mm): 150x150
  12. Mitutoyo MAGNETIC V-BLOCK
    Mulai

    Rp17.999.900

    Mitutoyo MAGNETIC V-BLOCK
    Deskripsi:
    The Mitutoyo magnetic V-block sets are precision ground from hardened steel and set in matched pairs to keep round and cylindrical parts securely positioned for accurate measurements.
    atribut:
    • Size (mm): 50
  13. KANETEC Magnetic V-Holder KVS Series
    Mulai

    Rp14.999.900

    KANETEC Magnetic V-Holder KVS Series
    Deskripsi:
    Magnetic V-Holder KVS-1B. It is ti be used to fix such extra-ordinary shape work pieces under grinding,light milling for making holes and tapping.
  14. SK Magnetic V Block (Penahan Benda Kerja V Magnet)
    Mulai

    Rp4.999.900

    SK Magnetic V Block (Penahan Benda Kerja V Magnet)
    Deskripsi:
    Magnet can be turned on/off.Purpose:For fixing round bars and as a measuring tool for marking.
    atribut:
    • Usable Diameter: 10 to 67
  15. Uni Seiki Magnetic V Block
    51%
    Mulai

    Rp4.199.900

    Uni Seiki Magnetic V Block
    Deskripsi:
    - For precision scribing on round bar etc.- Polished Finishing
    atribut:
    • V Groove (μm): 5
    • Material: Special tool steel
  16. KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.099.900

    KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet)
    Deskripsi:
    - The handle can be both fixed and removed.- V groove mechanism that can hold both curved surface and flat surface.- Supports super grade precision finishing.- Drip-proof and oil resistant construction.- For holding tools for precision work such as measurement, drilling and scribing.
    atribut:
    • Purpose of Use: For holding tools for precision work such as measurement, drilling and scribing.
  17. Insize Magnetic V-Block Set V Block Shape Steel (Blok Magnetik)
    Mulai

    Rp5.299.900

    Insize Magnetic V-Block Set V Block Shape Steel (Blok Magnetik)
    atribut:
    • Material: Steel
    • Shape: V Block
    • Grade: ASME 0
    • Includes: Case
  18. Wipro V-Block
    Mulai

    Rp659.900

    Wipro V-Block
    Deskripsi:
    Untuk mencekam benda kerja di proses milling.
  19. DENKO Ladder Telescopic Single TL Series (Tangga Teleskopik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    DENKO Ladder Telescopic Single TL Series (Tangga Teleskopik)
    Deskripsi:
    Single Telescopic Ladder dengan spesifikasi Load Capacity 150kg adalah Tangga Teleskopik dari brand DENKO yang bisa digunakan untuk kebutuhan industri dan area lainnya.
    atribut:
    • Maximum Loading Capacity (kg): 150
    • Thickness (mm): 1.3-1.5
  20. Oxford Precision Vee Blocks
    Mulai

    Rp1.299.900

    Oxford Precision Vee Blocks
    atribut:
    • Material: Steel
    • Grade: 2
    • Type: Vee Blocks
Daftar Harga v block magnetic Terbaru October 2026
ASIMETO Magnetic Induction V-Block (Blok V Elektromagnet)Rp2.999.900
Dasqua Magnetic V-BlockRp3.799.900
OSS Precision Cast Iron Class-A (V-Block)Rp2.099.900
Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik)Rp3.799.900
Ohnishi Measuring Tool Magnetic V BlockRp1.599.900
KANETEC Square-Type Magnetic Block (Kya Type) (Magnet Blok)Rp17.999.900
Vertex Magnetic V BlockRp1.499.900
KANETEC Blok Tipe Persegi Seri KYA (Dudukan Magnetik Blok Kotak)Rp40.999.900
KANETEC Blok Magnet Tipe Persegi (Tipe KYA) (Dudukan Magnet Kotak)Rp27.999.900
TRUSCO Pin PunchRp679.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait