Beli uvex goggle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UVEX Goggles Type Protective Glasses Helmet Mounting TypeDeskripsi:Easy to attach to the helmet.atribut:
- Shape: Goggles type
- Lens Color: Clear
- UVEX Classic Safety GoggleDeskripsi:uvex 9305The classic goggles uvex 9305 offer a high level of wearing comfort thanks to their flexible face seal and the indirect ventilation system. It also offers enough space to be worn comfortably over prescription spectacles.atribut:
- Product Type: Goggles
- Version: With Headband
- Product family: Uvex 9305
- Lens Material: Cellulose Acetate (CA)
- Coating: Anti-Fog, AF on the Inside
- Color: Transparent Grey
- Lens Properties: Anti Fog, Chemical Resistant
- Lens Tinting: Clear
- Marking: W 166 34 F CE - 2C-1,2 W 1 FN DIN CE
- UV Protection: UV380
- 3M Safety/Protection Glasses BX (Kacamata Safety)Deskripsi:Sleek, contoured and fully adjustable protective eyewear, 3M BX features a soft adjustable nose bridge, lens angle adjustment, and adjustable length temples for extended wear.atribut:
- Frame Material: plastic
- Lens Material: Polycarbonate
- Lens Coating: anti fog
- Lens Marking: Z87+
- Anti Fog Lens: Yes
- Comfort Features: Adjustable length temples, Lens angle adjustment, Soft nose bridge
- Eyewear Range: Value
- Frame Color: Silver/Black
- Frame Style/Type: Half-frame
- Hard Coat Lens: No
- Metal Detectable: No
- Product Type: Safety Glasses
- Recommended Application: Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding, Welding
- Seal Type: No Seal
- Splash Protection: No
- Temple Color: Silver and Black
- Temple Style: Adjustable length
- UV Protection: 99.9%
- UVEX Safety HelmetDeskripsi:Multifunctional helmet for working at heights and rescue operations.Combination of features from the industrial protection helmet (EN 397) with the requirements for a climbing helmet (EN 12492).With short brim.
- UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)atribut:
- Size (cm): 52 to 61
- Standard: EN 397
- Version: with long brim
- UVEX Safety/Protection Glasses i-vo (Kacamata Safety)Deskripsi:As a welding safety model, the uvex i-vo does not compromise when it comes to wearer comfort and appearance: it is uncompromisingly safe, uncompromisingly comfortable and uncompromising in terms of design. This is ensured by our duo component technology. The goggle is moulded from two material components, making it hard and stable where it needs to be and soft in the sensitive areas around the nose, forehead and ears. The length and inclination of the side arms can also be adjusted, with multiple levels available, ensuring optimum and lasting wearer comfort.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Extruflex Tirai PVC StripDeskripsi:EXTRUFLEX PVC Strip Curtain / Tirai PVC Strip / Tirai Plastik Transparent Black Signal per RollVariant Signal dirancang khusus untuk aplikasi sinyal keselamatan. Meski berwarna, PVC jenis ini tetap mempertahankan tingkat kejelasan visual yang tinggi, memungkinkan pandangan melintasi tirai PVC Strip Curtain / Tirai PVC Strip / Tirai Plastik dari EXTRUFLEX sudah teruji secara independent yang memiliki kriteria FOOD GRADE, NON-PHTHALATE, dan memenuhi standar Eropa dan Amerika (REACH, RoHS dan FDA Regulations)PVC strip curtain adalah solusi ideal isolasi termal untuk industri makanan, cold chain, supermarket, dan sebagainya.Untuk pemasangan dapat menggunakan Bracket Hanger.atribut:
- Length (m): 50
- TRICO Handheld Filtration UnitDeskripsi:Replacement filters for handheld filtration units are used to replace existing filters when they become full or damaged. Filters get dirty as a normal part of the filtering process and need to be changed to ensure the system is functioning as intended. Filters can also be changed to meet cleaning needs, such as when higher or lower filter ratings are desired.atribut:
- UNSPSC: 40161515
- For use with: 12H997; 12H998; 12H999
- Max. Flow (GPM): 25
- Maximum Pressure (psi): 250
- Micron Rating: 10
- MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)Deskripsi:The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.atribut:
- Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
- Impact Protection: Top Impact (Type 1)
- Includes Chinstrap: No
- Material: Shell Polyethylene
- Ventilation: Non-Vented
- KRUSHERS Sepatu Boots Safety Pull On Oregon Warna Cokelat (Sepatu Proyek)atribut:
- Color: Cokelat Tua
- UVEX Safety Helmet Pheos IES Red Rotation System (Helm Safety)Deskripsi:UVEX Safety Helmet Pheos IES Red Rotation System. Safety spectacles and protective helmets don't always go well together, but this has now changed with the uvex pheos IES: IES stands for "Integrated Eyewear System" and means that your uvex pheos safety glasses can be connected directly with the clip integrated in the helmet. This means that it is always firmly in the position it should be in-and where necessary safely stored in the parking position in the helmet.
- UVEX Safety/Protection Glasses Spectacles i-3 (Kacamata Safety)atribut:
- Lens Material: Polycarbonate (PC)
- UV Protection: UV 400
- OneMed Nurse Cap Non WovenDeskripsi:Pelindung bagian kepala saat melakukan tindakan di salon, restoran, dan dapur, laboratorium, agar rambut terlindung, serta tidak meneteskan keringat. Bahan Non Woven, Sekali pakai buang Kemasan Karton isi 20 box Satuan: box/100pcs Warna bisa request di note Info stok dan warna bisa bertanya dahulu pada pesan NOMOR IZIN EDAR: AKD 11604310292
- SENSI Disposable Nurse Cap (Pelindung Kepala)Deskripsi:- Liquid proof, Latex Free, Lint Free- Double-stitched Soft Elastic Headband- Lightweight, Breathable, Comfortable- One size fits allatribut:
- Color: Green
- Size: All Size
- UVEX Pheos Alpine Safety HelmetDeskripsi:uvex pheos alpine - multifunctional helmet for working at heights and rescue operationsHead protection doesn't get much more versatile than this: The uvex pheos alpine combines the various requirements of the industrial sector (in accordance with EN 397) and mountain climbing (in accordance with EN 12492) in one helmet with an unparalleled fit.atribut:
- Product Type: Safety Helmet
- Version: With Short Brim
- Product family: Uvex Pheos Alpine
- Adjustable Range (cm): 52 to 61
- Additional Temperature Requirement (EN 397) (°C): -30
Daftar Harga uvex goggle Terbaru March 2026
| UVEX Goggles Type Protective Glasses Helmet Mounting Type | Rp1.499.900 |
| UVEX Classic Safety Goggle | Rp389.900 |
| 3M Safety/Protection Glasses BX (Kacamata Safety) | Rp119.900 |
| UVEX Safety Helmet | Rp449.900 |
| UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety) | Rp439.900 |
| UVEX Safety/Protection Glasses Pheos CB (Kacamata Safety) | Rp72.900 |
| MSA (Local) Lokal Helm Safety Staz-On with Chinstrap Lokal | Rp62.900 |
| UVEX Safety/Protection Glasses i-vo (Kacamata Safety) | Rp269.900 |
| MILWAUKEE Safety/Protection Glasses (Kacamata Safety) | Rp179.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp1.899.900 |
Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/UVEX%20Goggles%20Type%20Protective%20Glasses%20Helmet%20Mounting%20Type/35P106569113-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/UVEX%20Classic%20Safety%20Goggle/rnP107692995-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/3M%20Safety%2FProtection%20Glasses%20BX%20(Kacamata%20Safety)/P102069370-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet/qwP106770968-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20B-WR%20Rotation%20System%20(Helm%20Safety)/P101508238-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Safety%2FProtection%20Glasses%20Pheos%20CB%20(Kacamata%20Safety)/37P101508115-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Tali%20Helm/MSA%20(Local)%20Lokal%20Helm%20Safety%20Staz-On%20with%20Chinstrap%20Lokal/P102950919-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Safety%2FProtection%20Glasses%20i-vo%20(Kacamata%20Safety)/2kP101508092-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/MILWAUKEE%20Safety%2FProtection%20Glasses%20(Kacamata%20Safety)/10P107298036-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20V-Gard%20Hard%20Hat%20Cap%20Fastrac%20Safety%20Helmet%20(Helm%20Proyek)/P103118972-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/KRUSHERS%20Sepatu%20Boots%20Safety%20Pull%20On%20Oregon%20Warna%20Cokelat%20(Sepatu%20Proyek)/qtP103710965-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20IES%20Red%20Rotation%20System%20(Helm%20Safety)/P101508252-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/UVEX%20Safety%2FProtection%20Glasses%20Spectacles%20i-3%20(Kacamata%20Safety)/7vP101508283-8.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Topi%20Kerja/OneMed%20Nurse%20Cap%20Non%20Woven/iqP105706674-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Tutup%20Kepala%20Ruang%20Bersih/SENSI%20Disposable%20Nurse%20Cap%20(Pelindung%20Kepala)/P102036907-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Tutup%20Kepala%20Ruang%20Bersih/Trasti%20Hairnet/cmP103083454-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Pheos%20Alpine%20Safety%20Helmet/nmP107694850-1.jpg)