UVEX Pheos CX2 Sonic Goggles (Kacamata Goggle)

Sebelum PPN:
Rp639.900
Spesifikasi
Product TypeGoggles
TechnologiesSpecial Coatings, Uvex Cbr65, Well Suited In Combination With Dust Masks
Versionwith Headband, Sunglare Filter
Headband MaterialTextile
Product SystemUvex i-Gonomics, Healthcare
Lens Tinting (%)65 (Brown)
CoatingUvex Supravision Extreme
ColorBlack, White
Lens MaterialPolycarbonate (PC)
Lens PropertiesAnti Fog, Blue-Light-Reducing, Contrast-Enhancing, Scratch Resistant
MarkingW 166 34 BT CE - 5-1,4 W1 BTKN CE
Product familyUvex Pheos cx2 Sonic
UV ProtectionUV400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex pheos cx2 sonic - compact design, first-class wearer comfort
With its compact, lightweight design, the uvex pheos cx2 sonic is a welcome companion for any job. These functional goggles offer impressive wearer comfort and, thanks to uvex supravision coating technology, provide a clear field of vision even in extreme climates.
Feature
General Features :
uvex’s lightest compact goggles (34 grams)
frame colours: black, white
light brown PC lens (CBR65)
sun protection design

Protective Features :
certified in line with EN 166 (personal eye protection) and EN 172 (sunglare filters for industrial use)
Labelling: W 166 34 BT CE – 5-1,4 W1 BTKN CE
high mechanical strength B (120 m/s)
designation 3 (liquids), 4 (coarse dust) and T (extreme temperatures)
reliable UV400 protection
enhanced wearer comfort thanks to the soft adaptive seal that has been injection moulded onto the frame for increased durability

Protective features :
scratch-resistant outside, permanent anti-fog coating inside (uvex supravision extreme)
very soft, light textile headband for secure and comfortable fit
highly compatible with other PPE

Ulasan Produk

Tidak ada ulasan

Halaman Terkait