Beli urinal toilet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wasser Wall Hung TI Cleansing Urinal
    Mulai

    Rp2.499.900

    Wasser Wall Hung TI Cleansing Urinal
    Deskripsi:
    Urinal, top inlet 320x320x580mm
    atribut:
    • Dimensions (mm): 320x320x580
  2. TOTO Urinal Moslem Type (Urinoir)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  3. Waterplus Urinal Protector
    Rating:
    100% of 100
    (1)
    Mulai

    Rp87.900

    Waterplus Urinal Protector
    Deskripsi:
    Urinal Protector Transparent
    atribut:
    • Quantity per Box: 10
  4. TOTO Le Muse Wall Hung Lavatory 55 complete with Brackets
    Mulai

    Rp1.899.900

  5. WATERLESS NO-FLUSH URINAL Urinal (Urinoir)
    Mulai

    Rp10.999.900

    WATERLESS NO-FLUSH URINAL Urinal (Urinoir)
    Deskripsi:
    Wall-mount waterless urinals conserve water by eliminating liquid waste without flushing. They connect to a wall waste line and rely on gravity to direct urine into the drain, so there's no need for a flushing mechanism. Also called water-free urinals, they use a trap or cartridge with a layer of sealant that blocks odors from rising out of a waste line while allowing urine to pass through. They're commonly used to reduce water consumption in dry climates and other areas where water is scarce. These fixtures mount to a wall to provide a streamlined look and full access for cleaning the floor and urinal surfaces.
    atribut:
    • UNSPSC: 30181506
    • Cartridges Required: Yes
    • Color: White
    • Flush Handle: Not Included
    • Flushing Method: Waterless
    • Includes: Mounting Hardware
    • Standards: ASME A112.19.19; IAPMO,ANSI z124.9
    • Urinal Mounting Style: Wall
  6. Meridian Urinoir Keramik (Ubin)
    Mulai

    Rp1.099.900

    Meridian Urinoir Keramik (Ubin)
    atribut:
    • Material: Ceramic
    • Color: White
  7. TOTO Urinoir
    Mulai

    Rp3.699.900

  8. Waterplus Urinal Flush with Bend Pipe without Inlet Spud (Katup Siram Urinoir)
    Mulai

    Rp449.900

    Waterplus Urinal Flush with Bend Pipe without Inlet Spud (Katup Siram Urinoir)
    Deskripsi:
    Urinal Flush with Bend Pipe (without Inlet Spud)
    atribut:
    • Finishing: Chrome
    • Distance from Wall to Pole (ri) (mm): 35
    • Quantity per Box: 30
  9. Onda Jet Shower (Semprotan Kloset)
    14%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp129.900

  10. KRISBOW Pengharum Urinoir
    BARU
    Mulai

    Rp22.900

    KRISBOW Pengharum Urinoir
    atribut:
    • Dimensions (cm): 17x17x5.7
  11. TOTO Flush Urinoir
    Mulai

    Rp1.299.900

    TOTO Flush Urinoir
    atribut:
    • Maximum Water Pressure (MPa): 0.75
    • Minimum Water Pressure (MPa): 0.05
  12. Volk DIASCIA Wall Hung Urinal
    Mulai

    Rp1.499.900

    Volk DIASCIA Wall Hung Urinal
    Deskripsi:
    VOLK DIASCIAWall Hung Urinal, complete set with flush valve& moslem tap340 x 250 x 545 mm
    atribut:
    • Color: White
    • Dimensions (mm): 340x250x545
Daftar Harga urinal toilet Terbaru October 2026
Wasser Wall Hung TI Cleansing UrinalRp2.499.900
TOTO Urinal Moslem Type (Urinoir)Rp2.199.900
American Standard Urinal (Urinoir)Rp1.599.900
Waterplus Urinal ProtectorRp87.900
TOTO Le Muse Wall Hung Lavatory 55 complete with BracketsRp1.899.900
WATERLESS NO-FLUSH URINAL Urinal (Urinoir)Rp10.999.900
Meridian Urinoir Keramik (Ubin)Rp1.099.900
TOTO UrinoirRp3.699.900
Waterplus Urinal Flush with Bend Pipe without Inlet Spud (Katup Siram Urinoir)Rp449.900
Wasser Urinal Flushing ValveRp729.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)