Beli universal vacuum attachments di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Silica Dust Extractor Attachments
    Mulai

    Rp439.900

    Makita Silica Dust Extractor Attachments
    Deskripsi:
    These parts and accessories enhance the function of compatible dust extractor attachments or keep them in good repair. They improve dust collection, adapt the attachments for specific uses, or replace worn components.
  2. MILWAUKEE Utility Nozzle Wet/Dry Universal
    Mulai

    Rp3.199.900

    MILWAUKEE Utility Nozzle Wet/Dry Universal
    Deskripsi:
    Floor tools and nozzles are specialized floor-cleaning attachments for removing dirt and debris from different types of flooring. They adapt a vacuum to a range of surfaces, such as hard floors or carpeting. These tools attach to a compatible vacuum hose.
    atribut:
    • Attachment Product Grouping: Utility Nozzle
    • Depth (inch): 8 7/16
    • Diameter (inch): 1 1/4, 1 7/8, 2 1/2
    • Fits Vacuum Brand: Universal
    • Fits Vacuum Models: Universal
    • For Hose Diameter (inch): 1 1/4, 1 7/8, 2 1/2
    • For Vacuum Type: Wet/Dry
    • Includes: (1) Utility Nozzle
    • Length (inch): 11 3/8
    • Material: Polypropylene
    • UNSPSC: 31160000
    • Width (inch): 4 15/16
  3. DEWALT Dust Extraction Surface Attachment
    Mulai

    Rp7.499.900

    DEWALT Dust Extraction Surface Attachment
    Deskripsi:
    On-surface vacuum attachments stick to a wall or floor and create a dust suction ring to drill within. They connect to an extractor hose, hold in place with the hose's suction, and form a barrier around drill bit tips to vacuum silica dust into the hose. They can be used with an OSHA Table 1 compliant extractor to mitigate silica dust to an acceptable level as set by OSHA’s Respirable Crystalline Silica Standard 1926.1153.
    atribut:
    • Application: Drilling
    • Kit Contents: (1) 1-1/2inch Hole Drilling Head Attachment; (1) 2inch Hole Drilling Head Attachment; (1) 5/16inch Hole Cleaning Tube; (1) 9/16inch Hole Cleaning Tube; (1) Dust Extractor Body; (1) Kitbox
    • Battery Series: 20V
    • Number of Pieces: 6
    • Product Type: Dust Extraction Surface Attachment
    • Compatible Chuck Style: SDS-Max
    • Compatible Hose Diameters (inch): 5/16; 9/16
    • Compatible Tool Type: Demolition Hammers; Rotary Hammers
    • Compatible with Mfr. Model No.: DeWalt Rotary Hammers
    • Dust Compartment Type: Separate Vacuum
    • Hose Connector Type: Universal Hose Connector
    • Max. Application Diameter (inch): 2
    • Mounting Location: Work Surface
    • OSHA Table 1 Compliant: Part of OSHA Table 1 Compliant Solution
    • Optimal Drilling Range Maximum (inch): 2
    • Overall Length (inch): 14 3/4
    • Overall Width (inch): 6 3/4
    • Solid Bit Optimal Drilling Range in Concrete (inch): 1/2 to 2
    • UNSPSC: 20111603
    • Wet or Dry Use: Dry
  4. Oxford Precision Bevel Protractor Set (Busur Derajat)
    Mulai

    Rp3.299.900

    Oxford Precision Bevel Protractor Set (Busur Derajat)
    Deskripsi:
    For accurate angle measurement of machines, moulds and jigs. Made of polished and hardened stainless steel with magnifying lens for easy reading of vernier scale. Range is 4x 90 Degree and accuracy is + 1/2 Degree or 5 minutes. Set includes: protractor head, 150mm (6Inch), 200mm (8Inch) & 300mm (12Inch) plain rules, height gauge and acute angle attachments.
    atribut:
    • Size: 150mm 200mm 300mm
    • Product Type: Bevel Protractor
    • Range: 360° (4 x 90° quadrants)°
    • Includes: 150mm (6Inch) plain rule 200mm (8Inch) plain rule 300mm (12Inch) plain rule Acute angle attachments Height gauge Protractor head
    • Accuracy: + 1/2 Degree
    • Number of Pieces: 6
    • Material: Stainless Steel
    • Additional Features: Magnifying lens for easy reading of vernier scale
  5. DEWALT Dust Extractor
    Mulai

    Rp4.299.900

    DEWALT Dust Extractor
    Deskripsi:
    HEPA filters in these extractors capture finer silica dust than non-HEPA filters. They filter 99.97% of particles as small as 0.3 microns. Models that are OSHA Table 1 compliant pair with a compatible tool and extractor attachment to mitigate silica dust to an acceptable level as set by OSHA’s Respirable Crystalline Silica Standard 1926.1153.
  6. STREAMLINE Copper Tubing for Plumbing & HVAC (Selang Tembaga)
    Mulai

    Rp499.900

    STREAMLINE Copper Tubing for Plumbing & HVAC (Selang Tembaga)
    Deskripsi:
    Plastic-coated Type K copper tubing eliminates the need for on-site tape wrapping or sleeving in tubing used underground or in potentially aggressive environments. The plastic coating protects copper from corrosive reactions during plumbing installations and construction. Applications for plastic-coated Type K copper pipe include potable/non-potable water, natural gas, liquefied petroleum gas, and fuel oil. ASTM specifications are permanently marked or incised in green to distinguish between other copper tube types.
    atribut:
    • Fabrication: Seamless
    • Material: Copper
    • Material Grade: C12200
    • Maximum Operating Temperature (°F): 400
  7. Non Brand PVC Pressure Pipe Fitting & Flange (Sambungan Pipa)
    Mulai

    Rp82.900

    Non Brand PVC Pressure Pipe Fitting & Flange (Sambungan Pipa)
    Deskripsi:
    Socket x socket Schedule 80 fittings, also called slip or hub fittings, include socket ends that fit over the ends of pipe. These fittings require glue or adhesive to secure the connection. Schedule 80 fittings have thicker walls than Schedule 40, but not as thick as Schedule 100.
    atribut:
    • Pipe Fitting Material: PVC
  8. BOSCH Blower with Dust Extraction
    Rating:
    100% of 100
    (1)
    Mulai

    Rp859.900

Daftar Harga universal vacuum attachments Terbaru November 2026
Makita Silica Dust Extractor AttachmentsRp439.900
MILWAUKEE Utility Nozzle Wet/Dry UniversalRp3.199.900
DEWALT Dust Extraction Surface AttachmentRp7.499.900
Oxford Precision Bevel Protractor Set (Busur Derajat)Rp3.299.900
DEWALT Dust ExtractorRp4.299.900
STREAMLINE Copper Tubing for Plumbing & HVAC (Selang Tembaga)Rp499.900
Non Brand PVC Pressure Pipe Fitting & Flange (Sambungan Pipa)Rp82.900
BOSCH Blower with Dust ExtractionRp859.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)