Beli universal ball joint di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Universal Ball Joint Separator
    Mulai

    Rp749.900

    JTC Universal Ball Joint Separator
    atribut:
    • Depth (mm): 30.56
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Toe Width (mm): 22
  2. monotaro Universal Ball Joint For Impact
    Mulai

    Rp199.900

    monotaro Universal Ball Joint For Impact
    Deskripsi:
    Angled work can be done diagonallyDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): 65
    • Plug Angle (mm): 12.7
  3. TEKIRO Ball Joint Separator (Treker Ball Joint)
    Mulai

    Rp549.900

    TEKIRO Ball Joint Separator (Treker Ball Joint)
    Deskripsi:
    untuk melepaskan ball joint dari lower arm tanpa perlu menggunakan banyak alat bantu dan tenaga yang besar, karena dengan alat ini saja sudah cukup untuk melepaskan ball joint dari lower arm yang sangat sulit tersebut, mempunyai ukuran 9" berdimensi 159mmx92mmx31mmFungsi : untuk melepaskan ball joint dari lower arm tanpa perlu menggunakan banyak alat bantu dan tenaga yang besar, karena dengan alat ini saja sudah cukup untuk melepaskan ball joint dari lower arm Material : chrome molybdenum
    atribut:
    • Material: Chrome Molybdenum
    • Size (inch): 9
    • Dimension 1 (mm): 159
    • Dimension 2 (mm): 92
    • Dimension 3 (mm): 31
  4. TEKIRO Universal Joint (Mata Sok)
    Mulai

    Rp46.900

    TEKIRO Universal Joint (Mata Sok)
    Deskripsi:
    Tekiro Universal Joint Suatu Alat bantu untuk menggunakan mata sockFungsi : Untuk membuka baut / mur, sesuai dengan kebutuhanMaterial : Chrome Vanadium
  5. Sparex Universal Joint
    Mulai

    Rp1.499.900

    Sparex Universal Joint
    Deskripsi:
    Sebagai penumpu sambungan universal pada poros axle maupun gardan
    atribut:
    • Compatible for: NH & FORD: 2600, 2610, 2810, 2910, 3600, 3610, 3910, 4100, 4110, 4600, 4610, 5600, 5700, 6600, 6700, 6810, 7010, 7610, 7710, 7810, 7910, 8010, 8210
    • Cup Diameter (mm): 27
    • Height (mm): 82
  6. Kennedy Ball Joint Service Toolset With 4X4 AdaPTor
    Mulai

    Rp5.499.900

    Kennedy Ball Joint Service Toolset With 4X4 AdaPTor
    Deskripsi:
    Made from cast iron and hardened carbon steel, this kit is designed for the removal of press fit type ball joints without having to remove the control arm from the vehicle. The kit can also be used for removing brake anchor pins and the servicing of universal joint bearings. Set Includes all the receive tubes and removing/installing adapters needed for press fit parts such as ball joints, universal joints and truck brake anchor pins. This tool kit is designed for servicing universal joints on all cars and light trucks that have press-fit type ball jointswithout the need to remove the control arm from the vehicle Contents: 1 x C-frame press and Forcing Screw. 3 x Receiver tubes: 2-3/4 Inch x 3 Inch / 2-1/4 Inch x 2-1/2 Inch / 1-3/4 Inch x 2 Inch Installation/Removal Adaptor & Cups 4-wheel drive ball joint service kit for 1967-present 1/2 & 3/4 ton vehicles with Dana 44 front axle, (eg: Ford, GM, Dodge, IHC & Jeep).
    atribut:
    • Tool Material: Steel
    • Number of Pieces: 9
    • Additional Features: Designed for the removal of press fit type ball joints Made from cast iron and hardened carbon steel
    • Part Number: KEN5031300K
  7. monotaro Ball Joint Separator (Pickle Fork)
    Mulai

    Rp319.900

    monotaro Ball Joint Separator (Pickle Fork)
    Deskripsi:
    Separator of the type to beat in the gap of the ball joint To remove the ball joint.
  8. Digidock Accessories Car Magnetic CD Slot Cradle (Aksesoris Interior Mobil)
    Mulai

    Rp439.900

    Digidock Accessories Car Magnetic CD Slot Cradle (Aksesoris Interior Mobil)
    Deskripsi:
    CD-02 CD Slot Cradle provides a safe grip to smartphones & iPhone.It features an universal holder,lever lock mechanism,as well as rubber connecting arms to provide a stable,non-scratching anchor to the CD slot.
  9. JTC Universal Ball Joint Boot (Penutup Debu Ball Joint Universal)
    Mulai

    Rp2.099.900

    JTC Universal Ball Joint Boot (Penutup Debu Ball Joint Universal)
    atribut:
    • Height (mm): 2822302830292630
    • Lower inner diameter (Φmm): 28~42、23.5~35、30~45、29.9、31.5、35、28、37.8
    • Manufacturer: Nissan, Suzuki, Mitsubishi, Honda, Subaru, Mazda, Isuzu, Daihatsu
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Top Inner Diameter (mm): 11~16.5、10~15、12~18、10~15、11~16.5、12~18、10~15、16.5~25
  10. JTC Plastic Gauge (Alat Ukur Otomotif)
    Mulai

    Rp279.900

    JTC Plastic Gauge (Alat Ukur Otomotif)
    atribut:
    • Overall Length (cm): 30
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. JTC Transmission Parts Holder Set (Perkakas Transmisi)
    Mulai

    Rp9.199.900

    JTC Transmission Parts Holder Set (Perkakas Transmisi)
    atribut:
    • Use for: Transmission Holder Set
  12. GENIUS Sambungan Kunci Sok
    Mulai

    Rp1.699.900

    GENIUS Sambungan Kunci Sok
    Deskripsi:
    Genius Tools Pliers and Clamps are heat treated and coated to ensure you receive superior use and durability throughout your ownership of our tool. Conforming to the highest standards of production, Genius Tools is proud to offer a wide range of plier and clamp styles to meet all of your needs.
    atribut:
    • Material: Chrome Molybdenum Steel
    • Driver Size (inch): 1
    • Length (mm): 130
  13. PROTO 3/8inch Drive Universal Joint Socket 6 Point
    Mulai

    Rp869.900

    PROTO 3/8inch Drive Universal Joint Socket 6 Point
    atribut:
    • Size (mm): 13
    • Nut End Outside Diameter (inch): 23/32
    • Drive end Outside Diameter (inch): 23/32
    • Nut Depth (inch): 11/32
    • Bolt Clearance Depth (inch): 7/16
    • Overall Length (inch): 1-49/64
    • Drive Size (inch): 3/8
    • Finish: Full Polish
    • Length Type: Standard
    • Point Size: 6
    • Specification ASME: ASME B107.110-2012
    • Unit of Measure: Metric
    • Weight (lbs): 0.1
  14. American Tool Universal Ball Joint Puller
    Mulai

    Rp429.900

    American Tool Universal Ball Joint Puller
    Deskripsi:
    > For removing the ball joint jurnals on track rods stabilizer etc> Simple operation due to slender lower part and 2-stage lever position
  15. APC Easy UPS BVX Universal Sockets
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    APC Easy UPS BVX Universal Sockets
    Deskripsi:
    Easy UPS provides power protection for unstable power conditions, ensuring consistent and reliable connectivity at the most critical moments.
    atribut:
    • Nominal Output Voltage (V): 230
    • Nominal Input Voltage (V): 230
    • Cord Length (m): 1.2
    • Nominal Battery Voltage (V): 12
Daftar Harga universal ball joint Terbaru October 2026
JTC Universal Ball Joint SeparatorRp749.900
KO-KEN 1/2inch Impact With Universal Joint BallRp789.900
KO-KEN 3/8inch Impact With Universal Joint BallRp699.900
monotaro Universal Ball Joint For ImpactRp199.900
JTC Steering Wheel Holder & PedalRp2.399.900
TEKIRO Ball Joint Separator (Treker Ball Joint)Rp549.900
TEKIRO Universal Joint (Mata Sok)Rp46.900
Sparex Universal JointRp1.499.900
Kennedy Ball Joint Service Toolset With 4X4 AdaPTorRp5.499.900
monotaro Ball Joint Separator (Pickle Fork)Rp319.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)