Beli union pipe di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ESCO Flare Union 3/8 Inch X 1/2 Inch (Sambungan Nepel)
    Mulai

    Rp499.900

    ESCO Flare Union 3/8 Inch X 1/2 Inch (Sambungan Nepel)
    atribut:
    • Applicable Pipe Diameter (inch): Copper tube: 3/8 x 1/2
    • Nut Opposite Side (mm): 22x24
    • Shape: Union
  2. ASOH Flare Elbow Double-Ended (Sambungan Nepel L)
    Mulai

    Rp189.900

    ASOH Flare Elbow Double-Ended (Sambungan Nepel L)
    Deskripsi:
    A flare joint that connects elbow-type copper pipes.
    atribut:
    • Material: Brass
    • Type: Copper pipe fittings
    • Shape: Elbow
    • Suitable fluid: Water, air, oil
    • Dimension L (mm): 33
    • Dimension B2 (mm): 21
    • Dimension D2 (mm): UNF5/8x18
    • Maximum Operating Pressure (MPa): 3.45
    • Maximum Operating Pressure (kgf/cm²): 35
    • Suitable Pipe Outer Diameter D (Φmm): 10
    • TRUSCO Number: 176-7577
  3. Metalwork Fitting Pneumatic Male Stud (Sambungan Lurus)
    Mulai

    Rp93.900

    Metalwork Fitting Pneumatic Male Stud (Sambungan Lurus)
    Deskripsi:
    Miniaturized automatic Fitting RL1 Ø12 coupling 3/8
    atribut:
    • Body Material: Brass
    • Functional Denomination: Fitting Male Straight
    • Max Input Pressure (bar): 016
    • Min Input Pressure (bar): -0.99
    • Maximum Temperature (°C): 80
    • Minimum Temperature (°C): -20
    • Products Series: Automatic Fitting \"R\" Series
    • Push-in Fitting For Pipe (Ø): 12
    • Thread Type: Cylindrical Gas
  4. ASOH Flare Elbow (Sambungan Nepel L)
    Mulai

    Rp95.900

    ASOH Flare Elbow (Sambungan Nepel L)
    Deskripsi:
    Elbow type flare joint.
    atribut:
    • Type: Copper pipe fittings
    • Maximum Operating Pressure (MPa): 3.45
  5. Onda Female Tee (Sambungan T Drat)
    Mulai

    Rp109.900

    Onda Female Tee (Sambungan T Drat)
    Deskripsi:
    Fitting/penyambung pipa air panas (Fitting pipa pe-x)
    atribut:
    • Material: Brass
  6. ASOH Flare Joint (Sambungan Nepel)
    62%
    Mulai

    Rp18.900

    ASOH Flare Joint (Sambungan Nepel)
    Deskripsi:
    This joint is used to connect a copper tube, which is spread out in a trumpet shape with a dedicated tool, to a device or device.
  7. RUCIKA Sambungan Pipa PVC Union Thread AW
    Mulai

    Rp49.900

    RUCIKA Sambungan Pipa PVC Union Thread AW
    atribut:
    • SNI License: Yes
    • SNI Number: 86/S/RE/II.2/2014_
  8. TSP Malleable Iron Pipe Fittings Black Steel Union (Union Baja Hitam)
    Mulai

    Rp50.900

    TSP Malleable Iron Pipe Fittings Black Steel Union (Union Baja Hitam)
    atribut:
    • Material: Iron
    • Coating: Black Steel
  9. AS ONE One Touch Pipe Fitting Union Elbow
    Mulai

    Rp64.900

    AS ONE One Touch Pipe Fitting Union Elbow
    atribut:
    • Applicable Tube Outer Diameter (mm): 6
    • Fluid Used: Air, water
    • Usage Pressure Range (MPa): Air/0 - 0.8, Water/0 - 0.56
    • Material: Body/PBT (Polybutylene terephthalate), Metal part/brass, Lock part/POM (polyacetal) O-ring/NBR (nitrile rubber)
    • Type: Union elbow
    • Operating Temperature Range (°C): 0 - 60
    • Package Size (mm): 100x100x15
  10. Metalwork Fitting Pneumatic Male Stud Para (Sambungan Lurus)
    Mulai

    Rp53.900

    Metalwork Fitting Pneumatic Male Stud Para (Sambungan Lurus)
    Deskripsi:
    Miniaturised automatic Fitting RL1 Ø 8 coupling 1/8
    atribut:
    • Body Material: Brass
    • Functional Denomination: Fitting Male Straight
    • Max Input Pressure (bar): 016
    • Min Input Pressure (bar): -0.99
    • Maximum Temperature (°C): 80
    • Minimum Temperature (°C): -20
    • Products Series: Automatic Fitting \"R\" Series
    • Thread Type: Cylindrical Gas
  11. TRUST Copper Fittings - Elbow (Sambungan L Tembaga)
    Mulai

    Rp6.900

    TRUST Copper Fittings - Elbow (Sambungan L Tembaga)
    Deskripsi:
    Cooper Fittings for Airconditioning and Refrigeration
    atribut:
    • Material: Copper
  12. Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)
    Mulai

    Rp17.900

    Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)
    atribut:
    • Standard Color: Black
    • Proof Pressure (MPa): 1.5
    • Negative Pressure: -750mmHg(10Torr)
    • Ambient and Fluid Temperature (°C): -20-70
    • Applicable Tubing: Soft Nylon or Polyurethane
  13. TRUST Copper Fittings - Tee (Sambungan T Tembaga)
    Mulai

    Rp12.900

    TRUST Copper Fittings - Tee (Sambungan T Tembaga)
    Deskripsi:
    Cooper Fittings for Airconditioning and Refrigeration
    atribut:
    • Material: Copper
  14. Ihara Science KT Union Tee B-1 series (Sambungan Tee)
    Mulai

    Rp139.900

    Ihara Science KT Union Tee B-1 series (Sambungan Tee)
    atribut:
    • Type: B-1
    • Rates Pressure (MPa): 7.0
    • Material (main body): Brass
  15. Metalwork Pneumatic Coupling
    Mulai

    Rp1.399.900

    Metalwork Pneumatic Coupling
    Deskripsi:
    BASIC series valve electro-pneumatic couplings monostable with mechanical spring
    atribut:
    • Type: Electro-pneumatic
    • Functional Denomination: Valves
    • Max. Input Pressure N (bar): 10
    • Maximum Temperature (°C): 60
    • Minimum Temperature (°C): -10
    • Protection Degree: IP 65
    • Thread Type: Cylindrical Gas
  16. PSF Copper Elbow 90° (Knee Tembaga)
    Mulai

    Rp11.900

    PSF Copper Elbow 90° (Knee Tembaga)
    Deskripsi:
    Untuk menyambung pipa tembaga ASTM B280, ASTM B819, ASTM B88, dl. dengan cara las(Brazing). Dibuat secara metode wrot sehingga mampu melayani tekanan kerja yang sangat tinggi. Banyak dipakai untuk pekerjaan Gas Medis, instalasi AC, dan instalsi lainnya
    atribut:
    • How to Install: Welding
    • Material: Pure Copper
  17. PSF Copper Internal Thread Fitting (Sok Drat Dalam Tembaga)
    Mulai

    Rp54.900

    PSF Copper Internal Thread Fitting (Sok Drat Dalam Tembaga)
    Deskripsi:
    Untuk menyambung pipa tembaga ASTM B280, ASTM B819, ASTM B88, dl. dengan cara las(Brazing). Dibuat secara metode wrot sehingga mampu melayani tekanan kerja yang sangat tinggi. Banyak dipakai untuk pekerjaan Gas Medis, instalasi AC, dan instalsi lainnya
    atribut:
    • Female Adaptor: Inner Thread Socket
    • How to Install: Welding
    • Material: Copper
  18. PSF Copper Long Elbow 90° (Knee Tembaga)
    Mulai

    Rp30.900

    PSF Copper Long Elbow 90° (Knee Tembaga)
    Deskripsi:
    Untuk pipa tembaga ASTM B280, ASTM B819 , ASTM B88Elbo Tembaga Fitting untung menyambung pipa tembaga berseri yang berbelok dengan leher lebih panjang. Dibuat dengan metode Wrot Copper, Seamless. Sehingga mampu melayani tekanan kerja yang sangat tinggi, cocok untuk instalasi AC R410, R32, serta pekerjaan Gas Medis.
Daftar Harga union pipe Terbaru October 2026
ESCO Flare Union 3/8 Inch X 1/2 Inch (Sambungan Nepel)Rp499.900
ASOH Flare Elbow Double-Ended (Sambungan Nepel L)Rp189.900
Metalwork Fitting Pneumatic Male Stud (Sambungan Lurus)Rp93.900
ASOH Flare Elbow (Sambungan Nepel L)Rp95.900
Onda Female Tee (Sambungan T Drat)Rp109.900
ASOH Flare Joint (Sambungan Nepel)Rp18.900
RUCIKA Sambungan Pipa PVC Union Thread AWRp49.900
TSP Malleable Iron Pipe Fittings Black Steel Union (Union Baja Hitam)Rp50.900
ASOH Flare Nut (Nut Nepel)Rp24.900
AS ONE One Touch Pipe Fitting Union ElbowRp64.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)