Beli union coupling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Electric Power Cable Vinyl Cabtire Round Cord VCT-F (Kabel Listrik)
    Mulai

    Rp1.299.900

    Fuji Electric Power Cable Vinyl Cabtire Round Cord VCT-F (Kabel Listrik)
    atribut:
    • Maximum Operating Temperature (°C): 60
  2. Tyrone HSC Chain Block 0.5Ton
    Mulai

    Rp1.799.900

    Tyrone HSC Chain Block 0.5Ton
    atribut:
    • Size: 3 M
    • Capacity: 0,5 Ton
  3. Fuji Electric Power Cable Vinyl Cabtire Round Cord VCT-F 4 Cores (Kabel Listrik)
    Mulai

    Rp2.099.900

    Fuji Electric Power Cable Vinyl Cabtire Round Cord VCT-F 4 Cores (Kabel Listrik)
    atribut:
    • Maximum Operating Temperature (°C): 60
    • Number of Cores: 4
  4. ULTRA Hoist Chain Block Type HSZ-B
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  5. Elephant Katrol Rantai Manual (Katrol / Takel)
    Mulai

    Rp2.899.900

    Elephant Katrol Rantai Manual (Katrol / Takel)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  6. SHINAGAWA Oil Resistant Flexible Cabtire Cord
    Mulai

    Rp669.900

    SHINAGAWA Oil Resistant Flexible Cabtire Cord
    atribut:
    • Rated (V): 300
    • Total Length (m): 10
  7. Tyrone HSC Chain Block 5Ton
    Mulai

    Rp4.499.900

    Tyrone HSC Chain Block 5Ton
    atribut:
    • Capacity: 5 Ton
  8. Tyrone Katrol Rantai HSC 2Ton (Takel)
    Mulai

    Rp2.099.900

    Tyrone Katrol Rantai HSC 2Ton (Takel)
    atribut:
    • Capacity: 2 Ton
  9. Elephant Chain Block
    Mulai

    Rp2.699.900

  10. Tyrone HSC Chain Block 1Ton
    Mulai

    Rp1.599.900

    Tyrone HSC Chain Block 1Ton
    atribut:
    • Capacity: 1 Ton
  11. KDK AC Plug Cord
    Mulai

    Rp369.900

    KDK AC Plug Cord
    atribut:
    • Number of Cores: 3
    • Number of Wire/Wire Diameter: 30 peaces/0.18mm
    • Rated (V): 125-7A
    • Total Length (m): 3
  12. TOYO Chain Block
    Mulai

    Rp2.099.900

    TOYO Chain Block
    atribut:
    • Color: Orange
    • Material: Carbon Steel
  13. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  14. Vital Katrol Rantai
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  15. Matlock Hand Chain Hoist Complete with Overload Brake
    Mulai

    Rp6.699.900

    Matlock Hand Chain Hoist Complete with Overload Brake
    atribut:
    • Standards Met: BS EN 13157+A1:2009;EC Council Directive 2006/42/EC Machinery Compliant
    • Load Chain Diameter: 8mm
    • Product Number: MCH2T
    • Hook Type: Safety Hook
    • Weight Each: 14.6kg
    • Number Columns of Load Chains: 1
    • Standard Lift: 3m
    • Capacity (kg): 2000
    • Load Chain Diameter (mm): 8
    • Standard Lift (m): 3
    • Weight Each (Kg): 14.6
  16. Crosby Screw Pin Anchor Shackles G-209
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Crosby Screw Pin Anchor Shackles G-209
    Deskripsi:
    - Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
  17. TRUSCO High Power Dresser Holder Replacement Blades
    Mulai

    Rp78.900

    TRUSCO High Power Dresser Holder Replacement Blades
    atribut:
    • Set Contents: Dedicated Replacement Blade 12 Pieces
    • Outside Diameter (mm): 28
    • Inside Diameter (mm): 6.4
    • Blade Width (mm): About 18
    • Purpose of Use: DH-240M, DH-265 dual purpose replacement blade.
  18. Tyrone HSC Chain Block 3Ton (Katrol)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    Tyrone HSC Chain Block 3Ton (Katrol)
    atribut:
    • Capacity (t): 3
Daftar Harga union coupling Terbaru April 2026
Fuji Electric Power Cable Vinyl Cabtire Round Cord VCT-F (Kabel Listrik)Rp1.299.900
Tyrone HSC Chain Block 0.5TonRp1.799.900
Fuji Electric Power Cable Vinyl Cabtire Round Cord VCT-F 4 Cores (Kabel Listrik)Rp2.099.900
ULTRA Hoist Chain Block Type HSZ-BRp959.900
Elephant Katrol Rantai Manual (Katrol / Takel)Rp2.899.900
SHINAGAWA Oil Resistant Flexible Cabtire CordRp669.900
KRISBOW Katrol Rantai Heavy DutyRp1.499.900
Tyrone HSC Chain Block 5TonRp4.499.900
Tyrone Katrol Rantai HSC 2Ton (Takel)Rp2.099.900
Elephant Chain BlockRp2.699.900

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)