RS PRO Female Banana Socket Solder Termination

Sebelum PPN:
Rp51.900
Spesifikasi
ColourRed
Connector Size (mm)4
Contact MaterialBrass
Contact PlatingSilver Plated
Current Rating (A)10
GenderFemale
Insulation MaterialPolypropylene
Length (mm)28.5
Termination MethodSolder
TypeBanana Plug
Voltage Rating (V)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Banana Connector - Female
Looking to make your own test leads, then RS PRO has the perfect addition in the female banana connector. This socket connector is the ideal solution for making test leads to your specification. Upon inspection, the socket offers high-grade plastic insulation with a centre contact made from silver-plated brass with a solder termination method. It is suitable for panels up to 13.5 mm thickness and is designed to accommodate standard 4 mm insulated or non-insulated banana plugs.

Applications
There are many variations of banana plug connectors so it’s important to have a variety of cable leads of various lengths especially if you frequently use multi-meters, voltage meters, or oscilloscopes. The most cost-effective way is to make your own, that way you can set up your workstation or benchtop to be more productive. Banana Plugs are most often used to terminate patch cords for test equipment, audio leads and many other test and installation applications such as
Electrical and Electronic servicing
Automotive
Maintenance
How do you make a banana plug test lead?
Terminating the plug connector is very straight forward, the centre contact has an aperture for the cable wire to be soldered. Once soldered assemble all the plug elements back together now your test lead is ready for use.
Feature
Features and Benefits
Female banana plug
Silver-plated brass contact
Keeps your cables and equipment safe
Voltage rating: 250V AC
Current rating: 10A
Polypropylene insulation material to ensure a strong and durable plug

Ulasan Produk

Tidak ada ulasan

Halaman Terkait