Beli ultra clamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASADA Ultra Clamp Quickatribut:
- Width (mm): 370
- Applicable Pipe: 125-300A
- Height (mm): 440
- ASADA Ultra Clamp (Quick) No.1Deskripsi:Fast, accurate fixing, centering, and temporary attachment of pipes, pipes, and joints are possible. Easy centering because the pipe fixing part is rod-shaped. Because stainless steel material is used for the piping contact part, it can be used regardless of iron or stainless steel material. One-touch opening and closing with quick buttons, easy installation and removal! Temporary piping and centeringatribut:
- Cutting Capacity (inch): (Pipe fixing) 1 to 2-1 / 2
- SUPER TOOL Pipe Welding Clamp (Klem Las Pipa)atribut:
- Finish Material: Piping contact part of the main body, butterfly bolts: Stainless steel
- STANLEY Screwdriver Bit Set (Obeng)Deskripsi:Set Content :- Phillips : PH1, PH2- Slotted : 3/16inch, 1/4inch- Hex: 3, 4, 5, 6mm and Hex: 3/16", 5/32", 7 /32", 9/64"- SQ : #1, #2 and Pozidriv : #1, #2- Torx : #15, #25
- JTC Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:*Low profile design for most of industrial applications.*Forging base as the strongest construction to catch the needs in industry market.*Housing welding onto the forged base makes to be free of leakage problem as well.*Telescopic design of AJ300 & AJ500 reaches the extra needed during operating to save time and labor cost much.*Telescopic design of AJ120,AJ220,AJB1527 and AJB2035 reaches the extra height during operation to save time and costs.*AJB1527,AJB2035,AJB300 and AJB500 equipped with two large Dia. Rubber wheels provide the greatest convenience and mobility you need.*Air / Hydraulic design make you free pumping handle also with the most efficiencyand time saving.atribut:
- Maximum Capacity (t): 22
- BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)Deskripsi:Using the tension meter makes it easy to adjust the tension of the V-belt._x000D_In addition, deflection and load can be measured at the same time.
- KDS Pipe Clamp (Klem Pipa)Deskripsi:-Temporal fixing clamp able to be freely and flexibly expanded and tightened using a pipe.-Threading of the pipe is not needed.-With a rubber pad not to damage the objects.-With a movable handle to tighten with one-hand.atribut:
- Throat: 60mm
- Dimensions: 215x72x125mm
- Tightening Force: 1000kg
- KING TONY Working Gloves (Sarung Tangan)Deskripsi:- Strap design for easy adjustments- Comfortable and breathable fabric materialatribut:
- Size: 2L
- Width (mm): 112
- Overall Length (mm): 240
- SUMNER Pipe Welding Clamp (Klem Las Pipa)Deskripsi:Standard pipe-welding clamps fit around a pipe and have screws that can be individually adjusted to fit-up another pipe or fitting.atribut:
- UNSPSC: 23171511
- Features: Alignment Screws; Push Button Design; Rapid Adjustment Action; Rugged Frame; Stainless Steel Contacts
- Tool Type: Pipe Clamp
- KING TONY Working Gloves PU (Sarung Tangan)Deskripsi:- Strap design for easy adjustments- Comfortable and breathable fabric materialatribut:
- Size: XL
- Width (mm): 107
- Overall Length (mm): 235
- Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)Deskripsi:Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksiatribut:
- Working Pressure (kg/cm²): 8
- Kabel: Without cable
- Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)Deskripsi:Mounting brackets for industrial fans allow fan heads to attach to a wall, ceiling, or post for circulating air right where it's needed. This mounting hardware supports the fan head and serves as a connection point between the fan head and its mounting surface. These brackets can be used with a compatible fan head for a new installation or to change hardware when relocating a fan head.
- monotaro.id Hex Bolt White Half Threaded (Baut Hexagonal)atribut:
- Material: Steel
- Surface Treatment: Galvanis
- KING TONY Two-Way Screwdriver Hex Shank (Obeng Otomotif)Deskripsi:Shank material - CR-V alloy steelGrip material - PPFinishing - chrome platedIt is used in the working environment less than 60° CTwo-way screwdriver hex shankatribut:
- Philips: PH2
- Tip Width (mm): 7
- Tip Thickness (mm): 1.2
- Grip Material: PP
- Finishing: Chrome Plated
- Shank Material: CR-V Alloy Steel
Daftar Harga ultra clamp Terbaru October 2026
| ASADA Ultra Clamp Quick | Rp22.999.900 |
| ASADA Ultra Clamp (Quick) No.1 | Rp10.999.900 |
| SUPER TOOL Pipe Welding Clamp (Klem Las Pipa) | Rp6.799.900 |
| STANLEY Screwdriver Bit Set (Obeng) | Rp109.900 |
| JTC Hydraulic Bottle Jack (Dongkrak Botol) | Rp10.999.900 |
| BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt) | Rp3.499.900 |
| KDS Pipe Clamp (Klem Pipa) | Rp1.099.900 |
| M10 Screwdriver Hex Shank (Obeng) | Rp42.900 |
| KING TONY Working Gloves (Sarung Tangan) | Rp299.900 |
| SUMNER Pipe Welding Clamp (Klem Las Pipa) | Rp5.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/ASADA%20Ultra%20Clamp%20Quick/j9P106580693-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Lain%20-%20lain/ASADA%20Ultra%20Clamp%20(Quick)%20No_1/irP106580675-1.jpg)
/9kP105548344-1.jpg)
/qcP107038948-1.jpg)
/P101535180-1.jpg)
/e8P102362512-3.jpg)
/P102766709-1.jpg)
/jkP103775704-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Inspeksi/Sarung%20Tangan%20Polyester%20untuk%20QC%20%26%20Kerja%20Presisi/KING%20TONY%20Working%20Gloves%20(Sarung%20Tangan)/9hP107002341-1.jpg)
/8pP109496313-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Mekanik/KING%20TONY%20Working%20Gloves%20PU%20(Sarung%20Tangan)/2fP107001087-1.jpg)

/fwP102540572-2.jpg)
/ayP109992394-11.jpg)
/13P105734039-1.jpg)
/14P107002040-1.jpg)
/P102540590-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)