Beli uct 212 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Take-Up Unit Oil-Free Type (Take-Up Bearing)atribut:
- Shape: Take-up unit
- NTN Take-Up Units Cast Housing Set Screw Typeatribut:
- Specifications: Oil-lubrication type cast iron take-up shape, Set screw type
- Finish Material: High Carbon Chromium Steel Bearing
- Working Temperature Range (°C): -15 to 100
- NTN Bearing Unit Take-Up Unit (Take-Up Bearing)atribut:
- Shape: Take-up unit
- FYH Pillow Block Bearing UCP Series (Bearing Duduk)Deskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- FYH (Nippon Pillow Block) Block 300 Type UCTU SeriesDeskripsi:Cylindrical hole groove steel frame take-up unit, 300 type
- FYH UCTL Grooved Steel Frame with Take-Up Type (Cylindrical Hole) (Take-Up Bearing)atribut:
- Dimension H1: 44mm
- Dimension N: 15mm
- Mounting Bolt Nominal Designation: M12
- Shape: Take-up type
- SKF Take-Up Cast Iron Housing TU Series (Take-Up Bearing)Deskripsi:Take-up cast iron housings are non-split housings made of grey cast iron and are designed to provide a high degree of stiffness and accommodate heavy loads acting in different directions. These types of loads are typically encountered in conveyors, roller beds and crushers.atribut:
- Angular Position of the Housing Thread (Rα) (°): 30
- Coating: Without
- Diameter of Head Sphere of Grease Fitting (DN) (mm): 6.5
- Grease Fitting: With
- Hexagonal Key Size for the Grease Fitting (SWN) (mm): 7
- Housing Thread for the Grease Fitting (RG): 1/4-28 UNF
- Housing Type: Take-up
- Material: Cast iron
- Material, Housing: Cast iron
- Relubrication Hole: With
- Thread of the Grease Fitting (GN): 1/4-28 SAE-LT
- UNSPSC: 31171536
- FYH Take-Up Type Unit (Take-Up Bearing)atribut:
- Shape: Take-up type unit
- SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Sealing Type: Non-Contact
Daftar Harga uct 212 Terbaru October 2026
| NTN Take-Up Unit Oil-Free Type (Take-Up Bearing) | Rp289.900 |
| NTN Take-Up Unit Oil Supply Type (Take-Up Bearing) | Rp259.900 |
| NTN Take-Up Units Cast Housing Set Screw Type | Rp4.999.900 |
| NTN Bearing Unit Take-Up Unit (Take-Up Bearing) | Rp259.900 |
| FYH UCT Take-Up Type (Cylindrical Hole) (Take-Up Bearing) | Rp369.900 |
| FYH Pillow Block Bearing UCP Series (Bearing Duduk) | Rp169.900 |
| NSK Pillow Block UCT (Mounted Bearing) | Rp119.900 |
| FYH (Nippon Pillow Block) Block 300 Type UCTU Series | Rp21.999.900 |
| FYH UCT Take-Up Type (Cylindrical Hole, with Cover) (Take-Up Bearing) | Rp749.900 |
| NTN Spherical Roller Bearing (Laher Cembung) | Rp659.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/hlP102403633-4.jpg)
/icP102403660-3.jpg)

/jjP102403703-3.jpg)
%20(Take-Up%20Bearing)/b2P102821398-4.jpg)
/7sP102052280-5.jpg)
/P102822209-1.jpg)
/FYH%20(Nippon%20Pillow%20Block)%20Block%20300%20Type%20UCTU%20Series/7gP113199268-1.jpg)
%20(Take-Up%20Bearing)/P102821307-1.jpg)
/mxP101511825-4.jpg)
/ooP102083888-5.jpg)
/g0P112170576-1.jpg)
%20(Take-Up%20Bearing)/P102821352-1.jpg)
/qsP106828964-1.jpg)
/c9P112164441-1.jpg)
/P102821972-1.jpg)
/P102083901-2.jpg)
/P102049501-2.jpg)
/P102821103-1.jpg)
/qoP104064960-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)