Beli ucp 205 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  2. NTN Pillow Block Cast Housing Set Screw Type (Bearing Duduk)
    50%
    Mulai

    Rp149.900

    NTN Pillow Block Cast Housing Set Screw Type (Bearing Duduk)
    atribut:
    • Finishing Material: Bearing: High carbon chromium steel bearing, Bearing Housing: Cast Iron
    • Working Temperature Range (°C): -15 to 100
  3. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  4. Power Genex Solenoid Valve ESV-10 Series (Katup Solenoid)
    Mulai

    Rp1.099.900

    Power Genex Solenoid Valve ESV-10 Series (Katup Solenoid)
    Deskripsi:
    - 5 port pilot / no lubrication- Excellent durability- Suitable for operation of even large-sized actuators with large effective section area of valve- Suitable for PLC control system and computerized system due to a low power consumption- Direct NAMUR mounting type
    atribut:
    • Applicable Cylinder Size for Reference (mm): Ø32-Ø125
    • Coil Insulation Class: Class F
    • Effective Section Area (mm²): 31.2
    • Electrical Connections: PG9
    • Flow Coefficient (Cv): 1.7
    • Fluid: Air, Inert Gas
    • Lubrication: Non-lubricant (if necessary, turbine oil ISO VG32 or equivalent recommended)
    • Manual Operation: Non-lock push type
    • Maximum Operating Frequency (cycle/s): 5
    • Operating Pressure Range (bar): 1.5-9
    • Operating Response Time (ms): Less than 30
    • Operating Temperature (°C): +5 to +60
    • Pneumatic Connections: PT(Rc) 1/4
    • Power Consumption (VA): AC 4.5/3.6 (50/60Hz)
    • Power Consumption (W): DC 2.8
    • Protection Class: IP65
    • Voltage Fluctuation Tolerance (%): ± 10 of applicable voltage
  5. FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)
    30%
    Mulai

    Rp249.900

  6. SKF Housing Adapter Sleeve (Adaptor Laher)
    14%
    Mulai

    Rp169.900

    SKF Housing Adapter Sleeve (Adaptor Laher)
    Deskripsi:
    Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.
    atribut:
    • Holes for Oil Injection: Without
    • Taper: 1:12
  7. Schneider Electric Variable Speed Drive Altivar Easy 310 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp4.399.900

    Schneider Electric Variable Speed Drive Altivar Easy 310 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Number of Phases: 3 Phases
    • Rated Supply Voltage (V): 380-460 (-15 to 10%)
  8. SKF Square Flanged Ball Bearing Unit (Mounted Bearing)
    Mulai

    Rp409.900

    SKF Square Flanged Ball Bearing Unit (Mounted Bearing)
    Deskripsi:
    These square flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.- Resist high levels of contamination- Designed for high temperatures and speeds- Accommodate relatively heavy loads- Cost-effective
    atribut:
    • Number of Bolt Holes for Fasteners: 4
    • Shaft Diameter (mm): 30
    • Housing Type: Flanged
    • Bore Type: Cylindrical
    • Housing Overall Width (mm): 30
    • Coating: Without
    • Fastening Bolt Hole Type: Plain
    • Limiting Speed (rpm): 5000
    • Lubricant: Grease
  9. FYH Square Flange Type Unit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    FYH Square Flange Type Unit
    atribut:
    • Shaft Hole Classification: Cylindrical hole (with set screw)
    • Cover: None
    • Shape: Square flange type unit
  10. NTN Square Flange Unit Without Oil Supply (Mounted Bearing)
    Mulai

    Rp239.900

  11. ASB Insert Bearing
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  12. FYH UCP Pillow Type (Cylindrical Hole) (Bearing Duduk)
    Mulai

    Rp269.900

  13. LARKIN Crimp Terminal Cable Lug (Skun)
    Mulai

    Rp179.900

    LARKIN Crimp Terminal Cable Lug (Skun)
    Deskripsi:
    Lug kabel tembaga berlaku untuk koneksi kabel inti tembaga atau Aluminium dan peralatan elektronik.Produk mengadopsi pengerjaan pengelasan gesekan.Lugs memiliki karakteristik seperti kekuatan las tinggi, umur panjang, dan sebagainya.Cocok untuk perangkat distribusi, sambungan kabel listrik tenaga listrik dan peralatan listrik.
  14. Fort Crimp Terminal Long Copper Lug (Skun)
    Mulai

    Rp14.900

  15. Fort Crimp Terminal Ring Type (Skun/Cable Lug)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  16. ASB Pillow Block Bearing (Bearing Duduk)
    27%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp31.900

Daftar Harga ucp 205 Terbaru October 2026
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
NTN Pillow Block Cast Housing Set Screw Type (Bearing Duduk)Rp149.900
SKF Pillow Block Ball Bearing (Bearing Duduk)Rp279.900
Power Genex Solenoid Valve ESV-10 Series (Katup Solenoid)Rp1.099.900
FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)Rp249.900
FYH Pillow Type Unit UCP Type (Bearing Duduk)Rp159.900
ABC Corp. Pillow Block Bearing UCP Series (Bearing Duduk)Rp28.900
SKF Housing Adapter Sleeve (Adaptor Laher)Rp169.900
Schneider Electric Variable Speed Drive Altivar Easy 310 (Inverter Drive Kecepatan Variabel)Rp4.399.900
SKF Square Flanged Ball Bearing Unit (Mounted Bearing)Rp409.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait