Beli uc 207 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH Ball Bearing for Unit UC 200 Series For Light Load
    Mulai

    Rp91.900

    FYH Ball Bearing for Unit UC 200 Series For Light Load
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. FAG Radial Insert Ball Bearings
    Mulai

    Rp86.900

    FAG Radial Insert Ball Bearings
    Deskripsi:
    Radial insert ball bearings are ready-to-fit machine elements. In combination with drawn shafts, they are particularly easy to fit and suitable for the design of economical bearing arrangements. They are highly suitable where predominantly radial loads must be supported.
  3. ASB Insert Bearing
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

  4. TR Insert Bearing
    70%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp40.900

  5. FYH Pillow Block Bearing UCP Series
    69%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FYH Pillow Block Bearing UCP Series
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  6. FYH Unit Ball Bearing Uc 300 Series (For Heavy Load) (Laher)
    Mulai

    Rp209.900

    FYH Unit Ball Bearing Uc 300 Series (For Heavy Load) (Laher)
    atribut:
    • Compatible Main Part Series Name: UC
    • Shape: Cylindrical hole shape
    • Load Classification: For heavy load
  7. FYH Ball Bearings for SB Units (Cylindrical Holes)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp83.900

    FYH Ball Bearings for SB Units (Cylindrical Holes)
    atribut:
    • Shaft Hole Classification: Cylindrical hole with set screw
    • Load Classification: For light load
    • Shape: SB
    • Type: Standard goods
  8. NTN Bearing Unit
    Mulai

    Rp21.900

  9. Gulaku Gula Pasir Premium Putih
    Rating:
    99% of 100
    (59)
    Mulai

    Rp4.900

    Gulaku Gula Pasir Premium Putih
    Deskripsi:
    Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.
    atribut:
    • Type: Premium Putih
    • Packaging: Bag
  10. SKF Insert Bearings
    Mulai

    Rp119.900

    SKF Insert Bearings
    Deskripsi:
    Insert bearings are based on sealed deep groove ball bearings. These insert bearings are suitable for applications where smooth running is a key operational parameter. It can accommodate heavier axial loads than any other insert bearing. The bearings are seald on both sides, made of sheet steel reinforced NBR, and are fitted in a recess on the outer ring and ride against the inner ring shoulder to act as contact seals.
    atribut:
    • Bearing Material: Bearing steel
    • Bore Type: Cylindrical
    • Cage: Non-metallic
    • Coating: Without
    • Inner Ring Extension: None (standard ring)
    • Lubricant: Grease
    • Outer Ring Type: Spherical
    • Relubrication Feature: Without
    • Retaining Feature, Inner Ring: Interference fit
    • Rolling Elements: Balls
    • Sealing: Seal on both sides
    • Sealing Type: Contact, RS1
  11. SKF Insert Bearing with an Eccentric Locking Collar and Narrow Inner Ring
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    SKF Insert Bearing with an Eccentric Locking Collar and Narrow Inner Ring
    Deskripsi:
    Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has a narrow inner ring extended on one side, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
    atribut:
    • Coating: Without
    • Outer Ring Type: Spherical
    • Bore Type: Cylindrical
    • Sealing: Seal on both sides
    • Sealing Type: Contact, standard
    • Bearing Material: Bearing steel
    • Cage: Non-metallic
    • Inner Ring Extension: On one side
    • Lubricant: Grease
    • Relubrication Feature: With
    • Retaining Feature, Inner Ring: Eccentric collar
    • Rolling Elements: Balls
Daftar Harga uc 207 Terbaru March 2026
FYH Ball Bearing for Unit UC 200 Series For Light LoadRp91.900
FAG Radial Insert Ball BearingsRp86.900
NTN Ball Bearing For UnitRp94.900
NSK Pillow Block UCRp169.900
ASB Insert BearingRp14.900
TR Insert BearingRp40.900
FYH Pillow Block Bearing UCP SeriesRp129.900
FYH Unit Ball Bearing Uc 300 Series (For Heavy Load) (Laher)Rp209.900
FYH Insert Bearing UC TypeRp89.900
FYH Ball Bearings for SB Units (Cylindrical Holes)Rp83.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)