Beli tyrolit grinding wheel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KINIK Mata Gerinda Surfaceatribut:
- Abrasive Material: White Aluminium Oxide
- NORTON Mata Gerinda Datar T1-A Putih #100atribut:
- Gritty: 100
- Color: White
- TYROLIT Mata Gerinda Potongatribut:
- Diameter (inch): 5
- Specification: A30-BF
- Arbor (mm): 22.23
- Width (mm): 2.5
- Dimensions (mm): 125x2.5x22.23
- NORTON Grinding Wheel Straight T1-A White #60Deskripsi:Ideal for grinding many kinds of tool steels, including heat-sensitive steels, at light to moderate feed rates, this 38A AO Type 01 >4-inch toolroom wheel is made with friable aluminum oxide that provides burn-free, cool cutting. Offering consistently excellent dimensional accuracy and balance, the wheel is made with a vitrified bond that works with CNC cutting tool machines along with cylindrical and surface grinders. You can also use this versatile wheel on soft carbon steels and super alloys.atribut:
- Abrasive Wheel Type: T1
- Gritty: 60
- Material: Aluminium Oxide
- Color: White
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
- TYROLIT Cutting Grindstone Premium LineDeskripsi:-Most significant position Premium line product among TYROLIT's three-stage grade.-Iron and stainless steel dual purpose, excellent cutting performance for a wide range of work .-Has moderate flexibility and is an extremely safe whetstone that is difficult to rupture.-For cutting of standard steel, stainless steel etc.-Premium type (excellent performance against hard-to-cut materials).atribut:
- Abrasive: A
- Hole Diameter (mm): 22.23
- Maximum Operating Speed (rpm): 12250
- Outer Diameter (mm): 125
- NORTON Mata Gerinda Datar T1-A Hijauatribut:
- Color: Green
- Material: Sylicone Carbide
- Abrasive Wheel Type: T1
- TYROLIT Flap Discatribut:
- Outer DiameterxBlade LengthxHole Diameter: 100x20x16 (15)mm
- Accessories: With sleeve for 15mm hole
- Maximum Working Rotation Speed (rpm): 15300
- NORTON Grinding Wheel Straight T1-A White #46atribut:
- Gritty: 46
- Color: White
- PRESI Cutting Wheel Standard Resinoid Type AOatribut:
- Hardness (HV): 300-500
- Material: Low carbon, mild and extra mild and treated steels with medium cross-sections
- TYROLIT Cutting Grindstone Long LifeDeskripsi:-A cutting whetstone with excellent longevity and an outstanding product life compared to conventional products(40% increase on average).-Enables even faster cutting by adopting a new method for application of the abrasive material.-As abrasive grains unique to TYROLIT are used, this enables smooth cutting.-Has moderate flexibility and is an extremely safe whetstone that is difficult to rupture.-For cutting of standard steel, stainless steel etc.-Premium type (excellent performance against hard-to-cut materials).-Premium type (excellent performance against hard-to-cut materials).atribut:
- Abrasive: A
- Hardness: S
- Hole Diameter (mm): 22.23
- BOSCH Mata Gerinda Potong Metal Best RangeDeskripsi:- Cocok untuk bahan bangunan umum seperti beton, batu bata, granit, pipa besi cor dan logam.- Kecepatan potong yang sangat baik berkat Speed Slots untuk mengurangi gesekan samping.- Agar mata gerinda tahan lama, gunakan pada material dengan segment height maksimal 15 mm.atribut:
- Wheel Shape: Straight
- DMX Mata Gerinda Potong KeramikDeskripsi:Pisau potong Marble dan Granit
- NORTON Tool Grinding Wheel Straight Cup T6Deskripsi:GOOD CHOICE FOR LIGHT GRINDING OF TOOL STEELBENEFITS- Cool and burn-free cutting; ideal for heat-sensitive applications with light to moderate feed rates- Excellent balance and dimensional accuracy time after time- Exceptionally cool cutting in light pressure grinding applications, or heat-sensitive applications- Ideal for use across a broad variety of tool steels
- NORTON Grinding Wheel Straight T1-A White #80atribut:
- Gritty: 80
- Color: White
- NORTON Mata Gerinda Datar T1-A Abu-abuDeskripsi:Used on surface, cylindrical, and tool and cutter grinders, Norton precision, form-holdingvitrified toolroom wheels maximize your productivity.atribut:
- Material: Aluminium Oxide
- Color: Grey
Daftar Harga tyrolit grinding wheel Terbaru January 2026
| KINIK Mata Gerinda Surface | Rp139.900 |
| NORTON Mata Gerinda Datar T1-A Putih #100 | Rp209.900 |
| TYROLIT Mata Gerinda Potong | Rp34.900 |
| NORTON Grinding Wheel Straight T1-A White #60 | Rp239.900 |
| KINIK Mata Gerinda GC | Rp139.900 |
| TYROLIT Cutting Grindstone Premium Line | Rp56.900 |
| Nippon Resibon Mata Gerinda | Rp13.900 |
| NORTON Mata Gerinda Datar T1-A Hijau | Rp139.900 |
| TYROLIT Flap Disc | Rp509.900 |
| NORTON Grinding Wheel Straight T1-A White #46 | Rp229.900 |
Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)