TYROLIT Cutting Wheel Premium Line (Batu Gerinda Potong)

Sebelum PPN:
Rp95.900 - Rp119.900
Spesifikasi
AbrasiveA
Hole Diameter (mm)22.23
Maximum Operating Speed (rpm)12250
Outer Diameter (mm)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Most significant position Premium line product among TYROLIT's three-stage grade.
-Iron and stainless steel dual purpose, excellent cutting performance for a wide range of work .
-Has moderate flexibility and is an extremely safe whetstone that is difficult to rupture.
-For cutting of standard steel, stainless steel etc.
-Premium type (excellent performance against hard-to-cut materials).

Ulasan Produk

Tidak ada ulasan