TYROLIT Cutting Wheel Long Life (Batu Gerinda Potong)

Sebelum PPN:
Rp109.900 - Rp139.900
Spesifikasi
AbrasiveA
HardnessS
Hole Diameter (mm)22.23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-A cutting whetstone with excellent longevity and an outstanding product life compared to conventional products(40% increase on average).
-Enables even faster cutting by adopting a new method for application of the abrasive material.
-As abrasive grains unique to TYROLIT are used, this enables smooth cutting.
-Has moderate flexibility and is an extremely safe whetstone that is difficult to rupture.
-For cutting of standard steel, stainless steel etc.
-Premium type (excellent performance against hard-to-cut materials).
-Premium type (excellent performance against hard-to-cut materials).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait