Beli tutup tangki closet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOTO Dudukan & Tutup Kloset dengan Engsel Plastik
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  2. TOTO Plastic Toilet Seat & Cover with Plastic Hinges Round (Penutup Kloset)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

  3. Superlon Insulation Pipe Layer AC (Pipa AC)
    Mulai

    Rp9.900

    Superlon Insulation Pipe Layer AC (Pipa AC)
    Deskripsi:
    Superlon material is a higher density alternative for the regular line of Superlon insulation materials. It is harder, stronger, and tougher with a higher tensile strength than other equivalent materials in the market.Superlon material is highly durable with a shore C hardness of greater than 10 and density greater than 70kg/m³. Furthermore, like all other Superlon products, every piece of Superlon material is engineered, produced and controlled with stringent procedures to ensure quality and effectiveness.
    atribut:
    • Length (m): 1.8
  4. TOTO Kloset Duduk
    Mulai

    Rp5.099.900

    TOTO Kloset Duduk
    Deskripsi:
    Include:CE9 with Fitting :- CE9 : Squatting Toilet (Top Inlet)- T82C32 : Inlet Spud for C51, CE9, CW425JTV150NWV12J : Flush Valve with Vacuum Breaker for CE9
  5. TOTO Toilet Seat Cover Eco Washer (Penutup Dudukan Toilet)
    Mulai

    Rp1.599.900

    TOTO Toilet Seat Cover Eco Washer (Penutup Dudukan Toilet)
    Deskripsi:
    TOTO TCW11S adalah Eco-Washer (penutup kloset manual dengan bidet terintegrasi) yang dirancang sebagai model standar penerus seri TCW07S. Produk ini dilengkapi fitur Soft Closing (tutup kloset menutup secara perlahan dan tanpa suara) serta tuas ergonomis yang mudah dijangkau untuk mengatur semprotan air
    atribut:
    • Bowl Shape: Elongated / Regular
    • Depth (mm): 41
    • Material: PP (seat and cover)
    • Type: Soft closing model
    • Water Pressure (MPa): 0.5 - 0.75
    • Width (mm): 385
Daftar Harga tutup tangki closet Terbaru October 2026
TOTO Tank Cover (Tutup Tangki Kloset)Rp189.900
TOTO Dudukan & Tutup Kloset dengan Engsel PlastikRp159.900
TOTO Toilet Bowl Closed Coupled (Kloset Duduk)Rp1.099.900
TOTO Low Tank w/o Cover for SW638JPRp559.900
TOTO Tank Cover for SW420JPRp229.900
WD Cutting Wheel For Stainless Steel (Mata Gerinda Potong)Rp5.900
TOTO Tangki Kloset Duduk Kotak tanpa TutupRp799.900
TOTO Low Tank without Cover (Tangki Toilet)Rp449.900
TOTO Plastic Toilet Seat & Cover with Plastic Hinges Round (Penutup Kloset)Rp259.900
SAN-EI Floor Clean-OutRp199.900

Data diperbarui pada 25/10/2026 (Harga belum termasuk PPN)