Beli tutup manhole di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Oil Boy Manhole Cover
    Mulai

    Rp5.299.900

    Oil Boy Manhole Cover
    atribut:
    • Size (inch): 22
  2. Jayaboard Ceiling Manhole Framed Jaya Access (Panel Akses)
    Mulai

    Rp449.900

    Jayaboard Ceiling Manhole Framed Jaya Access (Panel Akses)
    Deskripsi:
    JayaAccess panel made from Jayaboard Sheetrock with high quality, lightweight, and anti-sagging performance.JayaAccess framed with special designed aluminum to prevent damage in installation process.JayaAccess gives an easy ceiling access for maintenance.To have a better result, apply JayaAccess with JayaScrew and JayaCompound.Recommended Installations:- Can be used as ceiling access for maintenance- Follow the instruction on the packaging to apply
    atribut:
    • Type (mm): Standard 12
  3. TONATA Speed Bump End Cap (Ujung Polisi Tidur)
    Mulai

    Rp119.900

    TONATA Speed Bump End Cap (Ujung Polisi Tidur)
    Deskripsi:
    Rubber End Cap Speed bump / Ujung Polisi Tidur Karet 38 x 5 cm (Per Pasang)Pemasangan mudah dan awet.
  4. AMD Butt Fusion Welding Machine Hydraulics Series
    Mulai

    Rp94.999.900

    AMD Butt Fusion Welding Machine Hydraulics Series
    Deskripsi:
    SHD 160, SHD 200, SDH 250, SHD 315 and SHD 355 is hydraulic butt fusion welder. It is used to butt weld pipe and fittings such as elbow,tees, wye and flange necks without any additional equipment by simply adjusting the clamp drag bar. It is suitable for welding plastic pipeand fittings made of HDPE, PP, PVDF
    atribut:
    • Frequency (Hz): 50
    • Heating Plate Maximum Temperature (°C): 270
  5. Nichidai Kogyo Aluminum Ceiling Inspection Door
    Mulai

    Rp649.900

    Nichidai Kogyo Aluminum Ceiling Inspection Door
    atribut:
    • Type: Picture frame type
    • Color: Silver
    • Material: Frame / Aluminium (resin part: PP) Hold-down bracket / screw / steel (unichrome plating) Mounting bracket / Steel (Chromate plating)
    • Cutting Dimensions (mm): Ceiling material / w567xh567
    • Accessories: Outer framex1, Inner framex1, Holding bracketx4, Screwx4, Mounting bracketx4
    • Ceiling Construction Opening Dimensions (mm): W606 x H606
    • TRUSCO Number: 439-9200
  6. SHUANGLIN HDPE Spiral Pipe Manhole Customize Body Type
    Mulai

    Rp25.999.900

  7. NEW HIKARI Ceiling Hatch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    NEW HIKARI Ceiling Hatch
    atribut:
    • Ceiling Construction Opening Size: 455x455mm
    • Color: Silver
    • Inner Frame Board Material Cutting Size: 410x410mm
    • LxW: 465x465mm
    • Cutting Dimension of Ceiling Material: 455mm
    • Cutting Dimension of Lid Material: 410mm
    • Outer/Inner Frame Materials: Aluminium extruding (alumite finishing)
  8. WATTS Roof Drain (Saluran Air Atap)
    Mulai

    Rp899.900

    WATTS Roof Drain (Saluran Air Atap)
    Deskripsi:
    These roof drains prevent water from pooling on roofs, which results in excessive weight, structural damage, and possible water leakage into the interior of the building. Drains include a dome grate that prevents clogs in the drainage system.
    atribut:
    • UNSPSC: 30151605
    • Shape: Round
  9. Jayaboard Ceiling Main Tee (Rangka Utama Plafon)
    Mulai

    Rp1.999.900

    Jayaboard Ceiling Main Tee (Rangka Utama Plafon)
    Deskripsi:
    1. Pemasangan mudah & cepat 2. Kualitas konsisten 3. Koneksi kuat & presisi 4. Sistem Plafon tahan gempa 5. Bahan baku sesuai SNI
    atribut:
    • Size (mm): 24x32x3600
    • Color: Silver
  10. AMD Butt Fusion Welding Machine Manual Series
    Mulai

    Rp26.999.900

    AMD Butt Fusion Welding Machine Manual Series
    Deskripsi:
    SHDS 160T A2 and SHDS 200T A2 is manual butt fusion welder for pipes up to 160mm 200mm and 250mm.With compact and portable design, it will enable operators to work in the complicated condition. The heating plate with digital displayhelp operator reading the temperature in precise and convenient way. It is suitable for welding plastic pipe and fittings made of HDPE,PP, PVDF.
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Heating Plate Maximum Temperature (°C): 270
  11. WANI Ceiling Hatch Aluminum (Pintu Akses Plafon)
    Mulai

    Rp429.900

    WANI Ceiling Hatch Aluminum (Pintu Akses Plafon)
    Deskripsi:
    -Frame type.-Ceiling inspection port for indoor use only.-Screw lock type(screws included)
    atribut:
    • LxW: 466x466mm
    • Ceiling Construction Opening Size: 456x456mm
    • Inner Frame Board Material Cutting Size: 417x417mm
    • Outer/Inner Frame Materials: Aluminium
    • Holding Bracket/Screw/Installation Bracket Materials: Steel
    • Purpose of Use: Ceiling inspection port for indoor use only.
  12. Sika Sikaflex Pro-3 Concrete (Sealant PU)
    Mulai

    Rp209.900

    Sika Sikaflex Pro-3 Concrete (Sealant PU)
    Deskripsi:
    Sikaflex PRO-3 WF adalah sealant 1 komponen yang fleksibel berdasarkan polyurethane dengan tahanan mekanis yang baik dan kapasitas gerak yang diizinkan sebesar 20%. Sikaflex PRO-3 WF bereaksi dengan kelembaban udara dan berubah menjadi sealant yang elastis
    atribut:
    • Packaging: Sausage
    • Size (ml): 600
  13. TRUSCO Handle For Manhole
    Mulai

    Rp509.900

    TRUSCO Handle For Manhole
    Deskripsi:
    Use:To remove lid of manhole.
    atribut:
    • Length (mm): 310
    • Purpose of Use: When removing the lid of manhole.
    • Weight (g): 640
    • Width (mm): 110 (Possession)
  14. WAKASA Tutup Oli Rem
    Mulai

    Rp31.900

    WAKASA Tutup Oli Rem
    atribut:
    • Application For: SUZUKI APV GC 415 T1
  15. TONATA Speed Bump (Polisi Tidur)
    Mulai

    Rp87.900

    TONATA Speed Bump (Polisi Tidur)
    Deskripsi:
    Rubber Speed Bump / Polisi Tidur Karet Dengan ScotlightPemasangan mudah, awet, dan terlihat jelas saat malam hari.
    atribut:
    • Material: Solid Rubber
  16. Myzox Manhole Opener
    Mulai

    Rp1.199.900

    Myzox Manhole Opener
    Deskripsi:
    Opening and closing the manhole
    atribut:
    • Overall Length (mm): 240
    • Myzox Code: 218925
    • Handle Grip (mm): 130x60
  17. Non Brand Floor Drain Grate (Penutup Kisi-Kisi Saluran Lantai)
    Mulai

    Rp129.900

    Non Brand Floor Drain Grate (Penutup Kisi-Kisi Saluran Lantai)
    Deskripsi:
    Light-duty floor drain grates filter out large particles and allow wastewater to flow freely into drainage systems. These grates are built to support pedestrian traffic only and are available in different materials, and come in distinct shapes, sizes, and colors based on specified applications. Class A grates are rated to support loads up to 3,372 pounds per square foot.
    atribut:
    • UNSPSC: 40141701
    • Color: Black
    • Connection Type: Drop-In
    • Finish: Phosphating
    • For Use with Drain Type: Floor Drain
    • Grate Surface Type: Slotted
    • Material: Cast Iron
    • Outlet Location: Bottom
    • Shape: Round
    • Thickness (inch): 3/8
  18. MC Capasitor Kapasitor AC
    Mulai

    Rp44.900

    MC Capasitor Kapasitor AC
    atribut:
    • Frequency (Hz): 50/60
  19. TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Mulai

    Rp199.900

    TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Deskripsi:
    -A material of a polyethylene foam sheet with elasticity.-You can cut it to your preferred size.-Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.-Box cushioning material, cushioning material, organizing sheet, work.
Daftar Harga tutup manhole Terbaru October 2026
Oil Boy Manhole CoverRp5.299.900
Jayaboard Ceiling Manhole Framed Jaya Access (Panel Akses)Rp449.900
TONATA Speed Bump End Cap (Ujung Polisi Tidur)Rp119.900
AMD Butt Fusion Welding Machine Hydraulics SeriesRp94.999.900
Nichidai Kogyo Aluminum Ceiling Inspection DoorRp649.900
SHUANGLIN HDPE Spiral Pipe Manhole Customize Body TypeRp25.999.900
NEW HIKARI Ceiling HatchRp639.900
WATTS Roof Drain (Saluran Air Atap)Rp899.900
Jayaboard Ceiling Main Tee (Rangka Utama Plafon)Rp1.999.900
AMD Butt Fusion Welding Machine Manual SeriesRp26.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)