Beli tutup desikator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DURAN Desiccator Lid
    Mulai

    Rp2.999.900

  2. DURAN Desiccator Lid, w/Knob, Borosilicate Glass
    Mulai

    Rp2.799.900

    DURAN Desiccator Lid, w/Knob, Borosilicate Glass
    atribut:
    • Size DN (mm): 100
    • Size D (mm): 153
    • Size H (mm): 75
  3. DURAN Desiccator With Flat Flange
    Mulai

    Rp5.499.900

    DURAN Desiccator With Flat Flange
    Deskripsi:
    Vacuum-tight, made from DURAN® borosilicate glass 3.3. To accelerate drying, a vacuum can be applied via the stopcock. Spare parts such as lids, bases, stopcocks and caps can be interchanged (observe DN). Typical applications: drying of moist samples and storage of moisture-sensitive substances.
  4. AS ONE Desikator
    Mulai

    Rp4.599.900

  5. monotaro 4-Pole Mini Relay
    Mulai

    Rp68.900

    monotaro 4-Pole Mini Relay
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Number of Poles: 4
    • Contact Arrangement: 4C (single)
    • Terminal Shape: Plug in
    • Number of Pins: 14
    • Contact Materials: Ag alloy
    • Rated Current (A): 3
    • CR Circuit: Not available
    • Indicator Lamp: Available
    • Input Voltage Range (V): Rated voltage of -85% to +110%
    • Insulation Resistance (MΩ): 100
    • Operating Ambient Temperature (°C): -30 to +55 (no freezing or condensation)
  6. AS ONE Desikator Auto Dry
    54%
    Mulai

    Rp7.299.900

    AS ONE Desikator Auto Dry
    Deskripsi:
    - Moisture inside the refrigerator is released directly in a gaseous state, so water droplets do not form. - The attached thermo-hygrometer is a low humidity digital (LHI-LPN).
    atribut:
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Dehumidification Method: Electrolytic Discharge of H
    • Type: for low humidity
    • Achieving humidity (%RH): 25 (depending on usage environment)
    • Dehumidification Element Effective Film Area (mm): 30×30
    • Humidity Setting Range (%RH): About 25
    • Material: Body/Steel plate with melamine baked finish, Front/Glass
    • Power Consumption (W): 3
  7. AS ONE Desikator Kaca
    Mulai

    Rp1.499.900

  8. Sanplatec Vacuum Polycarbonate Desiccator
    Mulai

    Rp2.699.900

    Sanplatec Vacuum Polycarbonate Desiccator
    Deskripsi:
    The body and lid are both transparent. You can immediately see the status of stored items and when changing silica gel. Dry seal method with O-ring. Eliminates the hassle of applying grease. It is the best in strength among transparent resins. Even if dropped, it is hard to break and can be used with confidence. The magnetic plate is heat-resistant, corrosion-resistant, non-adhesive and does not scratch. The properties of polycarbonate (PC) are excellent in tensile strength and impact strength, and excellent in heat resistance. The nozzle diameter of the cock with a cock is 9Φmm. The vacuum gauge of PC-210KG / PC-250KG is 0 to -0.1MPa (minimum scale unit is 0.002MPa).
    atribut:
    • Material: PC
    • Material (Plate): Ceramic plate
  9. DURAN Desiccator Lids With Screw Thread Outlet
    Mulai

    Rp3.399.900

  10. Bohemia (Simax) Desiccator with Plastic Knob Lid and Porcelain Plate
    Mulai

    Rp5.499.900

    Bohemia (Simax) Desiccator with Plastic Knob Lid and Porcelain Plate
    Deskripsi:
    Clear glass, with porcelain plate, without vacuum connector.
    atribut:
    • Material: Boro 3.3
    • Plate: Yes
    • UNSPSC: 41-12-30-04
  11. CNP Bare Pump Only without Motor 15kW
    Mulai

    Rp17.999.900

    CNP Bare Pump Only without Motor 15kW
    atribut:
    • Driving Motor (kW): 15
  12. AS ONE Desikator Polikarbonat
    Mulai

    Rp5.499.900

    AS ONE Desikator Polikarbonat
    atribut:
    • AS ONE Part Number: 1-066-14
    • Mass (kg): 2.9
  13. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  14. DURAN Desiccator
    Mulai

    Rp8.299.900

    DURAN Desiccator
    atribut:
    • Size DN (mm): 200
    • Size D (mm): 270
    • Size H (mm): 309
  15. DURAN Vacuum Desiccator
    Mulai

    Rp7.599.900

    DURAN Vacuum Desiccator
    atribut:
    • Size DN (mm): 100
    • Size D (mm): 153
    • Size H (mm): 174
Daftar Harga tutup desikator Terbaru March 2026
DURAN Desiccator LidRp2.999.900
NORMAX Glass Ware For Desiccator LID Without StopcockRp2.199.900
NORMAX Glass Ware Desiccator Without Stopcock With Porcelain PlateRp3.099.900
NORMAX Glass Ware For Desiccator LID With StopcockRp3.699.900
DURAN Desiccator Lid, w/Knob, Borosilicate GlassRp2.799.900
DURAN Desiccator With Flat FlangeRp5.499.900
AS ONE DesikatorRp4.599.900
NORMAX Glass Ware Desiccator With Stopcock With Porcelain PlateRp4.699.900
monotaro 4-Pole Mini RelayRp68.900
AS ONE Desikator Auto DryRp7.299.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)