Beli tube polyurethane di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Polyurethane Tube Black
    Mulai

    Rp169.900

    PISCO Polyurethane Tube Black
    atribut:
    • Color: black
    • Length (m): 20
    • Operating Temperature Range (°C): -15 to 60 (unfrozen)
    • Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
    • Fluid: Air, water
    • RoHS Directive: Yes
    • Vacuum Pressure (kPa): -100
  2. PISCO Polyurethane Tube
    Mulai

    Rp209.900

    PISCO Polyurethane Tube
    Deskripsi:
    Great flexibility.Ideal for general pneumatic piping that requires a small bending radius.Convenient cut marks are displayed at 500mm intervals when cutting tubes.
  3. PISCO Polyurethane Tube
    Mulai

    Rp219.900

    PISCO Polyurethane Tube
    atribut:
    • Working Pressure (MPa): 0.8 (at 20℃, 65%RH)
    • Finishing Material: TPU (thermoplastic polyurethane)
    • Working Temperature Range (°C): -15 to 60 (without freezing)
    • Working Vacuum Pressure (kPa): -100
  4. PISCO Slip Polyurethane Tube
    Mulai

    Rp229.900

    PISCO Slip Polyurethane Tube
    atribut:
    • Material: Polyurethane
    • Operating Temperature Range (°C): -15 to 60 (unfrozen)
    • Maximum Working Pressure (MPa): 0.8 (20°C at 65% RH)
    • Fluid: air
    • Vacuum Pressure (kPa): -100
  5. PISCO Polyurethane Tube UB
    Mulai

    Rp159.900

    PISCO Polyurethane Tube UB
    atribut:
    • Operating Temperature Range (°C): -15 to 60 (unfrozen)
    • Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
    • Fluid: Air, water
    • Material (Tubes): Polyurethane
    • RoHS Directive: Yes
    • Vacuum Pressure (kPa): -100
  6. PISCO Polyurethane Tube (Meter Cut Type)
    Mulai

    Rp56.900

    PISCO Polyurethane Tube (Meter Cut Type)
    atribut:
    • Operating Temperature Range (°C): -15 to 60 (unfrozen)
    • Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
    • Fluid: Air, water
    • Material (Tubes): Polyurethane
    • RoHS Directive: Yes
    • Vacuum Pressure (kPa): -100
  7. PISCO Soft Polyurethane Tube
    Mulai

    Rp269.900

    PISCO Soft Polyurethane Tube
    atribut:
    • Finish Material: TPU(thermoplastic polyurethane)
    • Maximum Working Pressure (MPa): 0.6 (at 20°C, 65% RH)
    • Working Fluid: Air, Water(with conditions)
    • Working Temperature Range (°C): -15 to 60 (without freezing)
  8. TRUSCO Polyurethane Tube
    Mulai

    Rp509.900

    TRUSCO Polyurethane Tube
    Deskripsi:
    Specification: Can be attached to the nut coupler. Confirm inner and outer diameters.
    atribut:
    • Color: Blue
    • Weight (g): 550
    • Operating Temperature Limits: -5 to 60 degree C (compressed air) 0 to 40 degree C (water)
    • OutsidexInside Diameter (mm): 10x6.5
    • InnerxOutside Diameter (phi mm): 6.5x10
    • Maximum Working Pressure: Compressed air 0.8MPa, Water 0.3MPa
    • Minimum Bending Radius (mm): 25
    • Body Material: Polyurethane
  9. CHIYODA TSUSHO Polyurethane Touch Tube TE Touch Tube
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    CHIYODA TSUSHO Polyurethane Touch Tube TE Touch Tube
    Deskripsi:
    -Excellent in oil resistance and water resistance.-Excellent in flexibility, small bending radius can be taken.-Has an excellent outer diameter precision and roundness.-Size and color variations are abundant.-Because cut marks are displayed at 1m interval
  10. PISCO Polyurethane Tube Transparent
    Mulai

    Rp169.900

    PISCO Polyurethane Tube Transparent
    atribut:
    • Material: Polyurethane
    • Color: Transparent
    • Vacuum Pressure (kPa): -100
    • Length (m): 20
    • Operating Temperature Range (°C): -15 to 60 (unfrozen)
    • Fluid: Air, water
    • Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
    • Overall Length (m): 20
  11. PISCO Polyurethane Tube Black
    Mulai

    Rp4.099.900

    PISCO Polyurethane Tube Black
    atribut:
    • Length (m): 100
    • Outside Diameter x Inside Diameter (phi mm): 8x5
    • Minimum Bending Radius (mm): 15
    • Tube Overall Length (m): 100
    • Vacuum Pressure (kPa): -100
  12. PISCO Polyurethane Tube Black
    Mulai

    Rp829.900

    PISCO Polyurethane Tube Black
    atribut:
    • Material: Polyurethane
    • Color: black
    • Length (m): 100
    • Operating Temperature Range (°C): -15 to 60 (unfrozen)
    • Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
    • Fluid: Air, water
    • Tube Overall Length (m): 100
    • Vacuum Pressure (kPa): -100
  13. TOYOX Toyofoods-S Hose
    Mulai

    Rp2.099.900

    TOYOX Toyofoods-S Hose
    Deskripsi:
    TOYOFOODS-S Hose adalah selang tahan tekanan untuk tekanan balik dan vakum (isap), dan terbuat dari PVC lunak.Selang ini digunakan untuk makanan dan minuman, serta pada peralatan yang membutuhkan daya tahan terhadap minyak.Produk selang ini tahan lama dan sepenuhnya sesuai dengan ketentuan Undang-undang Sanitasi Makanan, dan tidak mudah menjadi kaku walaupun digunakan untuk makanan berminyak.TOYOFOODS-S Hose cocok untuk saluran yang biasanya membuat selang biasa menjadi bengkok atau kempis, atau kempis dan tidak dapat digunakan karena vakum.Semua komponen struktural yang bersentuhan langsung dengan produk makanan menggunakan bahan yang telah besertifikasi dan disetujui oleh FDA. Selain itu, komponen ini juga aman digunakan karena sesuai dengan Undang-Undang Sanitasi Makanan (Surat Pemberitahuan Kementerian Kesehatan, Tenaga Kerja, dan Sosial No. 196).Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang untuk pemindahan seperti beragam jenis makanan dan air bahan minumanCairan : UdaraSerbukMinyak mineralMinyak hewani dan nabatiMinuman/Air minumMakanan (termasuk lemak)Bahan kimiaAir (kecuali air minum)Fungsi : - Anti-bengkok dan anti-kempot - Kelenturan - Tahan minyak hewani dan nabati - Tahan minyak mineral - Tahan panas - Tekanan - Transparansi - Vakum Perundangan : UU Sanitasi Makanan No. 196, 2020 FDA Bersertifikasi BPOM Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Kawat baja keras- Diameter dalam: 25mm~100mm- Rentang suhu kerja: -5°C ~70°C
    atribut:
    • Temperature Working (°C): -5 to 70
    • Application For: Hose food grade PVC certified
    • Color: Transparent with green stripes
    • Material: PVC
  14. PISCO Air-Exclusive Polyurethane Tube
    Mulai

    Rp109.900

    PISCO Air-Exclusive Polyurethane Tube
    atribut:
    • Material: Polyurethane
    • Operating Temperature Range (°C): -15 to 60 (unfrozen)
    • Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
    • Fluid: air
    • Vacuum Pressure (kPa): -100
    • Characteristics: Oil resistant
  15. SMC Poly-Urethane-Tube
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

  16. Togawa Super Air Hose (Selang Angin)
    Mulai

    Rp889.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Fluid Temperature: Follows the braided hose to be used
    • Holding Ring Materials: Polyacetal
    • Inner Materials: Stainless steel(SUS304)
    • Working Fluid: Air, Water
    • Working Pressure: Follows the braided hose to be used
  17. PISCO Nylon Tube Black 100M
    Mulai

    Rp1.099.900

    PISCO Nylon Tube Black 100M
    atribut:
    • Material: PA12 (Nylon)
    • Color: Black
    • Total Length (m): 100
    • Usable Fluids: Air,Water (Conditions apply), Thermal catalyst oil (Conditions apply)
    • Usage Pressure: 1.5MPa (20degrees at 65% RH)
    • Operating vacuum pressure: -100kPa
    • Working Temperature Range: -15 to 90degrees (Do not freeze)
Daftar Harga tube polyurethane Terbaru March 2026
PISCO Polyurethane Tube BlackRp169.900
PISCO Polyurethane TubeRp209.900
PISCO Polyurethane TubeRp219.900
PISCO Slip Polyurethane TubeRp229.900
PISCO Polyurethane Tube UBRp159.900
SMC Tubing TU (Selang PU)Rp149.900
TRUSCO Polyurethane TubeRp359.900
PISCO Polyurethane Tube (Meter Cut Type)Rp56.900
PISCO Soft Polyurethane TubeRp269.900
TRUSCO Polyurethane TubeRp509.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait