Beli tube cutter ridgid di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Stainless Steel Tubing Cutter
    Mulai

    Rp1.899.900

    RIDGID Stainless Steel Tubing Cutter
    atribut:
    • Capacity (inch): 1/4 - 1 3/8
    • Capacity (mm): 6.0 - 35.0
    • Catalog Number: 29963
    • Standard Wheel: E-635
  2. RIDGID Pipe Cutter Wheel
    Rating:
    80% of 100
    (1)
    Mulai

    Rp279.900

    RIDGID Pipe Cutter Wheel
    Deskripsi:
    Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
  3. RIDGID Screw Feed Tubing & Conduit Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RIDGID Screw Feed Tubing & Conduit Cutter
    Deskripsi:
    RIDGID's Screw Feed Tubing Cutters make clean square cuts on copper, brass, aluminum and thin-wall steel. X-CEL Knob cuts tubing more quickly and easily with a larger, more ergonomic designs.
  4. RIDGID Quick Acting CSST Cutter
    Mulai

    Rp1.999.900

    RIDGID Quick Acting CSST Cutter
    Deskripsi:
    These tubing cutters have been designed for optimized performance on Stainless Steel tube. A contoured frame allows for easy alignment while adjusting the cutter to make a cut. Now includes X-CEL Knob for quicker cutting.
    atribut:
    • Capacity (inch): 3/8 - 1
    • Capacity (mm): 10 - 25
    • Catalog Number: 32078
    • Standard Wheel: E-4546
  5. RIDGID Stainless Steel Quick-Acting Tubing Cutter
    Mulai

    Rp3.099.900

    RIDGID Stainless Steel Quick-Acting Tubing Cutter
    atribut:
    • Capacity (inch): 1/4 - 2 5/8
    • Capacity (mm): 6.0 - 67.0
    • Catalog Number: 31803
    • Standard Wheel: E-635
  6. PROTO Dial Torque Wrench
    Mulai

    Rp5.699.900

    PROTO Dial Torque Wrench
    Deskripsi:
    These standard-head dial torque wrenches have a design where accuracy is not affected by hand position. They have a nonmoving head and a memory pointer that indicates the maximum torque applied to the fastener. These wrenches can also identify the torque required to loosen tightened fasteners.
    atribut:
    • Clockwise Accuracy (%): ±4
    • Counterclockwise Accuracy (%): ±4
    • Rotation: Clockwise and Counterclockwise
    • Torque Adjustability: Adjustable
    • Finish: Chrome
    • Material: Head; Alloy Steel
    • Measurement Type: SAE
    • Reset Type: Memory Needle
  7. TEKIRO Combination Wrench Sunk Panel Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp539.900

  8. TEKIRO Double Box End Wrench Sunk Panel Set (Kunci Ring)
    Mulai

    Rp579.900

    TEKIRO Double Box End Wrench Sunk Panel Set (Kunci Ring)
    Deskripsi:
    TEKIRO Wrench, Box End-Sunk Panel Set (TEKIRO Kunci Ring Sunk Panel Set) with
  9. WERA All Purpose Socket Set
    Mulai

    Rp3.599.900

    WERA All Purpose Socket Set
    Deskripsi:
    These SAE socket sets come with drive tools and an assortment of sockets for a range of fastener sizes. They come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.
    atribut:
    • Bolt Clearance (inch): 1
    • Container Features: Slim Fit
    • Corrosion Resistant: Yes
    • Drive Type: Hand
    • Finish: Chrome
    • Impact Rated: No
    • Includes Deep Sockets: No
    • Includes Socket Bits: No
    • Includes Standard Sockets: Yes
    • Includes Wrenches: No
    • Insulated: No
    • Locking: Yes
    • Material: Alloy Steel
    • Min. Arc Swing:
    • Non-Sparking: No
    • Reversing: Yes
    • Socket Shape: 6-Point
  10. TONE Socket Wrench Set
    Mulai

    Rp39.999.900

    TONE Socket Wrench Set
    Deskripsi:
    Set Contents : [Socket 12 corners] 32, 36, 41, 46, 50, 55, 60, 65, 70, 75, 80, 85, ratchet head (572), sliding head (416), extension bar (612/150 mm, 613 / 400 mm), the cross bar (113)
    atribut:
    • Plug Angle (mm): 25.4
  11. RIDGID Cutter Wheel
    Mulai

    Rp199.900

    RIDGID Cutter Wheel
    Deskripsi:
    Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
  12. WESTWARD Double Open End Wrench Set (Kunci Pas)
    Mulai

    Rp1.199.900

    WESTWARD Double Open End Wrench Set (Kunci Pas)
    Deskripsi:
    Wrenches in these sets are double open-end wrenches with a head at each end that grips and turns SAE (inch) fasteners of a specific size. They allow access to fasteners from the top and side compared to box wrenches that can only access a fastener from the top. Wrenches may have a different head size on each end to fit different-sized fasteners, and they may have a different opening angle on each end to provide clearance around obstacles.
    atribut:
    • Container Color: Black
    • Item: Open End Wrench Set
    • Handle Color: Chrome
    • Single End/Double End: Double End
    • Finish: Satin
    • Material: Alloy Steel
    • Wrench Shape: Straight
  13. RIDGID Tubing Cutter
    Mulai

    Rp1.099.900

  14. TEKIRO Ratchet Flexibel Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp869.900

    TEKIRO Ratchet Flexibel Set
    Deskripsi:
    Kunci Ring Pas Ratchet Flexible Set 8pcs 8-19 mm Tekiro WR-FG2031Heat Treated Alloy SteelDrop Forged for Extra StrengthHighly Fully Polishing Finish
    atribut:
    • Type: Wrench
  15. Kenmaster Double Open End Wrench (Kunci Pas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.900

  16. monotaro Tube Cutter (Pipe Cutter)
    Mulai

    Rp219.900

    monotaro Tube Cutter (Pipe Cutter)
    Deskripsi:
    Produk ini juga sering disebut dengan Pipe Cutter
    atribut:
    • Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
Daftar Harga tube cutter ridgid Terbaru March 2026
RIDGID Stainless Steel Tubing CutterRp1.899.900
RIDGID Pipe Cutter WheelRp279.900
RIDGID Screw Feed Tubing & Conduit CutterRp1.199.900
RIDGID Quick Acting CSST CutterRp1.999.900
RIDGID Stainless Steel Quick-Acting Tubing CutterRp3.099.900
PROTO Dial Torque WrenchRp5.699.900
TEKIRO Combination Wrench Sunk Panel Set (Kunci Ring Pas)Rp539.900
TEKIRO Double Box End Wrench Sunk Panel Set (Kunci Ring)Rp579.900
WERA All Purpose Socket SetRp3.599.900
HASSTON PROHEX Combination Wrench (Kunci Ring Pas)Rp12.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)