RIDGID Quick Acting CSST Cutter

Sebelum PPN:
Rp2.799.900
Spesifikasi
Capacity (inch)3/8 - 1
Capacity (mm)10 - 25
Catalog Number32078
Standard WheelE-4546

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tubing cutters have been designed for optimized performance on Stainless Steel tube. A contoured frame allows for easy alignment while adjusting the cutter to make a cut. Now includes X-CEL Knob for quicker cutting.
Feature
- Cuts corrugated gas tubing sizes 3/8-1inch (9.5-25.4mm) diameter.
- Two sets of split-floating guide wheels, located on the top and along the sides of the cutter wheel, ride in the corrugations to provide stable tracking, resulting in a high quality cut.
- The floating guide rollers also serve to hold the two pieces of pipe together to ensure a complete and clean cut.
- Ergonomic knob provides a firmer grip to cut through tubing quickly.
- Quick acting mechanism allowing the cutter to rapidly adjust from 3/8-1inch (9.5-25.4mm) diameter tubing.
- Durable I-beam style frame.

Ulasan Produk

Tidak ada ulasan