Beli tube brush nylon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TANIS BRUSH Pipe & Tube BrushesDeskripsi:Tube brushes are small diameter brushes with stiff bristles that clean short pipes, tubing, and hard-to-reach spots inside elbows, tees, and valves.atribut:
- UNSPSC: 31160000
- York Open Twist Tube Cleaning Nylon BrushDeskripsi:For machine use in cleaning interior of tubes and removing soft deposits in condenser and heat exchanger equipment. Features & Benefits:- 1/4in BSW female universal thread fitting. - For use in a pistol type corded or cordless power drill - Available in Nylon open twist bristles, sizes 1/4" to 1".atribut:
- Mounting Type: Threaded Arbor
- Bristle Material: Nylon
- Bristle Type: Cable Twist Wire
- Driving Rod Thread Size (inch): 1/4 BSW
- KINIK Tube Brushes With Thread (Sikat Pipa) Nylonatribut:
- Material: Nylon
- monotaro Nylon Condenser Brush (Single)atribut:
- Brush Part Material: Nylon
- TANIS Lab BrushDeskripsi:Lab brushes are sized and shaped to conform to specific types of bottles, jars, or test tubes to ensure vessels are cleaned effectively. Stiff bristles gently brush the interior sides to scrape away particles from previous contents.atribut:
- UNSPSC: 27113002
- Non-Sparking: No
- MICHIGAN BRUSH Pipe & Tube BrushesDeskripsi:Tube brushes are small diameter brushes with stiff bristles that clean short pipes, tubing, and hard-to-reach spots inside elbows, tees, and valves.atribut:
- UNSPSC: 27113002
- Acid Resistant: Yes
- Application: Pipes and Tubes
- Bristle Color: Black
- Bristle Length (inch): 1 1/2
- Bristle Material: Nylon
- Brush Diameter (inch): 1.5
- Brush Length (inch): 5
- Chemical Resistant: Yes
- Color Coding System: No
- Handle Length (inch): 24
- Handle Material: Steel
- Handle Style: Loop End
- Overall Length (inch): 24
- TRUSCO Tube BrushDeskripsi:Since it is a screw type, it can be added freely.Specification: (Female screw on the brush side) 3/8 (handle side male thread) 3/8Use: Use it by attaching to a tube brush. Ideal for polishing inner diameter of long pipeatribut:
- Shaft Diameter (mm): 3.2
- Total Length (mm): 1250
- Purpose of Use: Install in tube brush and use. Optimum for polishing the inner diameter of long pipe.
- SCHAEFER BRUSH Pipe & Tube BrushesDeskripsi:Tube brushes are small diameter brushes with stiff bristles that clean short pipes, tubing, and hard-to-reach spots inside elbows, tees, and valves.
- Union Nylon Wire 612 Flue & Boller Brushes (TTN)Deskripsi:Tube Brush with Thread.
- Kennedy Steel Tube BrushDeskripsi:Twisted wire handle for hand use. For industrial maintenance, agricultural, workshop, machinery etc. For decarbonising and heavy duty cleaning use of tubes, struts, awkward places etc.atribut:
- Bristle Material: Steel
- Number of Pieces: Each
- Bristle Type: Twist Wire
- PUDAK SCIENTIFIC Sikat Tabung ReaksiDeskripsi:Kepala berbulu kaku, diameter - 24 mm, pegangan dari kawat yang disepuh dan dipuntir. Panjang sekitar 25.5 cm.atribut:
- Diameter (mm): 24
- Length (cm): 25.5
- TRUSCO Single Spiral BrushDeskripsi:-Since the bristle implantation is cylindrical, it can be cleaned even inside the relatively thin pipe.-Twisted brushes excellent in chemical resistance and heat resistance.-Dirt cleaning inside the pipe, rust remover and burring, etc.atribut:
- Shaft diameter: 3.8mm
- Wire Diameter: 0.15mm
- Bristle Length: 7.6mm
- Total Length: 280mm
- Embedded Bristle (Outer DiameterxEmbedding): 19x80mm
- Purpose of Use: Dirt cleaning inside the pipe, rust remover and burring, etc.
- Vikan Tube BrushDeskripsi:-It is a pipe cleaner with a rod corresponding to every inner diameter.-For washing the interior of pipe or equipment that cannot be reached by hand.
- NORTON Tube BrushDeskripsi:This brush is designed for use with power tools for heavy duty cleaning and deburring.atribut:
- Item - Spiral and Tube Brush: Tube Brush
- Operation Type - Spiral and Tube Brush: Power
- Item: Tube Brush
- Maximum Speed (rpm): 3000
- TRUSCO Tube Brush Spiral TypeDeskripsi:Polishing of various pipes and processed holes inner surface.atribut:
- Material: Wire
- Screw Diameter (inch): 1/4
- Purpose of Use: For manual work. Polishing of various pipes, machined hole inner surfaces.
- Wire Diameter (mm): 0.25
- DV Crimp Terminal SC Copper Lug (Skun Tembaga)atribut:
- Material: 99.95% copper, coated by galvanized zinc
- TRUSCO Double Spiral BrushDeskripsi:Use:For cleaning of dirt, rust removal and deburring of the inside of pipes.atribut:
- Purpose of Use: Dirt cleaning inside the pipe, rust remover and burring, etc.
- TRUSCO Tube Brush Spiralatribut:
- Purpose of Use: For manual work. For cleaning the pipe.
- WEILER Pipe & Tube BrushDeskripsi:Tube brushes are small diameter brushes with stiff bristles that clean short pipes, tubing, and hard-to-reach spots inside elbows, tees, and valves.atribut:
- Application: Power Tools
Daftar Harga tube brush nylon Terbaru January 2026
| TANIS BRUSH Pipe & Tube Brushes | Rp98.900 |
| Tokyo Glass Kikai (TGK) Test Tube Brush | Rp54.900 |
| York Open Twist Tube Cleaning Nylon Brush | Rp60.900 |
| KINIK Tube Brushes With Thread (Sikat Pipa) Nylon | Rp87.900 |
| monotaro Nylon Condenser Brush (Single) | Rp18.900 |
| TANIS Lab Brush | Rp97.900 |
| MICHIGAN BRUSH Pipe & Tube Brushes | Rp549.900 |
| TRUSCO Tube Brush | Rp259.900 |
| SCHAEFER BRUSH Pipe & Tube Brushes | Rp89.900 |
| Union Nylon Wire 612 Flue & Boller Brushes (TTN) | Rp33.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































%20Test%20Tube%20Brush/aeP109291374-1.jpg)

%20Nylon/nhP108543845-1.jpg)
/P102231821-1.jpg)




/P101003630-1.jpg)






/miP105168810-2.jpg)