Beli tube brush di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WEILER Pipe & Tube BrushDeskripsi:Tube brushes are small diameter brushes with stiff bristles that clean short pipes, tubing, and hard-to-reach spots inside elbows, tees, and valves.atribut:
- Application: Power Tools
- TRUSCO Tube Brush Spiralatribut:
- Purpose of Use: For manual work. For cleaning the pipe.
- TRUSCO Tube BrushDeskripsi:Since it is a screw type, it can be added freely.Specification: (Female screw on the brush side) 3/8 (handle side male thread) 3/8Use: Use it by attaching to a tube brush. Ideal for polishing inner diameter of long pipeatribut:
- Shaft Diameter (mm): 3.2
- Total Length (mm): 1250
- Purpose of Use: Install in tube brush and use. Optimum for polishing the inner diameter of long pipe.
- SCHAEFER BRUSH Pipe & Tube BrushesDeskripsi:Tube brushes are small diameter brushes with stiff bristles that clean short pipes, tubing, and hard-to-reach spots inside elbows, tees, and valves.
- TRUSCO Tube Brush Spiral TypeDeskripsi:Polishing of various pipes and processed holes inner surface.atribut:
- Material: Wire
- Screw Diameter (inch): 1/4
- Purpose of Use: For manual work. Polishing of various pipes, machined hole inner surfaces.
- Wire Diameter (mm): 0.25
- Union Tube Brushes with Thread (TT)atribut:
- Material: Brass
- Kennedy Steel Tube BrushDeskripsi:Twisted wire handle for hand use. For industrial maintenance, agricultural, workshop, machinery etc. For decarbonising and heavy duty cleaning use of tubes, struts, awkward places etc.atribut:
- Bristle Material: Steel
- Number of Pieces: Each
- Bristle Type: Twist Wire
- KINIK Tube Brushes With Thread (Sikat Pipa) Brassatribut:
- Material: Brass Coated
- York I/D Open Twist Tube Cleaning Brush BrassDeskripsi:For machine use in cleaning interior of tubes and removing soft deposits in condenser and heat exchanger equipment. 1/4in BSW female universal thread fitting. Available in brass coated or nylon open twist, sizes 1/4inch to 1inch.atribut:
- Driving Rod Thread Size: 1/4in BSW
- Bristle Material: Brass
- Bristle Type: Cable Twist Wire
- KINIK Tube Brushes With Thread (Sikat Pipa) Nylonatribut:
- Material: Nylon
- Kennedy Stainless Tube Brush Complete with ShankDeskripsi:Twisted wire handle for hand use. For industrial maintenance, agricultural, workshop, machinery etc. For decarbonising and heavy duty cleaning use of tubes, struts, awkward places etc.atribut:
- Bristle Material: Stainless Steel
- Mounting Type: Arbor
- Bristle Type: Twist Wire
- TRUSCO Tube Brush Spiral Typeatribut:
- Screw Diameter (inch): W1/2
- Purpose of Use: For manual work. Polishing of various pipes, machined hole inner surfaces.
- Wire Diameter (mm): 0.30
- TRUSCO Double Spiral BrushDeskripsi:Use:For cleaning of dirt, rust removal and deburring of the inside of pipes.atribut:
- Purpose of Use: Dirt cleaning inside the pipe, rust remover and burring, etc.
- monotaro Brush For Test Tube (Vinyl Roll)Deskripsi:Because it uses horse hairs, it has high flexibility and elasticity. It is less susceptible to static electricity and is superior to chemical fiber in chemical resistance.. As a test tube brush.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material (Handle Part): Wire + Vinyl Coating
- Trim: Horse hair
- Overall Length (mm): 250
- Diameter (phi mm): 40
- Diameter (Ø mm): 50
- TRUSCO Tube Brush Spiral Typeatribut:
- Purpose of Use: Install in tube brush and use. Optimum for polishing the inner diameter of long pipe.
Daftar Harga tube brush Terbaru March 2026
| WEILER Pipe & Tube Brush | Rp86.900 |
| TRUSCO Tube Brush Spiral | Rp199.900 |
| TRUSCO Tube Brush | Rp299.900 |
| SCHAEFER BRUSH Pipe & Tube Brushes | Rp89.900 |
| TRUSCO Tube Brush Spiral Type | Rp129.900 |
| Union Tube Brushes with Thread (TT) | Rp48.900 |
| Kennedy Steel Tube Brush | Rp73.900 |
| KINIK Tube Brushes With Thread (Sikat Pipa) Brass | Rp64.900 |
| York I/D Open Twist Tube Cleaning Brush Brass | Rp61.900 |
| Union Tube Brushes (ST) | Rp23.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































/P101003488-1.jpg)

%20Brass/mzP108543827-1.jpg)

/j8P101003692-2.jpg)
%20Nylon/nhP108543845-1.jpg)



/hrP101003639-2.jpg)

/P102230725-1.jpg)
/P101003690-1.jpg)
/itP101003677-2.jpg)