SCHAEFER BRUSH Pipe & Tubing Brush (Sikat Pembersih Pipa)

Sebelum PPN:
Rp109.900 - Rp209.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tube brushes are small diameter brushes with stiff bristles that clean short pipes, tubing, and hard-to-reach spots inside elbows, tees, and valves.
Feature
Tube and Pipe Brush Handle Style Straight Bristle Material Brass Handle Material Wire Brush Diameter 0.5 in Brush Length 2 in Handle Length 6 in Bristle Color Yellow Application Pipes and Tubes Color Coding System No Features Single Spiral Single Stem Overall Length 8 in

Ulasan Produk

Tidak ada ulasan