Vikan Pipe & Tubing Brush (Sikat Pembersih Pipa)

Sebelum PPN:
Rp769.900
Spesifikasi
UNSPSC27113002
Chemical ResistantYes
Color Coding SystemYes
FDA CompliantYes
Grip MaterialPolypropylene
Handle ColorWhite
Handle Connection TypeQuick Connect
Handle Diameter (inch)1/4
Handle Length (inch)60
Handle MaterialNylon; Polypropylene
Handle StyleStraight
Maximum Length (inch)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tube brushes are small diameter brushes with stiff bristles that clean short pipes, tubing, and hard-to-reach spots inside elbows, tees, and valves.
Feature
H1582 Tube and Valve Brush Handle Style Straight Bristle Material Polyester Handle Material Polypropylene Stainless Steel Brush Diameter 1.625 in Brush Length 5 3/4 in Handle Length 13 3/4 in Bristle Color Orange Chemical Resistant Yes Acid Resistant Yes Application Pipes and Tubes Bristle Firmness Stiff Bristle Length 1/2 in Brush Width 1-5/8 in Color Coding System Yes FDA Compliant Yes Grip Style Smooth Handle Color Blue Overall Length 19 5/8 in Temperature Resistant Yes

Ulasan Produk

Tidak ada ulasan