Beli trusco thickness gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan)atribut:
- Purpose of Use: For crevice measurement.
- TEKIRO Feeler Gauge (Pengukur Celah)Deskripsi:TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadiumatribut:
- Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Length (mm): 100
- Material: Chrome Vanadium
- Number of Leaves: 13
- Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Mitutoyo Feeler Gauge (Pengukur Celah)Deskripsi:Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
- Kennedy Metric Feeler Gauge (Pengukur Celah)atribut:
- Size (inch): 4
- Material: Steel
- Number of Blades: 13
- Blade Length (mm): 100
- Standard Met: DIN 2275
- Measuring Range (mm) : 0.05-1.00
- Shinwa Rules Feeler Gauge (Pengukur Celah)Deskripsi:Lembar pengukur tipis beragam ukuran untuk cek celah presisi. Ideal untuk keperluan otomotif, permesinan, dan kalibrasi alat.atribut:
- Material: Carbon Tool Steel (SK 6)
- Hardness: HV 360 to 600
- Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)Deskripsi:Feeler gauge stainless steel SFG-005-1. - Measure gap width 0.01mm - Material Stainless Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-4 micron.atribut:
- Material: Stainless Steel
- Dimensions (mm): 77x77x33
- Leaf Width (mm): 12.7
- Kennedy Metric Feeler Gauge (Pengukur Celah)Deskripsi:Hardened and polished taper blades, enclosed in a steel case. Blades are clearly marked for easy identification. Metric: Manufactured to DIN 2275. Part 1 (Metric). Range: 10 Blade: .05 - .80mm. 13 and 20 Blade: .05 - 1mm.atribut:
- Material: Steel
- Blade Length (mm): 100
- Additional Features: Blades are clearly marked for easy identification Hardened and polished taper blades
- Product Type: Feeler Gauge
- Product Number: 101/18
- Number of Blade: 10
- Part Number: KEN5180710K
- PRECISION BRAND Feeler Gauge Set (Pengukur Celah)Deskripsi:Steel feeler gauge sets are used to measure gap widths by inserting the gauge into a gap. They can also be used as high-precision, durable shims. They are commonly used by engineers, machinists, and in light and heavy production, automotive, and woodworking applications.atribut:
- UNSPSC: 41111617
- Application: Used in Manufacturing and Maintenance Operations, Wherever Setting Close Spacing or Checking Extremely Tight Tolerances is Required
- Blade Width (inch): 1/2
- Included Certification: Certificate of Conformance
- Locking Device: No
- Markings: Inch with Metric Equivalent
- BluePoint Feeler Gauges (Pengukur Celah)Deskripsi:Feeler Gauge Set. Blade Size: 0.006inch thru 0.030inch.
- Wipro Metric Fuller Gauge (Pengukur Celah)atribut:
- Color: Silver
- Dia Feeler Gauge (Alat ukur ketebalan)atribut:
- Leaf Shape: A
- Niigata Seiki (SK) Feeler Gauge (Alat ukur ketebalan)Deskripsi:Feeler Gauge dari Niigata Seiki dirancang untuk keperluan inspeksi, otomotif, dan permesinan presisi. Tersedia dalam berbagai ketebalan, mudah disesuaikan dan digunakan.
- PROTO Feeler Gauge (Pengukur Celah)Deskripsi:Alat ukur ketebalan celah dalam bentuk lembaran tipis berbagai ukuran. Diperlukan untuk penyetelan presisi pada mesin, otomotif, dan perakitan alat teknik.atribut:
- Length (inch): 12
- TRUSCO Hose Urethane Braid (Selang Benang / Selang PU)atribut:
- Fluid Temperature (°C): (No Freezing) -5 to 60
- Mitutoyo Thickness Gage (Alat ukur ketebalan)Deskripsi:The Mitutoyo ABSOLUTE digital groove thickness gage can measure the thickness of grooves in a wide range of applications. The blade anvil is designed to reach into grooves to easily perform measurements that are otherwise extremely difficult to achieve with other indicators or instruments. These gages utilize the Mitutoyo ID-C and ID-S Digimatic indicators to provide error-free LCD readings. The grip handle, easy-to-reach lifting lever and spring-loaded spindle allows for quick and easy measurements without sacrificing accuracy.atribut:
- Battery Life: Approx. 20,000 hours under normal use
- Display: LCD
- Mitutoyo Thickness Gauge (Alat ukur ketebalan)Deskripsi:Ideal for measuring fine grooves in round objects. The measuring surface shape of the stylus and anvil is a blade shape with a thickness of 1 mm.*To replace the probe, adjustments including the dial gauge are required. *Guaranteed only in the axial direction. *We do not deliver to private residences (single-family homes or apartment complexes). *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.atribut:
- Minimum Reading (mm): 0.01
- Indication Error (µm): ±20
- Mitutoyo Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:These high-resolution digital thickness gauges are used to measure the thickness of materials like sheet metal or paper. The material is held between contact points on the jaws of the gauge and the LCD will show the thickness of the material. They have high-resolution decimal inch and metric readings and are commonly used in machining, engineering, and metal fabrication applications.
- Insize Pitch Gauge (Pengukur ulir)Deskripsi:These thread pitch gauges measure different screw pitch types in both standard and metric units. A screw or threaded part or fastener is checked against the leaves of the gauge until a leaf that matches the screw pitch is found. These gauges are used for woodworking and general light and heavy machining applications.atribut:
- Material: Steel
- Gauge Material: Steel
Daftar Harga trusco thickness gauge Terbaru October 2026
| TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan) | Rp219.900 |
| TEKIRO Feeler Gauge (Pengukur Celah) | Rp47.900 |
| Mitutoyo Feeler Gauge (Pengukur Celah) | Rp569.900 |
| Kennedy Metric Feeler Gauge (Pengukur Celah) | Rp309.900 |
| Shinwa Rules Feeler Gauge (Pengukur Celah) | Rp119.900 |
| Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah) | Rp149.900 |
| Kennedy Metric Feeler Gauge (Pengukur Celah) | Rp239.900 |
| PRECISION BRAND Feeler Gauge Set (Pengukur Celah) | Rp619.900 |
| BluePoint Feeler Gauges (Pengukur Celah) | Rp199.900 |
| Wipro Metric Fuller Gauge (Pengukur Celah) | Rp31.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Alat%20Ukur%20Ketebalan)/P101000756-1.jpg)
/qyP101003970-2.jpg)
/P102944790-1.jpg)
/ovP101005895-9.jpg)
/jxP102897717-6.jpg)
%20Feeler%20Gauge%20Stainless%20Steel%20(Pengukur%20Celah)/P102224472-1.jpg)
/qzP102198971-3.jpg)
/0yP109331034-1.jpg)
/P102284834-1.jpg)
/P103080749-1.jpg)
/e8P102294512-11.jpg)
%20Feeler%20Gauge%20(Alat%20ukur%20ketebalan)/P101502502-1.jpg)
/86P103498294-1.jpg)
/7xP103498285-1.jpg)
/P101001850-1.jpg)
/0kP106106020-2.jpg)
/i1P110036649-1.jpg)
/2lP109329093-1.jpg)
/46P105918150-5.jpg)
/0fP105181015-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)