Beli trusco pallet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Nesting, Stacking Pallet Skid Pallet (Recycled Material)Deskripsi:63atribut:
- Material: Recycled Polypropylene (PP)
- Maximum Dynamic Load (kg): 1000
- Maximum Static Load (kg): 2000
- Color: Black
- Width (mm): 1100
- Depth (mm): 1100
- Height (mm): 115
- Specification: Unidirectional Base Two Way Block Pallet/Skid Type
- Compatible Equipment: Hand Pallet Trucks and Forklifts
- KRISBOW Palet Penampung Tumpahan CairanDeskripsi:Krisbow menghadirkan wada berkualitas untuk menampung tumpahan cairan oli dan bahan kimia untuk melengkapi kebutuhan Anda. Wadah besar ini mampu menampung 4 drum 68Gal/260L per drum untuk menampung cairan oli atau bahan kimia. Jika terjadi kebocoran atau pecah wadah ini dapat menjaga area penyimpanan tetap bersih dan aman. Kisi-kisi wadah ini dapat dilepas. Selain itu, wadah mudah dirakit dan anti slip serta dapat diangkat untuk akses cepat ke perawatan, pembersihan, dan dekontaminasi. Dapat dipindah menggunakan hand pallet atau mesin pengangkat barang/forklift.atribut:
- Color: Black and Yellow
- Material: HDPE
- Safeway Pallet Plastik One Way SeriesDeskripsi:Applications:-Ideal for One Way Air/Sea cargo shipment-Suitable for Electronic & Electrical, Food & Beverage, Chemical, Resin & Petrochemical industry etcSpecialatribut:
- Type: Grille Deck Surface Non-Reversible
- Accessible By: Forklift (4-way); Hand Truck (4-way)
- BRADY Spill Containment Palletatribut:
- Sump Capacity (L): Up to 80
- Compatibility: 2 Drums
- Dimensions (cm): 130x65x15
- Maximum Loading Capacity (kg): 500
- TUMPA Spill Palletatribut:
- Color: Black Grating/Yellow Deck
- Style: Economy Spill Pallet
- Liquid Discharge Solution: Drain Plug
- BRADY Spill Pallet 4 Drumatribut:
- Dimensions (inch): 52x52x17
- ROMOLD Spill Pallet with 4 Way FLT Accessatribut:
- Length (mm): 1220
- Color: Yellow
- Safeway Pallet Plastik Medium DutyDeskripsi:Applications:-General use for Factory and Warehouse-Suitable for Racking & Flat Load Stacking-Suitable for Electronic & Electrical, Food & Beverage, Petrochemical industry etcSpecialatribut:
- Racking Load (kg): 1000
- Material: HDPE/PPC
- Static Load (kg) : 4000
- Rabbit Pallet Plastik NPD SeriesDeskripsi:Double side pallets with highly durable design, delivers a consistent performance during the life cycle. Economical and also meet international shipping standard. Other features of the pallet include: ergonomic handle design, anti-slip grommets, and fields for hot stamping, labels, label placards and mold-in logos. The pallet has a hygienic design that allows for easy cleaning. All these features make this product an excellent choice for companies that are looking to reduce their costs and improve return on investments.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Remark: 4-way entry, Reversible, Forklift
- Color: Blue
- TRUSCO Resin PalletDeskripsi:- Four Way Difference on One Sideatribut:
- Material: Polypropylene (PP)
- Maximum Dynamic Load (kg): 1000
- Maximum Static Load (kg): 4000
- Width (mm): 1100
- Depth (mm): 1100
- Height (mm): 150
- Specification: Unidirectional Base Four Way Block Pallet
- Compatible Equipment: Hand Pallet Trucks and Forklifts
- Standard: JIS Standard Product
- Rabbit Palet Plastik Seri NPAatribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Remark: 4-way entry, Forklift, Handlift
- Color: Blue
- ROMOLD Low Profile Spill Palletatribut:
- Length (mm): 1280
- Width (mm): 1285
- Height (mm): 275
- Weight (kg): 29
- Capacity Sump (L): 230
- UDL (Kg): 1250
- Color: Yellow
- Safeway Palet Plastik Light Dutyatribut:
- Material: HDPE/PPC
- Dynamic Load (kg): 1000
- Rabbit Pallet Plastik NPJ SeriesDeskripsi:Single side pallets with highly durable design, delivers a consistent performance during the life cycle. Economical and also meet international shipping standard. Other features of the pallet include: ergonomic handle design, anti-slip grommets, and fields for hot stamping, labels, label placards and mold-in logos. The pallet has a hygienic design that allows for easy cleaning. All these features make this product an excellent choice for companies that are looking to reduce their costs and improve return on investments.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Remark: 4-way entry, Forklift, Handlift
- Color: Blue
- GCP Pallet Plastik Medium Duty PalletDeskripsi:Aplikasi Digunakan Pallet CP 126 AS- Cocok untuk sistem Rack ASRS & Drive - In Rack- Cocok untuk Industri Makanan & Minuman, Gudang Industri, Industri Petrokimia, dll- Asumsi untuk beban palet adalah beban seragamatribut:
- Handling For : Forklift, Handpallet, Stacker
- Solent Spill Tray No GratingDeskripsi:Spill Trays without Grating.atribut:
- Type: Spill Tray
- Material: Polyethylene
- Capacity: 22L
- Special Features: Reusable
- Size: 39.5x17x59.5cm
Daftar Harga trusco pallet Terbaru March 2026
| TRUSCO Nesting, Stacking Pallet Skid Pallet (Recycled Material) | Rp1.099.900 |
| KRISBOW Palet Penampung Tumpahan Cairan | Rp4.699.900 |
| Safeway Pallet Plastik One Way Series | Rp299.900 |
| Rabbit Palet Plastik Seri NPL | Rp539.900 |
| BRADY Spill Containment Pallet | Rp3.499.900 |
| TUMPA Spill Pallet | Rp2.499.900 |
| BRADY Spill Pallet 4 Drum | Rp10.999.900 |
| ROMOLD Spill Pallet with 4 Way FLT Access | Rp5.899.900 |
| Safeway Pallet Plastik Medium Duty | Rp959.900 |
| Rabbit Pallet Plastik NPD Series | Rp999.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































/P101505541-1.jpg)