Beli trusco hand tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Standard ScissorsDeskripsi:Material: - Cutting part: stainless steel cutlery (AUS8) - Handle: polypropylene (PP) Cutting Capacity: Tin plate (0.3mm), aluminum (0.5mm), copper plate (0.5mm), stainless steel plate (0.5mm), such as the power cord.atribut:
- Overall Length (mm): 170
- Weight (g): 87
- Blade Length (mm): 50
- Hardness: HRC58
- Blade Thickness (mm): 2.5
- TRUSCO Universal Cutting Scissors Curved Bladeatribut:
- Cutting Capacity (mm): 0.8
- Blade Thickness (mm): Base material / approx. 4
- Type: Left curved blade
- Blade Length (mm): 35
- Material: Blade (chrome molybdenum steel), grip (PVC, thermoplastic rubber)
- Cutting Capacity (mm) Copper Plate: 1.5
- Cutting Capacity (mm) Stainless Steel Plate: 0.7
- Cutting edge shape: Left curved blade
- Overall Length (mm): 248
- TRUSCO Number: 366-8941
- Weight (g): 374
- Pelican LED HeadlightDeskripsi:-Brightness can be adjusted within the range of 10 to 100%.-Equipped with the focus function, enabling wide and spot light adjustment.-Equipped with colored LEDs (3 colors of blue, green and red).-Head Band
- TEKIRO Gunting SengDeskripsi:Pisau tajamMampu memotong pelat metal hingga ketebalan 1.2mmPraktis dan mudah digunakanatribut:
- Dimension 2 (mm): 50
- KLEIN TOOLS Scissor & ShearDeskripsi:The short blades of compact scissors press together to make precise cuts in paper, string, and other lightweight materials. Also called thread clips or thread snips, they have a single ring that slips over the user's finger.
- Pelican Flashlight Headlamp LEDDeskripsi:It's the one headlamp that does it all. Tough, lightweight, super bright and loaded with multiple lighting features that include high, medium, low, flashing, downcast, and night vision red LED modes. With all these options you can light up distant trails or the map in your hands. Designed for fast and easy battery changing with a weather resistant casing (full-time battery level indicator included).The new 2760 LED headlamp. Simple, multi-beam functionality at a push of a button.atribut:
- Color: Black
- Body Material: Polycarbonate (PC)
- Lens Material: Polycarbonate (PC)
- O-Ring Materials: Over-molded TPR
- Shroud Material: Polycarbonate (PC)
- Pelican Safety Headlamp LEDDeskripsi:Pelican safety approved headlamps are designed for use in hazardous environments. It is not only Class I Div 1 approved but also is ultra compact and lightweight. Equipped with three LEDs, it produces up to 33 lumens and provides up to 40 hours of run time and offers multiple modes (high, low, flashing). The Pelican 2745 is available in two colors (yellow or black). Count on Pelican to bring you the best in lighting design and technology.The new Pelican 2745 headlamp: Guiding you safely through the danger zone.atribut:
- Body Material: Polycarbonate (PC)
- Shroud Material: Polycarbonate (PC)
- Lens Material: Polycarbonate (PC)
- O-Ring Materials: Over-molded TPR
- monotaro Long Nose Pliers (Tang Jepit Lancip)Deskripsi:Work on a narrow and deep place where the tool did not enter is convenient. To automobile and machine maintenance. o work in a narrow and deep place that you can not reachatribut:
- Grip: Non slip clip (red)
- Hardness: HRC45
- Material: S55C
- TRUSCO Automatic Tube CutterDeskripsi:-Built-in mechanical spring realizes automatic feed function, increasing work efficiency.-Amazing cutting speed, cutting can be done automatically according to the shape even with a tube that is not perfectly circular.atribut:
- Max Wall Thickness: 3mm
- Kennedy Scale Tang Scraper RosewoodDeskripsi:Heavy duty, with scale tangs, tempered flexible steel blades and polished rosewood handles. Polished sharp blade for removing paint and wall coverings.atribut:
- Blade Material: Steel
- Handle Material: Rosewood
- Type: Decorators Scraper Wall Scraper
- TRUSCO Crimping Pliers for Insulated/Connecting Terminalsatribut:
- Total Length (mm): 235
- Body: Steel
- Grip: Resin
- Crimp Terminal for Insulated Terminal (mm²): 1.25, 2, 5.5
- Purpose of Use: For terminal crimping of car maintenance, wiring etc.
- for Crimp Terminal Connection (mm²): 1.25, 2, 5.5
- JUNIOR TOOLS Gunting SengDeskripsi:Deskripsi Junior Gunting Seng 8inch. Gunting Seng serbaguna yang dapat digunakan untuk memotong seng, plat, lembaran besi, jaring besi, karet, plastik, kulit, dll. - Kualitas sangat bagus, - Pegangan anti slip dan nyaman, - Kekuatan potong yang baik
- Sherlock Gunting Sengatribut:
- Size (inch): 10
- TRUSCO Dies Stockatribut:
- Purpose of Use: For die stand.
Daftar Harga trusco hand tools Terbaru March 2026
| TRUSCO Standard Scissors | Rp239.900 |
| TRUSCO Universal Cutting Scissors Curved Blade | Rp429.900 |
| Pelican LED Headlight | Rp1.599.900 |
| Kenko Gunting | Rp8.900 |
| TEKIRO Gunting Seng | Rp96.900 |
| TRUSCO Universal Type Scissors | Rp319.900 |
| KLEIN TOOLS Scissor & Shear | Rp439.900 |
| Pelican Flashlight Headlamp LED | Rp1.099.900 |
| Pelican Safety Headlamp LED | Rp759.900 |
| Joyko Gunting Seri SC | Rp5.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





























































































































































/P101571416-1.jpg)